Buy more than* S$200* and get FREE SHIPPING

PE WASHING BOTTLES

4.15 (13)
Purpose
For cleaning of Lab Ware, etc
Scale
None
Material
BODY NOZZLE :CAP: PP AND LDPE
...see all
Product Options
ADD TO CART
Inner Caliber x Shell Diameter x Hight (mm) Weight (g) Capacity (mL) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Inner Caliber x Shell Diameter x Hight (mm) Weight (g) Capacity (mL) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
22x62x130 30 250 1PC 1 M250ML 37959135 -
Discontinued
[x]
25x72x165 50 500 1PC 1 M500ML 37959144 -
Discontinued
[x]
25x92x200 90 1000 1PC 1 M1000ML 37959153 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 9
4 star 1
3 star 0
2 star 2
1 star 1
Review Rating: 4.15
13 Customer Reviews
The reviews are automatic translation.
When to put the liquid in Meshisurinda, use put it in this bottle.
5
From Japan
On 2013-09-05 15:28:21
But I was looking for a similar container in the vicinity of the hardware store, etc., without only a container of up to 500ml, This time, was looking for in your company's catalog, I bought because there was that just a good size. When you put in Meshisurinda, it has come in handy because the fine adjustment is easy. Also, fortunately, than those of 500ml, which had been sold at home centers, it is more of this product. Cheap, it was really good.
This review is about item#37959153.
Replenishment of the battery fluid
2
From Japan
On 2013-06-20 15:57:02
Since the nozzle diameter of the 1L size is smaller than expected, it could not be quickly replenished. It was not good enough even if the cut until thick part. I think just good for small capacity. In another capacity, I think it is better that the nozzle diameter is different.
This review is about item#37959144.
Tire wax
5
From Japan
On 2013-01-25 18:51:13
Due to the high viscosity than the tire wax Monotarou thought we painted put into this. It is well used to feel good as I thought.
This review is about item#37959153.
Water supply
1
From Japan
On 2012-11-24 14:25:21
Liquid is leaking in from the cap portion. When the stand in Mazzugu less likely out contents for air leaks. Because when you use such absolutely what would have tilted a little, not endure to use.
This review is about item#37959144.
Use in cleaning work to put the thinner
2
From Japan
On 2012-11-22 15:14:15
The material was thought that either withstand the thinner, but it was okay. It takes time until the return from holding a little soft and just material At the same there is that excessive force liquid leaks from the place of the cap.
This review is about item#37959144.
Test reagent purse of milk
4
From Japan
On 2012-10-08 21:05:17
Price satisfaction. However, because the mouth of the container is fragile, there is a thing that will not leave the liquid to pressure leakage. Since it has replacement cheap.
This review is about item#37959144.
Farm work
5
From Japan
On 2012-08-16 20:51:52
But cheap, good air-tightness without or leak liquid.
This review is about item#37959144.
Battery fluid replenishment
5
From Japan
On 2012-07-04 12:50:38
Fine adjustment is easy to Good
This review is about item#37959153.
To separate the components contained in some plants, in analyzing the nature, so that the ingredients remaining in the container do not mix with the component to be analyzed, by using the PE wash bottle, and washed with pure water .
5
From Japan
On 2012-06-10 22:36:40
Since the reasonable degree of bottle of compression, in the momentum of pure water out of the nozzle, it is well cleaned. Just ahead of the nozzle is in the form of a variety of water, for example, fog-like, it is only necessary to exchange so that you can choose in a plate shape. We fastened or the tip of the nozzle in the clip.
This review is about item#37959144.
The watering of houseplants
5
From Japan
On 2012-04-11 12:41:13
To see that you are using at the florist's, it was purchased to imitate. Since the tip is thin easy to pour even a small bowl, it is useful.
This review is about item#37959135.

Related Products