Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Cap Size (mm) Bore Diameter (phi mm) Diameter (phi mm) Weight (g) Height (mm) Capacity (mL) Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Cap Size (mm) Bore Diameter (phi mm) Diameter (phi mm) Weight (g) Height (mm) Capacity (mL) Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
40 about 30 49 10 88 100 WITH PE PACKING 1PC 1 M100ML 37959196 -
Discontinued
[x]
61 about 50 87 40 123 500 With inside stopper 1PC 1 M500ML 37959205 -
Discontinued
[x]
61 about 50 97 70 180 1000 With inside stopper 1PC 1 M1000ML 37959214 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 14
4 star 7
3 star 6
2 star 2
1 star 1
Review Rating: 4.03
30 Customer Reviews
The reviews are automatic translation.
Parts wash bottle
5
From Japan
On 2016-02-09 17:13:13
Put the degreaser solution we use to wash soaking and shake put the parts. Degreaser also tighten the volatile Degreaser lid will evaporate. Not suitable for storage
This review is about item#37959196.
Subdivision of silicone
5
From Japan
On 2013-10-25 15:13:09
Also put the silicone has helped us to temporarily store without leak. It should be noted that the logo is I think unnecessary or.
This review is about item#37959196.
Small portions of the liquid
5
From Japan
On 2013-09-17 20:44:34
Since the beginning in blue print is the way, I used from in the beautiful repeatedly peeled off put the duct tape. It was good to me peeled off to so easily.
This review is about item#37959205.
Storage of various materials
4
From Japan
On 2013-08-29 15:09:57
It is used for temporary storage. Previously, it was kept by the chuck bag but it was inconvenient. Cheap is helpful so we are most of the container and a disposable without washing. It should be noted that have been written on the container logo is the icing on the cake. You peel off ugly and peel off Put the label, not be deleted easily say that either, but should not be in the way, even in our applications ....
This review is about item#37959196.
Storage of test water
5
From Japan
On 2013-07-29 16:24:19
no problem
This review is about item#37959214.
Put the solvent has been used in disposable Once the work is completed
5
From Japan
On 2013-07-19 16:24:01
Resistant to solvent resistance, also has excellent cost performance, the disposable is perfect! I am very satisfied!
This review is about item#37959196.
Liquid storage
1
From Japan
On 2013-05-08 09:01:22
Somehow it seems to leak from the bottom.
This review is about item#40434387.
Of the solvent, small portions.
3
From Japan
On 2013-05-07 20:05:32
At work, but had been considered to be in small portions of solvent (thinner, etc.), leaks After next for the inner lid is not. If defeated in the transverse or OK? !
This review is about item#37959196.
Storage of excess paint after painting
5
From Japan
On 2013-04-26 13:22:40
There is no problem at all would normally use. Cost performance also like is a place that can be used with ease because it is excellent. I do not also do not feel a little sweet sealed when it comes to long-term storage, but I think that it is goods that can be used.
This review is about item#37959205.
Storage of pesticides
5
From Japan
On 2013-04-17 06:36:03
Easy to use because the mouth is wide. Also it will buy.
This review is about item#37959214.

Related Products