Buy more than* S$200* and get FREE SHIPPING

Narrow Mouth Bottle

2.61 (18)
Cap Size (mm)
31.5
Bore Diameter (phi mm)
Approx. 22
Scale
Available
Material
HDPE
Specification
With inside stopper
...see all
Product Options
ADD TO CART
Height (mm) Capacity (mL) 1 Scale (mL) Diameter (phi mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Height (mm) Capacity (mL) 1 Scale (mL) Diameter (phi mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
142 250 25 59 30 1PC 1 M250ML 37959162 -
Discontinued
[x]
167 500 25 77 40 1PC 1 M500ML 37959171 -
N/A
[x]
235 1000 50 85 70 1PC 1 M1000ML 37959187 -
N/A
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 4
3 star 4
2 star 1
1 star 7
Review Rating: 2.61
18 Customer Reviews
The reviews are automatic translation.
Delivery of disinfecting and deodorizing agent, storage
3
From Japan
On 2016-10-27 18:10:05
I bought the 500ml and 1000ml, but in the case of delivery is required reinforcement in packing tape or the like in order to prevent fluid leakage. Of price also has advantages, the normal storage has been used without any problem there is also a light-shielding properties.
This review is about item#37959187.
For the subdivision of the drug
1
From Japan
On 2016-08-19 14:03:33
When a drug 500ml were placed in a container and measured in a measuring cup, it does not match the quantity of drug of 500ml which was metered with the memory of 500ml which are about the container. ... The error is about 80ml
This review is about item#37959171.
Detergent stock bottle
3
From Japan
On 2016-08-15 09:09:12
If there is a mid-cap, but try to shake on its side there are things to be a little dripping. I think that there is no problem to the minute (the individual may be) to vertically to storage and use.
This review is about item#37959187.
Dilution of the disinfectant solution, for storage
3
From Japan
On 2016-04-15 15:25:12
Also it comes with inner lid, but not suitable for shipping and the like. Liquid in the past there is a case that was spilled. There is no cheap problems are price is to be there usually use light-shielding properties.
This review is about item#37959171.
Alcohol and the mixing bottle of purified water
4
From Japan
On 2016-03-11 15:16:45
Character of MonotaRO will cause peeling. Undue importance is not
This review is about item#37959171.
Home of mowing
5
From Japan
On 2015-04-16 13:25:15
I forced to buy in order to free shipping, cheap to oh well or with. Little was too small to use for mowing. But, Nakabuta also comes with, is safe without fear of volatilization. It is why wonder that several holes were opened bitten the cat. I wonder if you even like the smell of the cat?
This review is about item#37959162.
Storage of liquid fertilizer used in the experiment
4
From Japan
On 2014-08-30 09:36:34
Performance itself of the commodity is not happy, but the logo has become in the way. It is more easy-to-use and you are able to easily Hazuseru such seal.
This review is about item#37959171.
Container for liquid sale
1
From Japan
On 2012-11-11 22:00:31
This MONOTARO name containing container, leak has occurred even close the lid put the liquid snugly. Bottle narrow mouth, which was purchased at the same time (white Sambo), the leak did not. In white about container of MONOTARO name entering, looking for a container of 250 · 500 · 1000cc of cheap price there is no leakage. How can is good there is beauty when viewed more strongly the white the white Sambo?
This review is about item#37959162.
Subdivision storage of drugs
1
From Japan
On 2012-10-04 13:40:26
Can not be used in those poor highly volatile airtightness. Conclusion I purchased and has become a garbage but bad inventory.
This review is about item#37959162.
Used to be sent in portions of the product.
1
From Japan
On 2012-08-06 12:02:56
Because the inner lid of the poor, became the product leaks claim. Unless improved inner lid, unacceptable.
This review is about item#37959187.

Related Products