Buy more than* S$200* and get FREE SHIPPING

Double Socket, Motorcycle

3.50 (2)
Dimensions (Width W x Height H x Depth D) (mm)
65x55x33
Cord Length (m)
1.5
Rated Voltage
Only for 12V vehicle
Weight (g)
140
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 RD-21 37959406 23.29 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Charging a smartphone with a motorcycle
3
From Japan
On 2015-07-25 15:37:07
Even if the voltage on the bike side is stable, there is no problem in operation. Because it has a waterproof socket cover, there seems to be no problem if it is somewhat rainy. However, it is desirable to use it for vehicles with screens, since it is the origin of trouble that direct water is applied.
This review is about item#37959406.
Bicycle ETC power supply for branching
4
From Japan
On 2012-09-26 00:33:15
I bought it for attaching ETC to the bike. Because it is storage under the seat, waterproofness is not so much needed, but it is a problem that it does not matter if it is attached to the outside with a firm build. It was saved a bit more compactly, but since there are 2 branches, we can afford in the future and have peace of mind. Since taking out from the battery is a prerequisite, it may be easier to buy if there is a set display that makes it easy to purchase removal news etc.
This review is about item#37959406.

Related Products