Buy more than* S$200* and get FREE SHIPPING

Bike Drink Holder

3.25 (4)
Caution
Depending on the type of vehicle, it may not use.
Possible Attachment Dimensions (mm)
Handlebar / (thickness) phi22.2 to phi25.4 
Dimensions (Width W x Height H x Depth D) (mm)
75 x 112 x 82
Weight (g)
55
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 RD-20 37959415 13.64 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 1
1 star 1
Review Rating: 3.25
4 Customer Reviews
The reviews are automatic translation.
The handle portion mounting of bike
5
From Japan
On 2016-05-23 16:26:30
The last time, was attached to the mirror part of the bike, but I wrote a complaint large vibration of the stay is. This time was attached to the handle portion of another bike. Worry of vibration in that it has mounted without bite the stay no longer. In addition, from the fact that just the right size, can accommodate up to ordinary PET bottles from small cans. (That's a large drink holder, worry is small can fall while traveling) Cost performance is good rating as opposed to the previous evaluation.
This review is about item#37959415.
Mirror pedestal mounting of scooter
2
From Japan
On 2016-04-14 14:32:06
Although I bought are attracted to the cheapness of the price ... • When there is no bottle, vibration in the signal waiting tremble in odd is amplified by the stay. If you do not completely be closed in with a cap bottle, it is likely to blur drink from the cap in the vibration.
This review is about item#37959415.
Motorcycle drink holder
5
From Japan
On 2014-09-10 20:52:20
Screw when the try to remove from the once fixed place for height adjustment I had licked.
This review is about item#37959415.
Attached using a stay for the included mirror pedestal in off-road bike
1
From Japan
On 2011-10-10 14:20:03
And two types of the stay and the mirror handle is included, but the strength of anxiety both made of resin. There is a "corresponding to the 500ml PET bottle Futoshikan" to feature but, 500ml is bends is stay just carrying. Body would be around for the connection of the body and the stay is a single bolt.
This review is about item#37959415.

Related Products