Buy more than* S$200* and get FREE SHIPPING

The new G-Series compact geared motor (reversible motor)

Rated Time (minutes)
30/30
Cycle(Hz)
50/60
Number of Poles
4
...see all>
Product Options
ADD TO CART
Number of Gears Starting Current (A) Start-up Torque (N m [kgf cm])(50/60Hz) External Dimensions (Width (W)x Depth (D)x Height (H)) (mm) Rated Current (A) Condenser Capacity (microF) Brake Static Friction Torque (N m) Rated Voltage (V) Braking Current (A) Voltage (V) Brake Input (W) Module Compatible Middle Gear Head Output (W) Compatible Gearhead Weight (kg) Rated Input (W) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Number of Gears Starting Current (A) Start-up Torque (N m [kgf cm])(50/60Hz) External Dimensions (Width (W)x Depth (D)x Height (H)) (mm) Rated Current (A) Condenser Capacity (microF) Brake Static Friction Torque (N m) Rated Voltage (V) Braking Current (A) Voltage (V) Brake Input (W) Module Compatible Middle Gear Head Output (W) Compatible Gearhead Weight (kg) Rated Input (W) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
9 0.85/0.78 0.32 /0.32 90x163.8x95 0.4/0.41 3.8(400V)/3.8(400V) 0.20 400 0.05 200/200 7 0.55 MX9G10XB 40 MX9G 3.2 79/80 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 M9RX40GB4Y 03337845 259.99 SGD
In stock
9 1/1 0.17 /0.17 80x117x86 0.59/0.59 9.5(200V)/9.5(200V) - 200 - 100/100 - 0.5 MX8G10XB 25 MX8G 1.5 58/57 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 M8RX25S4LS 37919192 95.99 SGD
Shipped after 2018-04-23
9 1.2/1.3 0.53 /0.55 90x157x92 0.74/0.77 6.2(375V)/6.2(375V) - 375 - 200/200 - 0.6 MX9G10XB 60 MZ9G/MY9G 2.7 146/153 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 M9RZ60S4YS 37919244 149.99 SGD
Shipped after 2018-04-23
9 1.4/1.4 0.64 /0.66 90x172x92 0.93/0.96 7.5(370V)/7.5(370V) - 370 - 200/200 - 0.6 MX9G10XB 90 MZ9G/MY9G 3.2 184/170 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 M9RZ90S4YS 37919262 169.99 SGD
Shipped after 2018-04-23
9 2.8/2.7 0.63 /0.64 90x172x92 1.7/1.9 30(200V)/30(200V) - 200 - 100/100 - 0.6 MX9G10XB 90 MZ9G/MY9G 3.3 171/181 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 M9RZ90SK4LS 37919411 179.99 SGD
Shipped after 2018-04-23
7 0.59/0.57 0.10 /0.10 70x154x74 0.36/0.38 6(200V)/6(200V) 0.078 200 0.05 100/100 4 0.5 MX7G10XB 15 MX7G 1.5 36/38 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 M7RX15SB4LS 37919576 209.99 SGD
Shipped after 2018-04-23
10 0.12/0.12 0.016 /0.016 - 0.12/0.12 1.5(200V)/1.5(200V) - 200 - 100/100 - 0.4 - 1 MX4GA 0.3 11/12 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 M4RA1S4L 37919095 81.99 SGD
Shipped after 2018-04-23
7 0.3/0.29 0.078 /0.078 70x112x74 0.19/0.19 1.5(400V)/1.5(400V) - 400 - 200/200 - 0.5 MX7G10XB 15 MX7G 1.1 36/37 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 M7RX15S4YS 37919165 88.99 SGD
Shipped after 2018-04-23
9 0.37/0.36 0.13 /0.13 80x107x86 0.26/0.24 1.8(400V)/1.8(400V) - 400 - 200/200 - 0.5 MX8G10XB 20 MX8G 1.2 52/48 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 M8RX20S4YS 37919183 82.99 SGD
Shipped after 2018-04-23
9 0.52/0.5 0.19 /0.19 80x117x86 0.29/0.29 2.4(400V)/2.4(400V) - 400 - 200/200 - 0.5 MX8G10XB 25 MX8G 1.5 57/57 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 M8RX25S4YS 37919201 98.99 SGD
Shipped after 2018-04-23
9 2.4/2.3 0.50 /0.53 90x157x92 1.5/1.5 25(200V)/25(200V) - 200 - 100/100 - 0.6 MX9G10XB 60 MZ9G/MY9G 2.7 144/163 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 M9RZ60S4LS 37919235 149.99 SGD
Shipped after 2018-04-23
9 1/1 0.17 /0.17 81x117x86 0.59/0.59 9.5(200V)/9.5(200V) - 200 - 100/100 - 0.5 MX8G10XB 25 MX8G 1.8 58/57 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 M8RX25SK4LS 37919357 119.99 SGD
Shipped after 2018-04-23
6 0.32/0.32 0.056 /0.056 60x130.5x65 0.22/0.22 3.5(200V)/3.5(200V) 0.049 200 0.04 100/100 4 0.5 MX6G10XB 6 MX6G 1 22/22 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 M6RX6GB4L 37919436 169.99 SGD
Shipped after 2018-04-23
9 0.52/0.51 0.20 /0.20 80x140.5x86 0.29/0.28 2.4(400V)/2.4(400V) 0.10 400 0.03 200/200 6 0.5 MX8G10XB 25 MX8G 2.1 56/56 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 M8RX25GB4Y 37919481 219.99 SGD
Shipped after 2018-04-23
6 0.32/0.32 0.056 /0.056 60x141.5x65 0.22/0.22 3.5(200V)/3.5(200V) 0.049 200 0.04 100/100 4 0.5 MX6G10XB 6 MX6G 1 22/22 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 M6RX6SB4LS 37919551 169.99 SGD
Shipped after 2018-04-23
6 0.17/0.18 0.056 /0.056 60x141.5x65 0.13/0.13 0.9(400V)/0.9(400V) 0.049 400 0.02 200/200 4 0.5 MX6G10XB 6 MX6G 1 25/25 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 M6RX6SB4YS 37919567 179.99 SGD
Shipped after 2018-04-23
9 1.7/1.6 0.32 /0.32 90x188x95 0.81/0.81 15(210V)/15(210V) 0.20 210 0.09 100/100 7 0.55 MX9G10XB 40 MX9G 3.2 79/80 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 M9RX40SB4LS 37919612 269.99 SGD
Shipped after 2018-04-23
9 2.4/2.4 0.57 /0.57 90x205.5x92 1.3/1.3 25(200V)/25(200V) 0.39 200 0.09 100/100 7 0.6 MX9G10XB 60 MZ9G/MY9G 3.4 127/133 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 M9RZ60SB4LS 37919637 289.99 SGD
Shipped after 2018-04-23
7 0.41/0.4 0.061 /0.063 70x83.6x74 0.3/0.3 4.5(200V)/4.5(200V) - 200 - 100/100 - 0.5 MX7G10XB 10 MX7G 0.84 30/30 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 M7RX10G4L 37918955 76.99 SGD
Shipped after 2018-04-23
6 0.3/0.31 0.050 /0.052 60x99x65 0.23/0.22 3.5(200V)/3.5(200V) - 200 - 100/100 - 0.5 MX6G10XB 6 MX6G 0.67 22/22 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 M6RX6S4LS 37919113 83.99 SGD
Shipped after 2018-04-23
7 0.41/0.4 0.061 /0.063 70x102x74 0.3/0.3 4.5(200V)/4.5(200V) - 200 - 100/100 - 0.5 MX7G10XB 10 MX7G 0.84 30/30 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 M7RX10S4LS 37919131 76.99 SGD
Shipped after 2018-04-23
7 0.2/0.21 0.061 /0.063 70x102x74 0.15/0.16 1.2(400V)/1.2(400V) - 400 - 200/200 - 0.5 MX7G10XB 10 MX7G 0.84 30/32 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 M7RX10S4YS 37919147 78.99 SGD
Shipped after 2018-04-23
7 0.59/0.57 0.10 /0.10 70x135.6x74 0.36/0.38 6(200V)/6(200V) 0.078 200 0.05 100/100 4 0.5 MX7G10XB 15 MX7G 1.5 36/38 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 M7RX15GB4L 37919454 209.99 SGD
Shipped after 2018-04-23
9 1.7/1.6 0.32 /0.32 90x163.8x95 0.81/0.81 15(210V)/15(210V) 0.20 210 0.09 100/100 7 0.55 MX9G10XB 40 MX9G 3.2 79/80 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 M9RX40GB4L 37919497 269.99 SGD
Shipped after 2018-04-23
9 0.85/0.78 0.32 /0.32 90x163.8x95 0.4/0.41 3.8(400V)/3.8(400V) 0.20 400 0.05 200/200 7 0.55 MX9G10XB 40 MX9G 3.2 79/80 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 M9RX40GB4Y 37919506 269.99 SGD
Shipped after 2018-04-23
9 2.4/2.4 0.57 /0.57 90x189x92 1.3/1.3 25(200V)/25(200V) 0.39 200 0.09 100/100 7 0.6 MX9G10XB 60 MZ9G/MY9G 3.4 127/133 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 M9RZ60GB4L 37919515 299.99 SGD
Shipped after 2018-04-23
9 2.8/2.7 0.68 /0.70 90x204x92 1.7/1.9 30(200V)/30(200V) 0.39 200 0.09 100/100 7 0.6 MX9G10XB 90 MZ9G/MY9G 3.8 171/181 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 M9RZ90GB4L 37919533 329.99 SGD
Shipped after 2018-04-23
10 0.12/0.12 0.016 /0.016 - 0.12/0.12 1.5(200V)/1.5(200V) - 200 - 100/100 - 0.4 - 1 MX4GA 0.3 11/12 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 M4RA1G4L 37918912 81.99 SGD
Shipped after 2018-04-23
9 0.73/0.71 0.12 /0.12 80x107x86 0.52/0.47 7(200V)/7(200V) - 200 - 100/100 - 0.5 MX8G10XB 20 MX8G 1.2 51/48 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 M8RX20S4LS 37919174 75.99 SGD
Shipped after 2018-04-23
9 0.52/0.5 0.19 /0.19 81x117x86 0.29/0.29 2.4(400V)/2.4(400V) - 400 - 200/200 - 0.5 MX8G10XB 25 MX8G 1.8 57/57 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 M8RX25SK4YS 37919366 119.99 SGD
Shipped after 2018-04-23
9 0.81/0.77 0.28 /0.29 90x142x95 0.48/0.46 3.8(400V)/3.8(400V) - 400 - 200/200 - 0.55 MX9G10XB 40 MX9G 2.8 92/93 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 M9RX40SK4YS 37919384 149.99 SGD
Shipped after 2018-04-23
9 1.4/1.4 0.64 /0.66 90x172x92 0.93/0.96 7.5(370V)/7.5(370V) - 370 - 200/200 - 0.6 MX9G10XB 90 MZ9G/MY9G 3.3 184/190 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 M9RZ90SK4YS 37919427 179.99 SGD
Shipped after 2018-04-23
6 0.16/0.16 0.053 /0.053 60x99x65 0.11/0.12 0.9(400V)/0.9(400V) - 400 - 200/200 - 0.5 MX6G10XB 6 MX6G 0.67 22/22 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 M6RX6S4YS 37919122 86.99 SGD
Shipped after 2018-04-23
9 2.8/2.7 0.63 /0.64 90x172x92 1.7/1.9 30(200V)/30(200V) - 200 - 100/100 - 0.6 MX9G10XB 90 MZ9G/MY9G 3.2 171/181 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 M9RZ90S4LS 37919253 169.99 SGD
Shipped after 2018-04-23
9 1.2/1.3 0.53 /0.55 90x157x92 0.74/0.77 6.2(375V)/6.2(375V) - 375 - 200/200 - 0.6 MX9G10XB 60 MZ9G/MY9G 3 146/153 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 M9RZ60SK4YS 37919402 159.99 SGD
Shipped after 2018-04-23
6 0.17/0.18 0.056 /0.056 60x130.5x65 0.13/0.13 0.9(400V)/0.9(400V) 0.049 400 0.02 200/200 4 0.5 MX6G10XB 6 MX6G 1 25/25 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 M6RX6GB4Y 37919445 179.99 SGD
Shipped after 2018-04-23
9 1/1 0.20 /0.20 80x140.5x86 0.57/0.56 9.5(200V)/9.5(200V) 0.10 200 0.06 100/100 6 0.5 MX8G10XB 25 MX8G 2.1 56/56 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 M8RX25GB4L 37919472 209.99 SGD
Shipped after 2018-04-23
9 1.2/1.2 0.57 /0.57 90x205.5x92 0.65/0.65 6.2(375V)/6.2(375V) 0.39 375 0.05 200/200 7 0.6 MX9G10XB 60 MZ9G/MY9G 3.4 127/133 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 M9RZ60SB4YS 37919646 299.99 SGD
Shipped after 2018-04-23
9 1.4/1.4 0.68 /0.70 90x220.5x92 0.93/0.96 7.5(370V)/7.5(370V) 0.39 370 0.05 200/200 7 0.6 MX9G10XB 90 MZ9G/MY9G 3.8 171/181 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 M9RZ90SB4YS 37919664 329.99 SGD
Shipped after 2018-04-23
6 0.23/0.24 0.039 /0.040 60x78x65 0.19/0.2 3(200V)/3(200V) - 200 - 100/100 - 0.5 MX6G10XB 4 MX6G 0.56 18/19 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 M6RX4G4L 37918921 67.99 SGD
Shipped after 2018-04-23
9 1.6/1.5 0.27 /0.26 90x142x95 0.96/0.93 15(210V)/15(210V) - 210 - 100/100 - 0.55 MX9G10XB 40 MX9G 2.8 94/93 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 M9RX40SK4LS 37919375 149.99 SGD
Shipped after 2018-04-23
9 0.85/0.78 0.32 /0.32 90x188x95 0.4/0.41 3.8(400V)/3.8(400V) 0.20 400 0.05 200/200 7 0.55 MX9G10XB 40 MX9G 3.2 79/80 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 M9RX40SB4YS 37919621 269.99 SGD
Shipped after 2018-04-23
9 0.81/0.77 0.28 /0.29 90x142x95 0.48/0.46 3.8(400V)/3.8(400V) - 400 - 200/200 - 0.55 MX9G10XB 40 MX9G 2.4 92/93 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 M9RX40S4YS 37919226 119.99 SGD
Shipped after 2018-04-23
9 2.4/2.3 0.50 /0.53 90x157x92 1.5/1.5 25(200V)/25(200V) - 200 - 100/100 - 0.6 MX9G10XB 60 MZ9G/MY9G 3 144/163 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 M9RZ60SK4LS 37919393 159.99 SGD
Shipped after 2018-04-23
7 0.28/0.28 0.10 /0.10 70x154x74 0.18/0.19 1.5(400V)/1.5(400V) 0.078 400 0.03 200/200 4 0.5 MX7G10XB 15 MX7G 1.5 39/39 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 M7RX15SB4YS 37919585 209.99 SGD
Shipped after 2018-04-23
9 1/1 0.20 /0.20 80x160x86 0.57/0.56 9.5(200V)/9.5(200V) 0.10 200 0.06 100/100 6 0.5 MX8G10XB 25 MX8G 2.1 56/56 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 M8RX25SB4LS 37919594 209.99 SGD
Shipped after 2018-04-23
6 0.23/0.24 0.039 /0.040 60x89x65 0.19/0.2 3(200V)/3(200V) - 200 - 100/100 - 0.5 MX6G10XB 4 MX6G 0.56 18/19 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 M6RX4S4LS 37919104 73.99 SGD
Shipped after 2018-04-23
7 0.59/0.57 0.085 /0.085 70x112x74 0.37/0.38 6(200V)/6(200V) - 200 - 100/100 - 0.5 MX7G10XB 15 MX7G 1.1 36/37 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 M7RX15S4LS 37919156 88.99 SGD
Shipped after 2018-04-23
9 1.6/1.5 0.27 /0.26 90x142x95 0.96/0.93 15(210V)/15(210V) - 210 - 100/100 - 0.55 MX9G10XB 40 MX9G 2.4 94/93 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 M9RX40S4LS 37919217 119.99 SGD
Shipped after 2018-04-23
7 0.28/0.28 0.10 /0.10 70x135.6x74 0.18/0.19 1.5(400V)/1.5(400V) 0.078 400 0.03 200/200 4 0.5 MX7G10XB 15 MX7G 1.5 38/39 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 M7RX15GB4Y 37919463 209.99 SGD
Shipped after 2018-04-23
9 1.2/1.2 0.57 /0.57 90x189x92 0.65/0.65 6.2(375V)/6.2(375V) 0.39 375 0.05 200/200 7 0.6 MX9G10XB 60 MZ9G/MY9G 3.4 127/133 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 M9RZ60GB4Y 37919524 299.99 SGD
Shipped after 2018-04-23
9 1.4/1.4 0.68 /0.70 90x204x92 0.93/0.96 7.5(370V)/7.5(370V) 0.39 370 0.05 200/200 7 0.6 MX9G10XB 90 MZ9G/MY9G 3.8 171/181 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 M9RZ90GB4Y 37919542 329.99 SGD
Shipped after 2018-04-23
9 0.52/0.51 0.20 /0.20 80x160x86 0.29/0.28 2.4(400V)/2.4(400V) 0.10 400 0.03 200/200 6 0.5 MX8G10XB 25 MX8G 2.1 56/56 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 M8RX25SB4YS 37919603 219.99 SGD
Shipped after 2018-04-23
9 2.8/2.7 0.68 /0.70 90x220.5x92 1.7/1.9 30(200V)/30(200V) 0.39 200 0.09 100/100 7 0.6 MX9G10XB 90 MZ9G/MY9G 3.8 171/181 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 M9RZ90SB4LS 37919655 339.99 SGD
Shipped after 2018-04-23
ADD TO CART

Related Products