Buy more than* S$200* and get FREE SHIPPING

New G Series Pinion Shaft 3 Phase Motor

4.50 (2)
Voltage (V)
200/220
Cycle(Hz)
50/60
Number of Poles
4
...see all
Product Options
ADD TO CART
Compatible Gearhead Size (mm) (A) Start-up Current (50 / 60 Hz) Rated Torque (N m)(50/60Hz) Start-up Torque (N m [kgf cm])(50/60Hz) Rated Rotating Speed (min-1 [rpm])(50/60Hz) Rated Time (minutes) Rated Input (W)(50/60Hz) Connection Method Brake Static Friction Torque (N m) Axial Shape Braking Current (A) Brake Brake Input (W) Output (W) Compatible Middle Gear Head Rated Current (A) (50/60 Hz) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Gearhead Size (mm) (A) Start-up Current (50 / 60 Hz) Rated Torque (N m)(50/60Hz) Start-up Torque (N m [kgf cm])(50/60Hz) Rated Rotating Speed (min-1 [rpm])(50/60Hz) Rated Time (minutes) Rated Input (W)(50/60Hz) Connection Method Brake Static Friction Torque (N m) Axial Shape Braking Current (A) Brake Brake Input (W) Output (W) Compatible Middle Gear Head Rated Current (A) (50/60 Hz) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
MX9G 90 0.90 /0.82 (200V) 1.0 /0.91(220V) 0.28 /0.24 (200V) 0.27 /0.23 (220V) 0.72 /0.51 (200V) 0.88 /0.63 (220V) 1350 /1625 (200V) 1375 /1675(220V) Series 69 /68 (200V) 70 /66 (220V) Lead - The pinion shaft - Without brake - 40 MX9G10XB 0.31 /0.29 (200V) 0.32 /0.28 (220V)   1PC 1 M9MX40G4Y 37919682 99.70 SGD
In stock
MX8G 80 0.62 /0.58 (200V) 0.67 /0.64(220V) 0.18 /0.15 (200V) 0.18 /0.15 (220V) 0.54 /0.40 (200V) 0.66 /0.50 (220V) 1350 /1625 (200V) 1375 /1650(220V) Series 50 /47 (200V) 54 /49 (220V) Seal connector - The pinion shaft - Without brake - 25 MX8G10XB 0.25 /0.22 (200V) 0.27 /0.23 (220V)   1PC 1 M8MX25GK4Y 37919752 109.90 SGD
Shipped after 2017-01-25
MX9G 90 0.90 /0.82 (200V) 1.00 /0.91(220V) 0.28 /0.24 (200V) 0.27 /0.23 (220V) 0.72 /0.51 (200V) 0.88 /0.63 (220V) 1350 /1625 (200V) 1375 /1675(220V) Continuity 69 /68 (200V) 70 /66 (220V) Lead wire 0.20 Round shank 0.05 Electromagnetic brake 7 40 MX9G10XB 0.31 /0.29 (200V) 0.32 /0.28 (220V) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 M9MX40SB4YS 37919883 249.90 SGD
Shipped after 2017-01-27
MZ9G MY9G 90 2.0 /1.8 (200V) 2.2 /2.0(220V) 0.63 /0.53 (200V) 0.62 /0.52 (220V) 1.6 /1.1 (200V) 2.0 /1.4 (220V) 1350 /1625 (200V) 1400 /1650(220V) Continuity 141 /137 (200V) 143 /137 (220V) Lead wire 0.39 Pinion shaft 0.05 Electromagnetic brake 7 90 MX9G10XB 0.62 /0.56 (200V) 0.65 /0.56 (220V) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 M9MZ90GB4Y 37919865 299.90 SGD
Shipped after 2017-01-25
MX9G 90 0.90 /0.82 (200V) 1.0 /0.91(220V) 0.28 /0.24 (200V) 0.27 /0.23 (220V) 0.72 /0.51 (200V) 0.88 /0.63 (220V) 1350 /1625 (200V) 1375 /1675(220V) Continuity 69 /68 (200V) 70 /66 (220V) Seal connector - Round shank - No brake - 40 MX9G10XB 0.31 /0.29 (200V) 0.32 /0.28 (220V) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 M9MX40SK4YS 37919804 109.90 SGD
Shipped after 2017-01-27
MZ9G MY9G 90 1.3 /1.2 (200V) 1.5 /1.3(220V) 0.42 /0.35 (200V) 0.41 /0.34 (220V) 1.0 /0.69 (200V) 1.2 /0.87 (220V) 1350 /1625 (200V) 1375 /1650(220V) Continuity 101 /96 (200V) 103 /98 (220V) Seal connector - Pinion shaft - No brake - 60 MX9G10XB 0.45 /0.41 (200V) 0.46 /0.40 (220V) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 M9MZ60GK4Y 37919777 129.90 SGD
Shipped after 2017-01-25
MZ9G MY9G 90 1.3 /1.2 (200V) 1.5 /1.3(220V) 0.42 /0.35 (200V) 0.41 /0.34 (220V) 1.0 /0.69 (200V) 1.2 /0.87 (220V) 1350 /1625 (200V) 1375 /1650(220V) Continuity 101 /96 (200V) 103 /98 (220V) Lead wire 0.39 Round shank 0.05 Electromagnetic brake 7 60 MX9G10XB 0.45 /0.41 (200V) 0.46 /0.40 (220V) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 M9MZ60SB4YS 37919892 289.90 SGD
Shipped after 2017-01-27
MX8G 80 0.62 /0.58 (200V) 0.67 /0.64(220V) 0.18 /0.15 (200V) 0.18 /0.15 (220V) 0.54 /0.40 (200V) 0.66 /0.50 (220V) 1350 /1625 (200V) 1375 /1650(220V) Continuity 50 /47 (200V) 54 /49 (220V) Seal connector - Round shank - No brake - 25 MX8G10XB 0.25 /0.22 (200V) 0.27 /0.23 (220V) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 M8MX25SK4YS 37919795 109.90 SGD
Shipped after 2017-01-27
MX8G 80 0.62 /0.58 (200V) 0.67 /0.64(220V) 0.18 /0.15 (200V) 0.18 /0.15 (220V) 0.54 /0.40 (200V) 0.66 /0.50 (220V) 1350 /1625 (200V) 1375 /1650(220V) Continuity 50 /47 (200V) 54 /49 (220V) Lead wire - Round shank - No brake - 25 MX8G10XB 0.25 /0.22 (200V) 0.27 /0.23 (220V) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 M8MX25S4YS 37919716 83.23 SGD
Shipped after 2017-01-27
MX9G 90 0.90 /0.82 (200V) 1.00 /0.91(220V) 0.28 /0.24 (200V) 0.27 /0.23 (220V) 0.72 /0.51 (200V) 0.88 /0.63 (220V) 1350 /1625 (200V) 1375 /1675(220V) Continuity 69 /68 (200V) 70 /66 (220V) Lead wire 0.20 Pinion shaft 0.05 Electromagnetic brake 7 40 MX9G10XB 0.31 /0.29 (200V) 0.32 /0.28 (220V) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 M9MX40GB4Y 37919847 249.90 SGD
Shipped after 2017-01-25
MZ9G MY9G 90 2.0 /1.8 (200V) 2.2 /2.0(220V) 0.63 /0.53 (200V) 0.62 /0.52 (220V) 1.6 /1.1 (200V) 2.0 /1.4 (220V) 1350 /1625 (200V) 1400 /1650(220V) Continuity 141 /137 (200V) 143 /137 (220V) Lead wire 0.39 Round shank 0.05 Electromagnetic brake 7 90 MX9G10XB 0.62 /0.56 (200V) 0.65 /0.56 (220V) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 M9MZ90SB4YS 37919901 299.90 SGD
Shipped after 2017-01-27
MX9G 90 0.90 /0.82 (200V) 1.0 /0.91(220V) 0.28 /0.24 (200V) 0.27 /0.23 (220V) 0.72 /0.51 (200V) 0.88 /0.63 (220V) 1350 /1625 (200V) 1375 /1675(220V) Continuity 69 /68 (200V) 70 /66 (220V) Seal connector - Pinion shaft - No brake - 40 MX9G10XB 0.31 /0.29 (200V) 0.32 /0.28 (220V)   1PC 1 M9MX40GK4Y 37919761 129.90 SGD
In stock
MZ9G MY9G 90 1.3 /1.2 (200V) 1.5 /1.3(220V) 0.42 /0.35 (200V) 0.41 /0.34 (220V) 1.0 /0.69 (200V) 1.2 /0.87 (220V) 1350 /1625 (200V) 1375 /1650(220V) Continuity 101 /96 (200V) 103 /98 (220V) Lead wire - Pinion shaft - No brake - 60 MX9G10XB 0.45 /0.41 (200V) 0.46 /0.40 (220V)   1PC 1 M9MZ60G4Y 37919691 109.90 SGD
Shipped after 2017-01-25
MZ9G MY9G 90 2.0 /1.8 (200V) 2.2 /2.0(220V) 0.63 /0.53 (200V) 0.62 /0.52 (220V) 1.6 /1.1 (200V) 2.0 /1.4 (220V) 1350 /1625 (200V) 1400 /1650(220V) Continuity 141 /137 (200V) 143 /137 (220V) Lead wire - Round shank - No brake - 90 MX9G10XB 0.62 /0.56 (200V) 0.65 /0.56 (220V) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 M9MZ90S4YS 37919743 139.90 SGD
Shipped after 2017-01-27
MZ9G MY9G 90 1.3 /1.2 (200V) 1.5 /1.3(220V) 0.42 /0.35 (200V) 0.41 /0.34 (220V) 1.0 /0.69 (200V) 1.2 /0.87 (220V) 1350 /1625 (200V) 1375 /1650(220V) Continuity 101 /96 (200V) 103 /98 (220V) Lead wire 0.39 Pinion shaft 0.05 Electromagnetic brake 7 60 MX9G10XB 0.45 /0.41 (200V) 0.46 /0.40 (220V) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 M9MZ60GB4Y 37919856 289.90 SGD
Shipped after 2017-01-25
MX9G 90 0.90 /0.82 (200V) 1.0 /0.91(220V) 0.28 /0.24 (200V) 0.27 /0.23 (220V) 0.72 /0.51 (200V) 0.88 /0.63 (220V) 1350 /1625 (200V) 1375 /1675(220V) Continuity 69 /68 (200V) 70 /66 (220V) Lead wire - Round shank - No brake - 40 MX9G10XB 0.31 /0.29 (200V) 0.32 /0.28 (220V) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 M9MX40S4YS 37919725 95.12 SGD
In stock
MZ9G MY9G 90 1.3 /1.2 (200V) 1.5 /1.3(220V) 0.42 /0.35 (200V) 0.41 /0.34 (220V) 1.0 /0.69 (200V) 1.2 /0.87 (220V) 1350 /1625 (200V) 1375 /1650(220V) Continuity 101 /96 (200V) 103 /98 (220V) Seal connector - Round shank - No brake - 60 MX9G10XB 0.45 /0.41 (200V) 0.46 /0.40 (220V) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 M9MZ60SK4YS 37919813 129.90 SGD
Shipped after 2017-01-27
MZ9G MY9G 90 1.3 /1.2 (200V) 1.5 /1.3(220V) 0.42 /0.35 (200V) 0.41 /0.34 (220V) 1.0 /0.69 (200V) 1.2 /0.87 (220V) 1350 /1625 (200V) 1375 /1650(220V) Continuity 101 /96 (200V) 103 /98 (220V) Lead wire - Round shank - No brake - 60 MX9G10XB 0.45 /0.41 (200V) 0.46 /0.40 (220V) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 M9MZ60S4YS 37919734 109.90 SGD
Shipped after 2017-01-27
MX8G 80 0.62 /0.58 (200V) 0.67 /0.64(220V) 0.18 /0.15 (200V) 0.18 /0.15 (220V) 0.54 /0.40 (200V) 0.66 /0.50 (220V) 1350 /1625 (200V) 1375 /1650(220V) Continuity 50 /47 (200V) 54 /49 (220V) Lead wire 0.10 Pinion shaft 0.3 Electromagnetic brake 6 25 MX8G10XB 0.25 /0.22 (200V) 0.27 /0.23 (220V) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 M8MX25GB4Y 37919831 199.90 SGD
Shipped after 2017-01-25
MX8G 80 0.62 /0.58 (200V) 0.67 /0.64(220V) 0.18 /0.15 (200V) 0.18 /0.15 (220V) 0.54 /0.40 (200V) 0.66 /0.50 (220V) 1350 /1625 (200V) 1375 /1650(220V) Continuity 50 /47 (200V) 54 /49 (220V) Lead wire 0.10 Round shank 0.3 Electromagnetic brake 6 25 MX8G10XB 0.25 /0.22 (200V) 0.27 /0.23 (220V) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 M8MX25SB4YS 37919874 199.90 SGD
Shipped after 2017-01-27
MZ9G MY9G 90 2.0 /1.8 (200V) 2.2 /2.0(220V) 0.63 /0.53 (200V) 0.62 /0.52 (220V) 1.6 /1.1 (200V) 2.0 /1.4 (220V) 1350 /1625 (200V) 1400 /1650(220V) Continuity 141 /137 (200V) 143 /137 (220V) Seal connector - Pinion shaft - No brake - 90 MX9G10XB 0.62 /0.56 (200V) 0.65 /0.56 (220V)   1PC 1 M9MZ90GK4Y 37919786 159.90 SGD
Shipped after 2017-01-25
MZ9G MY9G 90 2.0 /1.8 (200V) 2.2 /2.0(220V) 0.63 /0.53 (200V) 0.62 /0.52 (220V) 1.6 /1.1 (200V) 2.0 /1.4 (220V) 1350 /1625 (200V) 1400 /1650(220V) Continuity 141 /137 (200V) 143 /137 (220V) Seal connector - Round shank - No brake - 90 MX9G10XB 0.62 /0.56 (200V) 0.65 /0.56 (220V) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 M9MZ90SK4YS 37919822 149.90 SGD
Shipped after 2017-01-27
MZ9G MY9G 90 2.0 /1.8 (200V) 2.2 /2.0(220V) 0.63 /0.53 (200V) 0.62 /0.52 (220V) 1.6 /1.1 (200V) 2.0 /1.4 (220V) 1350 /1625 (200V) 1400 /1650(220V) Series 141 /137 (200V) 143 /137 (220V) Lead - The pinion shaft - Without brake - 90 MX9G10XB 0.62 /0.56 (200V) 0.65 /0.56 (220V)   1PC 1 M9MZ90G4Y 37919707 149.90 SGD
In stock
MX8G 80 0.62 /0.58 (200V) 0.67 /0.64(220V) 0.18 /0.15 (200V) 0.18 /0.15 (220V) 0.54 /0.40 (200V) 0.66 /0.50 (220V) 1350 /1625 (200V) 1375 /1650(220V) Series 50 /47 (200V) 54 /49 (220V) Lead - The pinion shaft - Without brake - 25 MX8G10XB 0.25 /0.22 (200V) 0.27 /0.23 (220V)   1PC 1 M8MX25G4Y 37919673 84.06 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Machine tools for motor
4
From Japan
On 2013-11-05 16:35:29
Is happy to be purchased at a low price can be used with confidence because it is made by Panasonic.
This review is about item#37919673.
The motor drive unit applications
5
From Japan
On 2013-02-23 15:37:29
Use as a general-purpose motor. It is very good. Manual also per safe to use because it comes with truly Matsushita. Without a problem it will not move after installation.
This review is about item#37919682.

Related Products