Buy more than* S$200* and get FREE SHIPPING

Pinion Shaft Motor,Analog Type

4.40 (5)
Number of Poles
4
...see all>
Product Options
ADD TO CART
Output (W) Compatible Gearhead Size (mm) (A) Start-up Current (50 / 60 Hz) Start-up Torque (N m [kgf cm])(50/60Hz) Rotation Speed (50 / 60 Hz) (min-1r.p.m) Rated Time (minutes) Motor Speed Setting Condenser Capacity (microF) Controller Model Rated Voltage (V) Voltage (V) Compatible Middle Gear Head Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Output (W) Compatible Gearhead Size (mm) (A) Start-up Current (50 / 60 Hz) Start-up Torque (N m [kgf cm])(50/60Hz) Rotation Speed (50 / 60 Hz) (min-1r.p.m) Rated Time (minutes) Motor Speed Setting Condenser Capacity (microF) Controller Model Rated Voltage (V) Voltage (V) Compatible Middle Gear Head Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
6 MX6G 60 0.30 /0.30 0.037 /0.037 90 to 1400 /90 to 1700 Continuity M61X6GD4L Analogsetting 2.5 DVUS606L 200 100 MX6G10XB 1PC 1 MUSN606GL 37920671 169.99 SGD
In stock
40 MX9G 90 1.6 /1.6 0.25 /0.25 90 to 1400 /90 to 1700 Continuity M91X40GD4L Analogsetting 12 DVUS940L 200 100 MX9G10XB 1PC 1 MUSN940GL 37920732 209.99 SGD
In stock
- MX7G 70 0.60 /0.56 0.068 /0.068 90 to 1400 /90 to 1700 Continuity N71X15GD4L Analog setting 5 DVUS715L 200 100 MX7G10XB 1PC 1 MUSN715GL 37920696 179.99 SGD
In stock
25 MX8G 80 0.5 /0.5 0.16 /0.16 90 to 1400 /90 to 1700 Continuity M81X25GD4Y Analog setting 2 DVUS825Y 400 200 MX8G10XB 1PC 1 MUSN825GY 37920723 189.99 SGD
In stock
60 MZ9G MY9G 90 1.2 /1.2 0.46 /0.46 90 to 1400 /90 to 1700 Continuity M91Z60GD4Y Analog setting 5 DVUS960Y 400 200 MX9G10XB 1PC 1 MUSN960GY 37920766 259.99 SGD
Shipped after 2018-02-22
90 MZ9G MY9G 90 2.3 /2.2 0.53 /0.56 90 to 1400 /90 to 1700 Continuity M91Z90GD4L Analog setting 25 DVUS990L 200 100 MX9G10XB 1PC 1 MUSN990GL 37920775 369.99 SGD
In stock
90 MZ9G MY9G 90 1.1 /1.1 0.57 /0.59 90 to 1400 /90 to 1700 Continuity M91Z90GD4Y Analog setting 6.2 DVUS990Y 375 200 MX9G10XB 1PC 1 MUSN990GY 37920784 379.99 SGD
In stock
25 MX8G 80 1.0 /1.0 0.16 /0.16 90 - 1400 /90 - 1700 Series M81X25GD4L Analog setting 8 DVUS825L 200 100 MX8G10XB 1PC 1 MUSN825GL 37920714 189.99 SGD
In stock
6 MX6G 60 0.15 /0.15 0.037 /0.037 90 to 1400 /90 to 1700 Continuity M61X6GD4Y Analog setting 0.6 DVUS606Y 400 200 MX6G10XB 1PC 1 MUSN606GY 37920687 179.99 SGD
In stock
- MX7G 70 0.30 /0.28 0.068 /0.068 90 to 1400 /90 to 1700 Continuity N71X15GD4Y Analog setting 1.3 DVUS715Y 400 200 MX7G10XB 1PC 1 MUSN715GY 37920705 189.99 SGD
In stock
40 MX9G 90 0.8 /0.8 0.25 /0.25 90 to 1400 /90 to 1700 Continuity M91X40GD4Y Analog setting 3 DVUS940Y 400 200 MX9G10XB 1PC 1 MUSN940GY 37920741 219.99 SGD
In stock
60 MZ9G MY9G 90 2.3 /2.4 0.46 /0.46 90 to 1400 /90 to 1700 Continuity M91Z60GD4L Analog setting 20 DVUS960L 200 100 MX9G10XB 1PC 1 MUSN960GL 37920757 249.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.40
5 Customer Reviews
The reviews are automatic translation.
Used for timer
5
From Japan
On 2015-10-31 19:22:08
I am satisfied that the rotation control is good.
This review is about item#37920671.
Drive of belt conveyor
5
From Japan
On 2014-11-07 09:14:23
It is used as a drive for a belt conveyor, compact, variable speed, reverse rotation is convenient, installation wiring is easy.
This review is about item#37920775.
As a milling machine automatic feed
4
From Japan
On 2014-10-14 10:38:06
Personally, if this price, I am satisfied. Since there is no digital indication of the rotation speed, if it is used as automatic feed of the milling cutter, uneven cutting marks will be formed.
This review is about item#37920732.
Power of roaster
4
From Japan
On 2014-10-11 17:53:47
Although it is fine if there is a setting of the minimum rotation number, since it is not there, it may be slightly worried because the case where the startup at low speed exceeds the allowable range comes out. I think that I will endure enough use except that point
This review is about item#37920757.
For product conveyor
4
From Japan
On 2014-07-24 17:25:53
Even if there is no change in model type, we would like to place importance on compatibility of wiring connection type and mounting shape
This review is about item#37920757.

Related Products