Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Core Driver Set

2.33 (3)
Overall Length (mm)
210, 15
Material
(210 mm) PVC/S45C, (15 mm) copper C3604
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 PT464 37959643 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 1
1 star 1
Review Rating: 2.33
3 Customer Reviews
The reviews are automatic translation.
Tire exchange
4
From Japan
On 2016-12-22 17:20:08
Quite easy to use for the price! It is! The shorter one is helpful, for example
This review is about item#37959643.
Car maintenance
1
From Japan
On 2016-09-21 11:07:10
I can not turn the core whether the end is defective. Fix it with sharpening and use it. To be sorry
This review is about item#37959643.
Removing
2
From Japan
On 2013-01-13 23:35:06
It's hard to spin on mussels. I think that the thickness is the cause.

Related Products