Buy more than* S$200* and get FREE SHIPPING

Universal Elbow

Compatible Tube Outer Diameter D
1/4
RoHS Directive
Yes
Opposite Side H (mm)
14
Vacuum Pressure (kPa)
-100
Dimensions P2 (phi mm)
15.4
Dimensions P1 (phi mm)
12.5
Fluid
Air / water
Dimension L2 (mm)
12
Dimensions C (mm)
17
Dimensions B (mm)
27
Screw Dimensions
R1/8
Dimensions E (mm)
24.2
Dimensions A (mm)
8
Maximum Working Pressure (MPa)
1.0
Dimension L1 (mm)
23
Effective Sectional Area (mm2)
10.9
Operating Temperature Range (deg C)
0-60
Weight (g)
22
Shape
Universal elbow
Material
Metal body: brass + nickel-plated resin body: polybutylene terephthalate (PBT) Release ring: Polyacetal (POM)
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 PH1/4-01 35310721 3.66 SGD
Shipped after 2017-03-03
ADD TO CART

Related Products