The reviews are automatic translation.
Dark work
From Japan
On 2017-03-29 16:53:24
Rolling when used sideways, switch may be so light that it may disappear.
Dark time
From Japan
On 2016-03-26 23:06:03
It is hard to use because the switch enters and goes out easily
Car maintenance
From Japan
On 2015-07-30 10:51:59
Since the switch is overhanging, it is very hard to use it as it switches the light when hitting something at once. I urge you to change the switch to a concave shape.
Car Maintenance
From Japan
On 2015-01-05 10:23:12
Switch is easy to enter, switch will come on as soon as rolling in the tool box. I would like to improve on a switch with lock function or slide type switch.
To the maintenance of the car at night
From Japan
On 2014-10-09 13:38:05
I felt it was darker than I thought because the reflector is not a type. I bought about 700 yen before, but that was better. I think putting batteries in, but it is rather troublesome. Anyway (hard)
Car maintenance
From Japan
On 2014-08-20 23:52:25
You should not buy this. I do not have any good points. The luminance of the LED is low, even if there are 60 pieces, the brightness is only about 1/6 of that of [28 LED work light (with hook & magnet stand)]. Also, since the mounting surface of the LED is a flat surface, spot-like irradiation is not easy to use. In this way it is useless to use long sizes in vain. Pochari pops out in the cylindrical part of the hand, and it is a switch that has no moderation, so it will inadvertently turn on / off. I roll a lot. To be honest, I can not use anywhere I am sorry to buy it. I guess buyers do not actually use them.
The brightness is divided into 60 lights ...
From Japan
On 2014-08-07 12:31:29
I wanted a carrot type LED lamp and bought it. Although it is common as a general LED lamp, it was not surprisingly bright enough for 60 lights. The 28 lights purchased at the same time was much brighter. Oh well, I expect that the lifetime of the product and the possession of the battery are getting longer. There is a case that the switch is switched to an unexpected time signature as the switch has a structure protruding out and the switch is light. But, if you hold it in your hand, it may be good to turn ON / OFF lightly. It is a little doubt whether the irradiation part of the tip was necessary. I often forgot to erase it while I was lit with the tip lighting turned out to be erased. Another extra action is required to push the switch to light the main lateral irradiation part. I think that it was good not to have the tip irradiation part, or to light simultaneously with the side irradiation part.
Repair work
From Japan
On 2014-07-24 17:56:16
SW gets in immediately.
Working in places without outlets
From Japan
On 2014-03-23 08:12:09
It's quite bright.
For work
From Japan
On 2014-03-20 08:35:32
It was a good item due to the price.