Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

13 Pair Drill Set

4.27 (11)
Purpose
For Iron, wood, light alloy and synthetic resins
Finishing
Polishing finish
Axial Shape
Round shank
Overall Length (mm)
1.5=40mm 2.0=50mm 2.5=55mm 3.0=60mm 3.2=65mm 3.5=70mm 4.0=75mm 4.5=80mm 4.8=87mm 5.0=88mm 5.5=95mm 6.0=95mm 6.5=100mm
Material
HSS steel
Set Contents
phi1.5/2.0/2.5/3.0/3.2/3.5/4.0/4.5/4.8/5.0/5.5/6.0/6.5mm
Compatible Models
Electric drill, battery-powered drills, drill press
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(13PC) 1 TSD-13M 37974894 7.99 SGD
Shipped after 2018-05-01
ADD TO CART
Customer Reviews
5 star 8
4 star 1
3 star 0
2 star 1
1 star 1
Review Rating: 4.27
11 Customer Reviews
The reviews are automatic translation.
Motorcycle Maintenance
5
From Japan
On 2018-03-27 22:20:05
Thin type is disposable, but compact and very easy to use If you use it on a trial you only have a kore
This review is about item#37974894.
Drilling operation
5
From Japan
On 2018-03-12 15:18:16
It is cheaper than the home center and I am saved. I purchased it several times
This review is about item#37974894.
Drilling work on iron plate
1
From Japan
On 2018-02-04 21:12:11
It might be fine for DIY, but it is totally unprofessional for professional use. Blade quickly breaks, it does not become totally usable!
This review is about item#37974894.
DIY drilling of aluminum products
4
From Japan
On 2018-01-12 22:24:14
Blades are standing outstanding sharpness, every time I bought a Nazi because it is high I think that I will use this while polishing, it is not titanium. Although it seems to be rusty, is not it a good commodity that the price is reasonable?
This review is about item#37974894.
DIY
5
From Japan
On 2017-11-16 10:13:58
I bought it for DIY. Each size blade is stored in a compact case, it is convenient to carry. The sharpness of the blade looked good.
This review is about item#37974894.
Drilling
5
From Japan
On 2017-04-16 01:13:36
It gets off well. Although the thinnest blade was blurred, it was saved because it was exchanged.
This review is about item#37974894.
I have opened many holes.
5
From Japan
On 2016-01-24 19:19:48
The striking is good, the hole opens smoothly and it is saved.
This review is about item#37974894.
Fixtures
5
From Japan
On 2016-01-04 18:57:13
The product is very good, but it is saved if it is cheaper.
This review is about item#37974894.
Do-it-yourself
5
From Japan
On 2015-05-25 10:38:07
It is enough for a do-it-yourself carpenter.
This review is about item#37974894.
For work
2
From Japan
On 2015-05-18 19:22:35
It is the thinnest drill tooth, but it is not straight. It is quite disappointing that it does not become usable at all because it shakes quite a bit.
This review is about item#37974894.

Related Products