Buy more than* S$200* and get FREE SHIPPING

Rear Box for Motorcycles

3.25 (8)
Caution
Uncoated black has no surface treatment, so the surface is rough.
Maximum Loading Capacity (kg)
3
...see all>
Product Options
ADD TO CART
Unit Dimensions (Height x Width x Depth)(mm) Capacity (L) Size Weight (kg) Accessories Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Unit Dimensions (Height x Width x Depth)(mm) Capacity (L) Size Weight (kg) Accessories Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
310x560x385 48 L 4.6 (base included) Two key 1PC 1 BG-063 37975007 209.99 SGD
Shipped after 2018-07-02
270x360x330 24 S 2.8 (Base included) Two keys 1PC 1 BG-061 37974982 81.99 SGD
In stock
310x395x340 30 M 3.6 (Base included) Two keys 1PC 1 BG-062 37974991 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 1
2 star 1
1 star 2
Review Rating: 3.25
8 Customer Reviews
The reviews are automatic translation.
When shopping
1
From Japan
On 2015-11-24 17:12:42
The key does not close
This review is about item#37974991.
Stocking
5
From Japan
On 2015-06-17 16:19:05
I do not feel cheap texture and the price is cheap so I think about purchasing again if there is opportunity.
This review is about item#37974982.
Attached to the original scooter
5
From Japan
On 2015-04-22 16:43:29
Customers replaced by scooters have ever been worn and I was satisfied, so I asked for it.
This review is about item#37974982.
accessory case
2
From Japan
On 2014-06-19 18:18:00
Although I do not complain about the use and lock of the main body, I think that there is no need for strength fittings in addition to being insufficient in strength.It is bent easily with just a little tightening and the attached bolt / nut is also bad, so the screw thread collapses I think that it will be hard to install if it is a bit more rugged and not long.
This review is about item#37974982.
Everyday
1
From Japan
On 2013-05-07 01:35:58
Within a year or so, the junction of the lid broke and became useless. It is a place with a roof, but there is no durability.
This review is about item#37974982.
Storage space for motorcycles
3
From Japan
On 2012-06-08 13:55:12
Although the product attempted to be attached to the scooter but the attachment screw of the attachment included only three pieces of M6 where there were four screws, one screw of M5 was included. Besides, the shape and length of the screw are different. What was the person who stuffed the accessories such as the screw nut washer though it was a different screw just looking with the eyes? I bought a screw and went to a nearby home center for troublesome work to get it replaced.
This review is about item#37974982.
Rear box for motorcycle
5
From Japan
On 2012-05-13 17:51:09
Because it is a structure that can not be opened if there is not one key that is secure for the price, that point is troublesome for the garage in the premises, but there is no other problem
This review is about item#37974982.
Used for self's bike
4
From Japan
On 2011-10-14 00:55:28
There was a problem that the lid did not close properly to the item that was sent first, and it was exchanged. The next sent item seems to be usable without problems. I appreciate Mr. Monotaro's polite response.
This review is about item#37974991.

Related Products