Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Folding Container 50L

Maximum Number of Loaded Steps
5-stage (content weight 20kg)
Dimensions (Width W x Depth D x Height H) (mm)
(Outer) 366 x 530 x 320, (inner shape) 333 x 492 x 302
Color
Dark Blue
Weight (kg)
2.27, (allowable contents) 20
Material
Polypropylene resin
Specification
50L
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 T50LTB 37975016 -
Discontinued
[x]
ADD TO CART

Related Products