Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Folding container Lid Integrated 50L

4.56 (9)
Maximum Number of Loaded Steps
5-stage
Dimensions (Width W x Depth D x Height H) (mm)
366 x 530 x 340, (effective inside dimension) 333 x 492 x 304
Color
Transparent Blue
Weight (kg)
2.27, (allowable contents) 20
Material
(50% use recycled polypropylene resin) Polypropylene resin
Specification
Eco-type container (foldable), with 50L lid
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 STSF5DB 37975025 43.99 SGD
Shipped after 2018-07-03
ADD TO CART
Customer Reviews
5 star 6
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.56
9 Customer Reviews
The reviews are automatic translation.
For a business trip
3
From Japan
On 2018-04-23 15:49:03
I am satisfied with both price and size I wish I had a little more strength
This review is about item#37975025.
Used for children's moving baggage (storage of magazines etc.)
4
From Japan
On 2018-03-29 09:29:18
A cardboard box is easy and convenient, but when you save for a long time. Because the specification that allows you to see the inside is convenient, this time we are trying with containers with large capacity. Some of them have more capacity, but I think that 50L is suitable for moving.
This review is about item#37975025.
I am using it to organize the memories of my children.
4
From Japan
On 2018-02-17 17:38:15
The inside looks transparent, it is more useful than cardboard. Since it can be folded up, you do not have to take up the room to keep it in the sky. If possible, I manage labels and manage them, so I felt that it would be good if there was a business card size paper or a device that could tag on the side. When sticking with tape, since it peels off, it is convenient if there is a place where you can insert it.
This review is about item#37975025.
Transport necessary items for each work
5
From Japan
On 2017-10-23 15:30:47
It is convenient for taking out the necessary items from the shelf and carrying them out for different work. When not in use compact storage folded.
This review is about item#37975025.
Storage and loading of measuring instruments etc. during air conditioner inspection work
5
From Japan
On 2017-10-19 14:41:22
It is translucent and you can check the inside from the outside, it is clean and quite durable. It is handy for portability of precision measuring instruments.
This review is about item#37975025.
Temporary placement of files Portability
5
From Japan
On 2017-04-26 15:56:11
I use it for temporary placement and carrying of the file. With a lid, since it is not a mesh structure, it is difficult to enter dust, and it is okay if it is about 2 to 3 layers of overlapping. It is convenient at the time of audit.
This review is about item#37975025.
Sorting of goods sorting
5
From Japan
On 2017-01-31 17:44:01
I use it for product shipping. Because it has a lid, it will not get wet even on rainy days. Also, it's transparent so its content is easy to see! I think COSPA is very good.
This review is about item#37975025.
Fixture arrangement
5
From Japan
On 2016-06-21 14:33:40
Light and sturdy! Even in a folded state it does not take up space and it is useful.
This review is about item#37975025.
Seminar article loading event preparation
5
From Japan
On 2015-11-05 10:55:21
I am satisfied that I am firm in price.
This review is about item#37975025.

Related Products