Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Fire Plastic Bucket No.10

5.00 (3)
Capacity (L)
10
Weight (g)
450
Color
Red
Dimension (mm)
305 X 275phi X H265
Material
Polyethylene resin made
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 BS10R 37975034 30.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
When working with fire
5
From Japan
On 2017-02-15 19:21:55
I used a conventional metal bucket, but since it corrodes due to rust, it made it a poly bucket. It is light and strong.
This review is about item#37975034.
Civil engineering work (welding work)
5
From Japan
On 2015-08-12 19:16:14
I think that it is safe to receive surroundings when it is placed near the welding work at the construction site.
This review is about item#37975034.
For emergency use
5
From Japan
On 2014-07-27 14:21:37
It is light and does not rust and I think it is nice. I do not know until I try to use it for how long it will change with aging.
This review is about item#37975034.

Related Products