Buy more than* S$200* and get FREE SHIPPING

O-Ring 1BP

4.56 (18)
Hardness (Durometer A)
90+/-5
Material Symbols
A105
...see all>
Product Options
ADD TO CART
Inside Diameter do(phi mm) NOK Number Wire Diameter (phi mm) Operating Temperature Range (deg C) Type Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Inside Diameter do(phi mm) NOK Number Wire Diameter (phi mm) Operating Temperature Range (deg C) Type Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
34.7(+/-0.34) CO0034B 3.5+/-0.1 -23 to 100(MAX120) P-typefixingexercise JIS1speciesBNBR(nitrilerubber) 1PC 1 1BP-35 37976102 0.99 SGD
In stock
79.6(+/-0.69) CO0063B 5.7+/-0.13 -23 to 100(MAX120) P-typefixingexercise JIS1speciesBNBR(nitrilerubber) 1PC 1 1BP-80 37976391 1.99 SGD
In stock
45.7(+/-0.42) CO0044B 3.5+/-0.1 -23 to 100(MAX120) P-typefixingexercise JIS1speciesBNBR(nitrilerubber) 1PC 1 1BP-46 37976206 0.99 SGD
In stock
24.7(+/-0.25) CO0023B 3.5+/-0.1 -23 to 100(MAX120) P-typefixingexercise JIS1speciesBNBR(nitrilerubber) 1PC 1 1BP-25 37975996 0.99 SGD
In stock
21.7(+/-0.24) CO0019B 3.5+/-0.1 -23 to 100(MAX120) P-typefixingexercise JIS1speciesBNBR(nitrilerubber) 1PC 1 1BP-22A 37975962 0.99 SGD
In stock
27.7(+/-0.28) CO0026B 3.5+/-0.1 -23 to 100(MAX120) P-typefixingexercise JIS1speciesBNBR(nitrilerubber) 1PC 1 1BP-28 37976023 0.99 SGD
In stock
44.7(+/-0.41) CO0043B 3.5+/-0.1 -23 to 100(MAX120) P-typefixingexercise JIS1speciesBNBR(nitrilerubber) 1PC 1 1BP-45 37976197 0.99 SGD
In stock
28.7(+/-0.29) CO0027B 3.5+/-0.1 -23 to 100(MAX120) P-typefixingexercise JIS1speciesBNBR(nitrilerubber) 1PC 1 1BP-29 37976032 0.99 SGD
In stock
47.7(+/-0.44) CO0046B 3.5+/-0.1 -23 to 100(MAX120) TYPE P FOR FIXING / EXERCISE JIS CLASS 1 B NBR (NITRILE RUBBER) 1PC 1 1BP-48 37976215 0.99 SGD
In stock
11.0(+/-0.18) CO0010B 2.4+/-0.09 -23 to 100(MAX120) P-type fixing and exercise for JIS1 species B NBR (nitrile rubber) 1PC 1 1BP-11.2 37975865 0.99 SGD
In stock
39.7(+/-0.37) CO0039B 3.5+/-0.1 -23 to 100(MAX120) P-type fixing and exercise for JIS1 species B NBR (nitrile rubber) 1PC 1 1BP-40 37976154 0.99 SGD
In stock
124.6(+/-1.01) CO0074B 5.7+/-0.13 -23 to 100(MAX120) P-shaped fixing and exercise for NBR-90 (1 type B) NBR nitrile rubber 1PC 1 1BP-125 37976504 5.99 SGD
Shipped after 2018-01-24
129.6(+/-1.05) CO0075B 5.7+/-0.13 -23 to 100(MAX120) P-shaped fixing and exercise for NBR-90 (1 type B) NBR nitrile rubber 1PC 1 1BP-130 37976513 5.99 SGD
Shipped after 2018-01-24
159.5(+/-1.26) CO0083B 8.4+/-0.15 -23 to 100(MAX120) P-shaped fixing and exercise for NBR-90 (1 type B) NBR nitrile rubber 1PC 1 1BP-160 37976592 5.99 SGD
Shipped after 2018-01-24
179.5(+/-1.40) CO0087B 8.4+/-0.15 -23 to 100(MAX120) P-shaped fixing and exercise for NBR-90 (1 type B) NBR nitrile rubber 1PC 1 1BP-180 37976635 5.99 SGD
Shipped after 2018-01-24
184.5(+/-1.44) CO0088B 8.4+/-0.15 -23 to 100(MAX120) P-shaped fixing and exercise for NBR-90 (1 type B) NBR nitrile rubber 1PC 1 1BP-185 37976644 5.99 SGD
Shipped after 2018-01-24
189.5(+/-1.48) CO0089B 8.4+/-0.15 -23 to 100(MAX120) P-shaped fixing and exercise for NBR-90 (1 type B) NBR nitrile rubber 1PC 1 1BP-190 37976653 5.99 SGD
Shipped after 2018-01-24
274.5(+/-2.04) CO0107B 8.4+/-0.15 -23 to 100(MAX120) P-shaped fixing and exercise for NBR-90 (1 type B) NBR nitrile rubber 1PC 1 1BP-275 37976836 11.99 SGD
Shipped after 2018-01-25
29.2(+/-0.29) CO0028B 3.5+/-0.1 -23 to 100(MAX120) P-shaped fixing and exercise for NBR-90 (1 type B) NBR nitrile rubber 1PC 1 1BP-29.5 37976041 4.99 SGD
Shipped after 2018-01-24
314.5(+/-2.30) CO0113B 8.4+/-0.15 -23 to 100(MAX120) P-shaped fixing and exercise for NBR-90 (1 type B) NBR nitrile rubber 1PC 1 1BP-315 37976897 13.99 SGD
Shipped after 2018-01-25
319.5(+/-2.33) CO0114B 8.4+/-0.15 -23 to 100(MAX120) P-shaped fixing and exercise for NBR-90 (1 type B) NBR nitrile rubber 1PC 1 1BP-320 37976906 15.99 SGD
Shipped after 2018-01-24
334.5(+/-2.42) CO0115B 8.4+/-0.15 -23 to 100(MAX120) P-shaped fixing and exercise for NBR-90 (1 type B) NBR nitrile rubber 1PC 1 1BP-335 37976915 14.99 SGD
Shipped after 2018-01-25
339.5(+/-2.45) CO0116B 8.4+/-0.15 -23 to 100(MAX120) P-shaped fixing and exercise for NBR-90 (1 type B) NBR nitrile rubber 1PC 1 1BP-340 37976924 14.99 SGD
Shipped after 2018-01-25
354.5(+/-2.54) CO0117B 8.4+/-0.15 -23 to 100(MAX120) P-shaped fixing and exercise for NBR-90 (1 type B) NBR nitrile rubber 1PC 1 1BP-355 37976933 16.99 SGD
Shipped after 2018-01-24
35.7(+/-0.34) CO0036B 3.5+/-0.1 -23 to 100(MAX120) P-shaped fixing and exercise for NBR-90 (1 type B) NBR nitrile rubber 1PC 1 1BP-36 37976127 0.99 SGD
In stock
359.5(+/-2.57) CO0118B 8.4+/-0.15 -23 to 100(MAX120) P-shaped fixing and exercise for NBR-90 (1 type B) NBR nitrile rubber 1PC 1 1BP-360 37976942 16.99 SGD
Shipped after 2018-01-24
384.5(+/-2.73) CO0120B 8.4+/-0.15 -23 to 100(MAX120) P-shaped fixing and exercise for NBR-90 (1 type B) NBR nitrile rubber 1PC 1 1BP-385 37976967 19.99 SGD
Shipped after 2018-01-25
38.7(+/-0.37) CO0038B 3.5+/-0.1 -23 to 100(MAX120) P-shaped fixing and exercise for NBR-90 (1 type B) NBR nitrile rubber 1PC 1 1BP-39 37976145 0.99 SGD
In stock
41.7(+/-0.39) CO0041B 3.5+/-0.1 -23 to 100(MAX120) P-shaped fixing and exercise for NBR-90 (1 type B) NBR nitrile rubber 1PC 1 1BP-42 37976172 0.99 SGD
In stock
43.7(+/-0.41) CO0042B 3.5+/-0.1 -23 to 100(MAX120) P-shaped fixing and exercise for NBR-90 (1 type B) NBR nitrile rubber 1PC 1 1BP-44 37976181 0.99 SGD
In stock
47.6(+/-0.44) CO0045B 5.7+/-0.13 -23 to 100(MAX120) P-shaped fixing and exercise for NBR-90 (1 type B) NBR nitrile rubber 1PC 1 1BP-48A 37976242 1.99 SGD
In stock
49.7(+/-0.45) CO0049B 3.5+/-0.1 -23 to 100(MAX120) P-shaped fixing and exercise for NBR-90 (1 type B) NBR nitrile rubber 1PC 1 1BP-50 37976233 0.99 SGD
In stock
49.6(+/-0.45) CO0048B 5.7+/-0.13 -23 to 100(MAX120) P-shaped fixing and exercise for NBR-90 (1 type B) NBR nitrile rubber 1PC 1 1BP-50A 37976251 1.99 SGD
In stock
51.6(+/-0.47) CO0050B 5.7+/-0.13 -23 to 100(MAX120) P-shaped fixing and exercise for NBR-90 (1 type B) NBR nitrile rubber 1PC 1 1BP-52 37976267 5.99 SGD
Shipped after 2018-01-24
54.6(+/-0.49) CO0052B 5.7+/-0.13 -23 to 100(MAX120) P-shaped fixing and exercise for NBR-90 (1 type B) NBR nitrile rubber 1PC 1 1BP-55 37976285 5.99 SGD
Shipped after 2018-01-24
61.6(+/-0.55) CO0056B 5.7+/-0.13 -23 to 100(MAX120) P-shaped fixing and exercise for NBR-90 (1 type B) NBR nitrile rubber 1PC 1 1BP-62 37976321 5.99 SGD
Shipped after 2018-01-24
114.6(+/-0.94) CO0072B 5.7+/-0.13 -23 to 100(MAX120) P-shaped fixing and exercise for NBR-90 (1 type B) NBR nitrile rubber 1PC 1 1BP-115 37976486 2.99 SGD
In stock
144.6(+/-1.16) CO0079B 5.7+/-0.13 -23 to 100(MAX120) P-shaped fixing and exercise for NBR-90 (1 type B) NBR nitrile rubber 1PC 1 1BP-145 37976556 6.99 SGD
Shipped after 2018-01-24
164.5(+/-1.30) CO0084B 8.4+/-0.15 -23 to 100(MAX120) P-shaped fixing and exercise for NBR-90 (1 type B) NBR nitrile rubber 1PC 1 1BP-165 37976601 5.99 SGD
Shipped after 2018-01-25
194.5(+/-1.51) CO0090B 8.4+/-0.15 -23 to 100(MAX120) P-shaped fixing and exercise for NBR-90 (1 type B) NBR nitrile rubber 1PC 1 1BP-195 37976662 5.99 SGD
Shipped after 2018-01-25
204.5(+/-1.58) CO0092B 8.4+/-0.15 -23 to 100(MAX120) P-shaped fixing and exercise for NBR-90 (1 type B) NBR nitrile rubber 1PC 1 1BP-205 37976687 7.99 SGD
Shipped after 2018-01-25
48.7(+/-0.45) CO0047B 3.5+/-0.1 -23 to 100(MAX120) P-shaped fixing and exercise for NBR-90 (1 type B) NBR nitrile rubber 1PC 1 1BP-49 37976224 0.99 SGD
In stock
94.6(+/-0.81) CO0066B 5.7+/-0.13 -23 to 100(MAX120) P-shaped fixing and exercise for NBR-90 (1 type B) NBR nitrile rubber 1PC 1 1BP-95 37976425 6.99 SGD
Shipped after 2018-01-25
99.6(+/-0.84) CO0067B 5.7+/-0.13 -23 to 100(MAX120) P-shaped fixing and exercise for NBR-90 (1 type B) NBR nitrile rubber 1PC 1 1BP-100 37976434 1.99 SGD
In stock
134.6(+/-1.09) CO0077B 5.7+/-0.13 -23 to 100(MAX120) P-shaped fixing and exercise for NBR-90 (1 type B) NBR nitrile rubber 1PC 1 1BP-135 37976531 3.99 SGD
Shipped after 2018-01-24
149.5(+/-1.19) CO0080B 8.4+/-0.15 -23 to 100(MAX120) P-shaped fixing and exercise for NBR-90 (1 type B) NBR nitrile rubber 1PC 1 1BP-150A 37976565 4.99 SGD
Shipped after 2018-01-24
229.5(+/-1.75) CO0098B 8.4+/-0.15 -23 to 100(MAX120) P-shaped fixing and exercise for NBR-90 (1 type B) NBR nitrile rubber 1PC 1 1BP-230 37976741 8.99 SGD
Shipped after 2018-01-25
234.5(+/-1.78) CO0099B 8.4+/-0.15 -23 to 100(MAX120) P-shaped fixing and exercise for NBR-90 (1 type B) NBR nitrile rubber 1PC 1 1BP-235 37976757 7.99 SGD
Shipped after 2018-01-25
239.5(+/-1.81) CO0100B 8.4+/-0.15 -23 to 100(MAX120) P-shaped fixing and exercise for NBR-90 (1 type B) NBR nitrile rubber 1PC 1 1BP-240 37976766 7.99 SGD
Shipped after 2018-01-24
289.5(+/-2.14) CO0110B 8.4+/-0.15 -23 to 100(MAX120) P-shaped fixing and exercise for NBR-90 (1 type B) NBR nitrile rubber 1PC 1 1BP-290 37976863 12.99 SGD
Shipped after 2018-01-25
294.5(+/-2.17) CO0111B 8.4+/-0.15 -23 to 100(MAX120) P-shaped fixing and exercise for NBR-90 (1 type B) NBR nitrile rubber 1PC 1 1BP-295 37976872 12.99 SGD
Shipped after 2018-01-25
31.2(+/-0.31) CO0031B 3.5+/-0.1 -23 to 100(MAX120) P-shaped fixing and exercise for NBR-90 (1 type B) NBR nitrile rubber 1PC 1 1BP-31.5 37976075 0.99 SGD
In stock
57.6(+/-0.52) CO0054B 5.7+/-0.13 -23 to 100(MAX120) P-shaped fixing and exercise for NBR-90 (1 type B) NBR nitrile rubber 1PC 1 1BP-58 37976303 2.99 SGD
Shipped after 2018-01-25
59.6(+/-0.53) CO0055B 5.7+/-0.13 -23 to 100(MAX120) P-shaped fixing and exercise for NBR-90 (1 type B) NBR nitrile rubber 1PC 1 1BP-60 37976312 5.99 SGD
Shipped after 2018-01-24
101.6(+/-0.85) CO0068B 5.7+/-0.13 -23 to 100(MAX120) P-shaped fixing and exercise for NBR-90 (1 type B) NBR nitrile rubber 1PC 1 1BP-102 37976443 7.99 SGD
Shipped after 2018-01-24
104.6(+/-0.87) CO0069B 5.7+/-0.13 -23 to 100(MAX120) P-shaped fixing and exercise for NBR-90 (1 type B) NBR nitrile rubber 1PC 1 1BP-105 37976452 2.99 SGD
Shipped after 2018-01-24
119.6(+/-0.98) CO0073B 5.7+/-0.13 -23 to 100(MAX120) P-shaped fixing and exercise for NBR-90 (1 type B) NBR nitrile rubber 1PC 1 1BP-120 37976495 5.99 SGD
Shipped after 2018-01-24
169.5(+/-1.33) CO0085B 8.4+/-0.15 -23 to 100(MAX120) P-shaped fixing and exercise for NBR-90 (1 type B) NBR nitrile rubber 1PC 1 1BP-170 37976617 5.99 SGD
Shipped after 2018-01-24
244.5(+/-1.84) CO0101B 8.4+/-0.15 -23 to 100(MAX120) P-shaped fixing and exercise for NBR-90 (1 type B) NBR nitrile rubber 1PC 1 1BP-245 37976775 8.99 SGD
Shipped after 2018-01-24
25.2(+/-0.25) CO0024B 3.5+/-0.1 -23 to 100(MAX120) P-shaped fixing and exercise for NBR-90 (1 type B) NBR nitrile rubber 1PC 1 1BP-25.5 37976005 0.99 SGD
In stock
249.5(+/-1.88) CO0102B 8.4+/-0.15 -23 to 100(MAX120) P-shaped fixing and exercise for NBR-90 (1 type B) NBR nitrile rubber 1PC 1 1BP-250 37976784 12.99 SGD
Shipped after 2018-01-25
254.5(+/-1.91) CO0103B 8.4+/-0.15 -23 to 100(MAX120) P-shaped fixing and exercise for NBR-90 (1 type B) NBR nitrile rubber 1PC 1 1BP-255 37976793 9.99 SGD
Shipped after 2018-01-25
259.5(+/-1.94) CO0104B 8.4+/-0.15 -23 to 100(MAX120) P-shaped fixing and exercise for NBR-90 (1 type B) NBR nitrile rubber 1PC 1 1BP-260 37976802 9.99 SGD
Shipped after 2018-01-25
299.5(+/-2.20) CO0112B 8.4+/-0.15 -23 to 100(MAX120) P-shaped fixing and exercise for NBR-90 (1 type B) NBR nitrile rubber 1PC 1 1BP-300 37976881 13.99 SGD
Shipped after 2018-01-25
84.6(+/-0.73) CO0064B 5.7+/-0.13 -23 to 100(MAX120) P-shaped fixing and exercise for NBR-90 (1 type B) NBR nitrile rubber 1PC 1 1BP-85 37976407 1.99 SGD
In stock
89.6(+/-0.77) CO0065B 5.7+/-0.13 -23 to 100(MAX120) P-shaped fixing and exercise for NBR-90 (1 type B) NBR nitrile rubber 1PC 1 1BP-90 37976416 1.99 SGD
In stock
214.5(+/-1.65) CO0095B 8.4+/-0.15 -23 to 100(MAX120) P-shaped fixing and exercise for NBR-90 (1 type B) NBR nitrile rubber 1PC 1 1BP-215 37976714 8.99 SGD
Shipped after 2018-01-25
22.1(+/-0.24) CO0021B 3.5+/-0.1 -23 to 100(MAX120) P-shaped fixing and exercise for NBR-90 (1 type B) NBR nitrile rubber 1PC 1 1BP-22.4 37975971 0.99 SGD
In stock
264.5(+/-1.97) CO0105B 8.4+/-0.15 -23 to 100(MAX120) P-shaped fixing and exercise for NBR-90 (1 type B) NBR nitrile rubber 1PC 1 1BP-265 37976811 9.99 SGD
Shipped after 2018-01-25
269.5(+/-2.01) CO0106B 8.4+/-0.15 -23 to 100(MAX120) P-shaped fixing and exercise for NBR-90 (1 type B) NBR nitrile rubber 1PC 1 1BP-270 37976827 11.99 SGD
Shipped after 2018-01-25
66.6(+/-0.59) CO0059B 5.7+/-0.13 -23 to 100(MAX120) P-shaped fixing and exercise for NBR-90 (1 type B) NBR nitrile rubber 1PC 1 1BP-67 37976355 2.99 SGD
Shipped after 2018-01-24
109.6(+/-0.91) CO0070B 5.7+/-0.13 -23 to 100(MAX120) P-shaped fixing and exercise for NBR-90 (1 type B) NBR nitrile rubber 1PC 1 1BP-110 37976461 5.99 SGD
Shipped after 2018-01-24
111.6(+/-0.92) CO0071B 5.7+/-0.13 -23 to 100(MAX120) P-shaped fixing and exercise for NBR-90 (1 type B) NBR nitrile rubber 1PC 1 1BP-112 37976477 5.99 SGD
Shipped after 2018-01-24
131.6(+/-1.06) CO0076B 5.7+/-0.13 -23 to 100(MAX120) P-shaped fixing and exercise for NBR-90 (1 type B) NBR nitrile rubber 1PC 1 1BP-132 37976522 3.99 SGD
Shipped after 2018-01-24
139.6(+/-1.12) CO0078B 5.7+/-0.13 -23 to 100(MAX120) P-shaped fixing and exercise for NBR-90 (1 type B) NBR nitrile rubber 1PC 1 1BP-140 37976547 4.99 SGD
Shipped after 2018-01-24
149.6(+/-1.19) CO0081B 5.7+/-0.13 -23 to 100(MAX120) P-shaped fixing and exercise for NBR-90 (1 type B) NBR nitrile rubber 1PC 1 1BP-150 37976574 6.99 SGD
Shipped after 2018-01-24
208.5(+/-1.61) CO0093B 8.4+/-0.15 -23 to 100(MAX120) P-shaped fixing and exercise for NBR-90 (1 type B) NBR nitrile rubber 1PC 1 1BP-209 37976696 7.99 SGD
Shipped after 2018-01-25
374.5(+/-2.67) CO0119B 8.4+/-0.15 -23 to 100(MAX120) P-shaped fixing and exercise for NBR-90 (1 type B) NBR nitrile rubber 1PC 1 1BP-375 37976951 19.99 SGD
Shipped after 2018-01-25
62.6(+/-0.56) CO0057B 5.7+/-0.13 -23 to 100(MAX120) P-shaped fixing and exercise for NBR-90 (1 type B) NBR nitrile rubber 1PC 1 1BP-63 37976337 1.99 SGD
In stock
199.5(+/-1.55) CO0091B 8.4+/-0.15 -23 to 100(MAX120) P-shaped fixing and exercise for NBR-90 (1 type B) NBR nitrile rubber 1PC 1 1BP-200 37976671 8.99 SGD
Shipped after 2018-01-25
209.5(+/-1.62) CO0094B 8.4+/-0.15 -23 to 100(MAX120) P-shaped fixing and exercise for NBR-90 (1 type B) NBR nitrile rubber 1PC 1 1BP-210 37976705 7.99 SGD
Shipped after 2018-01-24
35.2(+/-0.34) CO0035B 3.5+/-0.1 -23 to 100(MAX120) P-shaped fixing and exercise for NBR-90 (1 type B) NBR nitrile rubber 1PC 1 1BP-35.5 37976111 4.99 SGD
Shipped after 2018-01-24
399.5(+/-2.82) CO0121B 8.4+/-0.15 -23 to 100(MAX120) P-shaped fixing and exercise for NBR-90 (1 type B) NBR nitrile rubber 1PC 1 1BP-400 37976976 20.99 SGD
Shipped after 2018-01-25
52.6(+/-0.48) CO0051B 5.7+/-0.13 -23 to 100(MAX120) P-shaped fixing and exercise for NBR-90 (1 type B) NBR nitrile rubber 1PC 1 1BP-53 37976276 5.99 SGD
Shipped after 2018-01-25
64.6(+/-0.57) CO0058B 5.7+/-0.13 -23 to 100(MAX120) P-shaped fixing and exercise for NBR-90 (1 type B) NBR nitrile rubber 1PC 1 1BP-65 37976346 1.99 SGD
In stock
154.5(+/-1.23) CO0082B 8.4+/-0.15 -23 to 100(MAX120) P-shaped fixing and exercise for NBR-90 (1 type B) NBR nitrile rubber 1PC 1 1BP-155 37976583 6.99 SGD
Shipped after 2018-01-24
174.5(+/-1.37) CO0086B 8.4+/-0.15 -23 to 100(MAX120) P-shaped fixing and exercise for NBR-90 (1 type B) NBR nitrile rubber 1PC 1 1BP-175 37976626 5.99 SGD
Shipped after 2018-01-24
219.5(+/-1.68) CO0096B 8.4+/-0.15 -23 to 100(MAX120) P-shaped fixing and exercise for NBR-90 (1 type B) NBR nitrile rubber 1PC 1 1BP-220 37976723 7.99 SGD
Shipped after 2018-01-25
224.5(+/-1.71) CO0097B 8.4+/-0.15 -23 to 100(MAX120) P-shaped fixing and exercise for NBR-90 (1 type B) NBR nitrile rubber 1PC 1 1BP-225 37976732 7.99 SGD
Shipped after 2018-01-25
279.5(+/-2.07) CO0108B 8.4+/-0.15 -23 to 100(MAX120) P-shaped fixing and exercise for NBR-90 (1 type B) NBR nitrile rubber 1PC 1 1BP-280 37976845 11.99 SGD
Shipped after 2018-01-25
284.5(+/-2.10) CO0109B 8.4+/-0.15 -23 to 100(MAX120) P-shaped fixing and exercise for NBR-90 (1 type B) NBR nitrile rubber 1PC 1 1BP-285 37976854 12.99 SGD
Shipped after 2018-01-25
40.7(+/-0.38) CO0040B 3.5+/-0.1 -23 to 100(MAX120) P-shaped fixing and exercise for NBR-90 (1 type B) NBR nitrile rubber 1PC 1 1BP-41 37976163 0.99 SGD
In stock
55.6(+/-0.50) CO0053B 5.7+/-0.13 -23 to 100(MAX120) P-shaped fixing and exercise for NBR-90 (1 type B) NBR nitrile rubber 1PC 1 1BP-56 37976294 5.99 SGD
Shipped after 2018-01-24
69.6(+/-0.61) CO0060B 5.7+/-0.13 -23 to 100(MAX120) P-shaped fixing and exercise for NBR-90 (1 type B) NBR nitrile rubber 1PC 1 1BP-70 37976364 1.99 SGD
In stock
70.6(+/-0.62) CO0061B 5.7+/-0.13 -23 to 100(MAX120) P-shaped fixing and exercise for NBR-90 (1 type B) NBR nitrile rubber 1PC 1 1BP-71 37976373 6.99 SGD
Shipped after 2018-01-25
74.6(+/-0.65) CO0062B 5.7+/-0.13 -23 to 100(MAX120) P-shaped fixing and exercise for NBR-90 (1 type B) NBR nitrile rubber 1PC 1 1BP-75 37976382 6.99 SGD
Shipped after 2018-01-24
2.8(+/-0.14) CO0000B 1.9+/-0.08 -23 - 100(MAX120) TYPE P FOR FIXING / EXERCISE JIS CLASS 1 B NBR (NITRILE RUBBER) 1PC 1 1BP-3 37975761 0.99 SGD
In stock
3.8(+/-0.14) CO0001B 1.9+/-0.08 -23 - 100(MAX120) TYPE P FOR FIXING / EXERCISE JIS CLASS 1 B NBR (NITRILE RUBBER) 1PC 1 1BP-4 37975777 0.99 SGD
In stock
4.8(+/-0.15) CO0002B 1.9+/-0.08 -23 - 100(MAX120) TYPE P FOR FIXING / EXERCISE JIS CLASS 1 B NBR (NITRILE RUBBER) 1PC 1 1BP-5 37975786 0.99 SGD
In stock
5.8(+/-015) CO0003B 1.9+/-0.08 -23 - 100(MAX120) TYPE P FOR FIXING / EXERCISE JIS CLASS 1 B NBR (NITRILE RUBBER) 1PC 1 1BP-6 37975795 0.99 SGD
In stock
6.8(+/-0.16) CO0004B 1.9+/-0.08 -23 - 100(MAX120) TYPE P FOR FIXING / EXERCISE JIS CLASS 1 B NBR (NITRILE RUBBER) 1PC 1 1BP-7 37975804 0.99 SGD
In stock
7.8(+/-0.16) CO0005B 1.9+/-0.08 -23 - 100(MAX120) TYPE P FOR FIXING / EXERCISE JIS CLASS 1 B NBR (NITRILE RUBBER) 1PC 1 1BP-8 37975813 0.99 SGD
In stock
8.8(+/-0.17) CO0006B 1.9+/-0.08 -23 - 100(MAX120) TYPE P FOR FIXING / EXERCISE JIS CLASS 1 B NBR (NITRILE RUBBER) 1PC 1 1BP-9 37975822 0.99 SGD
In stock
9.8(+/-0.17) CO0007B 1.9+/-0.08 -23 - 100(MAX120) TYPE P FOR FIXING / EXERCISE JIS CLASS 1 B NBR (NITRILE RUBBER) 1PC 1 1BP- 10 37975831 0.99 SGD
In stock
9.8(+/-0.17) CO0008B 2.4+/-0.09 -23 - 100(MAX120) TYPE P FOR FIXING / EXERCISE JIS CLASS 1 B NBR (NITRILE RUBBER) 1PC 1 1BP- 10A 37975847 0.99 SGD
In stock
10.8(+/-0.18) CO0009B 2.4+/-0.09 -23 - 100(MAX120) TYPE P FOR FIXING / EXERCISE JIS CLASS 1 B NBR (NITRILE RUBBER) 1PC 1 1BP- 11 37975856 0.99 SGD
In stock
11.8(+/-0.19) CO0011B 2.4+/-0.09 -23 - 100(MAX120) TYPE P FOR FIXING / EXERCISE JIS CLASS 1 B NBR (NITRILE RUBBER) 1PC 1 1BP- 12 37975874 0.99 SGD
In stock
12.3(+/-0.19) CO0012B 2.4+/-0.09 -23 - 100(MAX120) TYPE P FOR FIXING / EXERCISE JIS CLASS 1 B NBR (NITRILE RUBBER) 1PC 1 1BP- 12.5 37975883 0.99 SGD
In stock
13.8(+/-0.19) CO0013B 2.4+/-0.09 -23 - 100(MAX120) TYPE P FOR FIXING / EXERCISE JIS CLASS 1 B NBR (NITRILE RUBBER) 1PC 1 1BP- 14 37975892 0.99 SGD
In stock
14.8(+/-0.20) CO0014B 2.4+/-0.09 -23 - 100(MAX120) TYPE P FOR FIXING / EXERCISE JIS CLASS 1 B NBR (NITRILE RUBBER) 1PC 1 1BP- 15 37975901 0.99 SGD
In stock
15.8(+/-0.20) CO0015B 2.4+/-0.09 -23 - 100(MAX120) TYPE P FOR FIXING / EXERCISE JIS CLASS 1 B NBR (NITRILE RUBBER) 1PC 1 1BP- 16 37975917 0.99 SGD
In stock
17.8(+/-0.21) CO0016B 2.4+/-0.09 -23 - 100(MAX120) TYPE P FOR FIXING / EXERCISE JIS CLASS 1 B NBR (NITRILE RUBBER) 1PC 1 1BP- 18 37975926 0.99 SGD
In stock
19.8(+/-0.22) CO0017B 2.4+/-0.09 -23 - 100(MAX120) TYPE P FOR FIXING / EXERCISE JIS CLASS 1 B NBR (NITRILE RUBBER) 1PC 1 1BP- 20 37975935 0.99 SGD
In stock
20.8(+/-0.23) CO0018B 2.4+/-0.09 -23 - 100(MAX120) TYPE P FOR FIXING / EXERCISE JIS CLASS 1 B NBR (NITRILE RUBBER) 1PC 1 1BP- 21 37975944 0.99 SGD
In stock
21.8(+/-0.24) CO0020B 2.4+/-0.09 -23 - 100(MAX120) TYPE P FOR FIXING / EXERCISE JIS CLASS 1 B NBR (NITRILE RUBBER) 1PC 1 1BP- 22 37975953 0.99 SGD
In stock
23.7(+/-0.24) CO0022B 3.5+/-0.1 -23 - 100(MAX120) TYPE P FOR FIXING / EXERCISE JIS CLASS 1 B NBR (NITRILE RUBBER) 1PC 1 1BP- 24 37975987 0.99 SGD
In stock
25.7(+/-0.26) CO0025B 3.5+/-0.1 -23 - 100(MAX120) TYPE P FOR FIXING / EXERCISE JIS CLASS 1 B NBR (NITRILE RUBBER) 1PC 1 1BP- 26 37976014 0.99 SGD
In stock
29.7(+/-0.29) CO0029B 3.5+/-0.1 -23 - 100(MAX120) TYPE P FOR FIXING / EXERCISE JIS CLASS 1 B NBR (NITRILE RUBBER) 1PC 1 1BP- 30 37976057 0.99 SGD
In stock
30.7(+/-0.30) CO0030B 3.5+/-0.1 -23 - 100(MAX120) TYPE P FOR FIXING / EXERCISE JIS CLASS 1 B NBR (NITRILE RUBBER) 1PC 1 1BP- 31 37976066 0.99 SGD
In stock
31.7(+/-0.31) CO0032B 3.5+/-0.1 -23 - 100(MAX120) TYPE P FOR FIXING / EXERCISE JIS CLASS 1 B NBR (NITRILE RUBBER) 1PC 1 1BP- 32 37976084 0.99 SGD
In stock
33.7(+/-0.33) CO0033B 3.5+/-0.1 -23 - 100(MAX120) TYPE P FOR FIXING / EXERCISE JIS CLASS 1 B NBR (NITRILE RUBBER) 1PC 1 1BP- 34 37976093 0.99 SGD
In stock
37.7(+/-0.37) CO0037B 3.5+/-0.1 -23 - 100(MAX120) TYPE P FOR FIXING / EXERCISE JIS CLASS 1 B NBR (NITRILE RUBBER) 1PC 1 1BP- 38 37976136 0.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 13
4 star 2
3 star 3
2 star 0
1 star 0
Review Rating: 4.56
18 Customer Reviews
The reviews are automatic translation.
Used for "O" ring of pressurized fire extinguisher.
3
From Japan
On 2017-11-23 15:54:49
There is no problem at the time of use. Price is cheap, I am glad.
This review is about item#37975831.
Motorcycle maintenance
5
From Japan
On 2017-07-02 16:15:55
There is only a monotaro to buy the goods around here with a small lot. Please do your best.
This review is about item#37975831.
During cleaning
5
From Japan
On 2017-04-17 14:11:23
It is strong and useful. I am happy that the price is also cheap. I want to buy it from now on
This review is about item#37975847.
Carrying can
5
From Japan
On 2016-11-20 07:59:39
Because packing of gasoline carrying can deteriorated, we exchanged for this product. Currently it is usable without leakage.
This review is about item#37975847.
Joining
3
From Japan
On 2016-10-14 16:16:34
I am flexible and I am shy.
This review is about item#37975865.
Oil leakage repair of hydraulic piping, hydraulic cylinder etc of construction machine
5
From Japan
On 2015-12-27 11:31:07
It cost about 1/3 of the price of genuine parts. Thanks to you, we are able to stock things of various sizes and are saved. Thank you.
This review is about item#37975996.
It is packing of hobby clay engine cylinder pump. I was bankrupt and I was struggling to procure parts. I ordered the ring this time with no good but it was a big hit. I am happy to be able to use this tool in the future as well.
5
From Japan
On 2015-10-17 13:21:06
There is nothing wrong. The feeling of use is still as it is now. it's the best.
This review is about item#37975874.
Spare parts for private cars
5
From Japan
On 2015-08-17 16:05:59
It has gasoline resistance (it swells slightly, but gasoline evaporates if evaporated, it returns to its original state), and because it has elasticity even at low temperature, it is used for vehicles. I wish Teflon would be good at low temperature. . .
This review is about item#37975847.
Flange connection and packing in cylinder
5
From Japan
On 2015-08-02 10:42:16
There is no big problem in particular. It is still a pleasant place to improve if it becomes useless if you install it misaligned.
This review is about item#37975935.
Packing of one-touch hose joint
4
From Japan
On 2014-06-16 20:51:46
I do not know the durability, but for the time being, I can use it without leaking water. It is helpful to purchase cheaply as it is a consumable item.
This review is about item#37975874.

Related Products