Buy more than* S$200* and get FREE SHIPPING

O Ring G Series Fixing, NBR

5.00 (6)
...see all>
Product Options
ADD TO CART
Material Symbols Wire Diameter (phi mm) Operating Temperature Range (deg C) Type Material Inside Diameter do(phi mm) NOK Number Hardness (Durometer A) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material Symbols Wire Diameter (phi mm) Operating Temperature Range (deg C) Type Material Inside Diameter do(phi mm) NOK Number Hardness (Durometer A) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
A105 3.1+/-0.1 -23 to 100(MAX120) G-shaped fixture for JIS1 species B NBR (nitrile rubber) 99.4(+/-0.85) CO0215B 90+/-5 1PC 1 1BG- 100 37977143 1.99 SGD
In stock
A105 3.1+/-0.1 -23 to 100(MAX120) G-shaped fixture for JIS1 species B NBR (nitrile rubber) 144.4(+/-1.16) CO0224B 90+/-5 1PC 1 1BG- 145 37977231 2.99 SGD
In stock
A105 5.7+/-0.13 -23 to 100(MAX120) G-shaped fixture for JIS1 species B NBR (nitrile rubber) 149.3(+/-1.19) CO0225B 90+/-5 1PC 1 1BG- 150 37977247 5.99 SGD
Shipped after 2018-02-28
A105 5.7+/-0.13 -23 to 100(MAX120) G-shaped fixture for JIS1 species B NBR (nitrile rubber) 249.3(+/-1.88) CO0240B 90+/-5 1PC 1 1BG- 250 37977396 9.99 SGD
Shipped after 2018-02-28
A105 3.1+/-0.1 -23 to 100(MAX120) G-shaped fixing JIS1 species B NBR (nitrile rubber) 74.4(+/-0.65) CO0210B 90+/-5 1PC 1 1BG- 75 37977091 0.99 SGD
In stock
A105 3.1+/-0.1 -23 to 100(MAX120) G-shapedfixturefor JIS1speciesBNBR(nitrilerubber) 64.4(+/-0.57) CO0208B 90+/-5 1PC 1 1BG- 65 37977073 0.99 SGD
In stock
A105 3.1+/-0.1 -23 to 100(MAX120) G-shapedfixturefor JIS1speciesBNBR(nitrilerubber) 39.4(+/-0.37) CO0203B 90+/-5 1PC 1 1BG- 40 37977012 0.99 SGD
In stock
A105 3.1+/-0.1 -23 to 100(MAX120) G-shapedfixturefor JIS1speciesBNBR(nitrilerubber) 34.4(+/-0.33) CO0202B 90+/-5 1PC 1 1BG- 35 37977003 0.99 SGD
In stock
A105 5.7+/-0.13 -23 to 100(MAX120) G-shaped fixture for JIS1 species B NBR (nitrile rubber) 159.3(+/-1.26) CO0227B 90+/-5 1PC 1 1BG- 160 37977265 4.99 SGD
Shipped after 2018-02-28
A105 5.7+/-0.13 -23 to 100(MAX120) G-shaped fixture for JIS1 species B NBR (nitrile rubber) 169.3(+/-1.33) CO0229B 90+/-5 1PC 1 1BG- 170 37977283 5.99 SGD
Shipped after 2018-02-28
A105 5.7+/-0.13 -23 to 100(MAX120) G-shaped fixture for JIS1 species B NBR (nitrile rubber) 174.3(+/-1.37) CO0230B 90+/-5 1PC 1 1BG- 175 37977292 6.99 SGD
Shipped after 2018-02-28
A105 5.7+/-0.13 -23 to 100(MAX120) G-shaped fixture for JIS1 species B NBR (nitrile rubber) 179.3(+/-1.40) CO0231B 90+/-5 1PC 1 1BG- 180 37977301 5.99 SGD
Shipped after 2018-02-28
A105 5.7+/-0.13 -23 to 100(MAX120) G-shaped fixture for JIS1 species B NBR (nitrile rubber) 184.3(+/-1.44) CO0232B 90+/-5 1PC 1 1BG- 185 37977317 5.99 SGD
Shipped after 2018-02-28
A105 5.7+/-0.13 -23 to 100(MAX120) G-shaped fixture for JIS1 species B NBR (nitrile rubber) 189.3(+/-1.47) CO0233B 90+/-5 1PC 1 1BG- 190 37977326 7.99 SGD
Shipped after 2018-02-28
A105 5.7+/-0.13 -23 to 100(MAX120) G-shaped fixture for JIS1 species B NBR (nitrile rubber) 199.3(+/-1.55) CO0235B 90+/-5 1PC 1 1BG- 200 37977344 7.99 SGD
Shipped after 2018-02-28
A105 5.7+/-0.13 -23 to 100(MAX120) G-shaped fixture for JIS1 species B NBR (nitrile rubber) 209.3(+/-1.61) CO0236B 90+/-5 1PC 1 1BG- 210 37977353 9.99 SGD
Shipped after 2018-02-28
A105 5.7+/-0.13 -23 to 100(MAX120) G-shaped fixture for JIS1 species B NBR (nitrile rubber) 219.3(+/-1.68) CO0237B 90+/-5 1PC 1 1BG- 220 37977362 8.99 SGD
Shipped after 2018-02-28
A105 5.7+/-0.13 -23 to 100(MAX120) G-shaped fixture for JIS1 species B NBR (nitrile rubber) 229.3(+/-1.73) CO0238B 90+/-5 1PC 1 1BG- 230 37977371 8.99 SGD
Shipped after 2018-02-28
A105 5.7+/-0.13 -23 to 100(MAX120) G-shaped fixture for JIS1 species B NBR (nitrile rubber) 239.3(+/-1.81) CO0239B 90+/-5 1PC 1 1BG- 240 37977387 8.99 SGD
Shipped after 2018-02-28
A105 5.7+/-0.13 -23 to 100(MAX120) G-shaped fixture for JIS1 species B NBR (nitrile rubber) 269.3(+/-2.01) CO0242B 90+/-5 1PC 1 1BG- 270 37977414 10.99 SGD
Shipped after 2018-02-28
A105 5.7+/-0.13 -23 to 100(MAX120) G-shaped fixture for JIS1 species B NBR (nitrile rubber) 279.3(+/-2.07) CO0243B 90+/-5 1PC 1 1BG- 280 37977423 10.99 SGD
Shipped after 2018-02-28
A105 5.7+/-0.13 -23 to 100(MAX120) G-shaped fixture for JIS1 species B NBR (nitrile rubber) 289.3(+/-2.14) CO0244B 90+/-5 1PC 1 1BG- 290 37977432 11.99 SGD
Shipped after 2018-02-28
A105 5.7+/-0.13 -23 to 100(MAX120) G-shaped fixture for JIS1 species B NBR (nitrile rubber) 299.3(+/-2.20) CO0245B 90+/-5 1PC 1 1BG- 300 37977441 11.99 SGD
Shipped after 2018-02-28
A105 3.1+/-0.1 -23 to 100(MAX120) G-shaped fixture for JIS1 species B NBR (nitrile rubber) 79.4(+/-0.69) CO0211B 90+/-5 1PC 1 1BG- 80 37977107 1.99 SGD
In stock
A105 3.1+/-0.1 -23 to 100(MAX120) G-shaped fixture for JIS1 species B NBR (nitrile rubber) 84.4(+/-0.73) CO0212B 90+/-5 1PC 1 1BG- 85 37977116 1.99 SGD
In stock
A105 3.1+/-0.1 -23 to 100(MAX120) G-shaped fixture for JIS1 species B NBR (nitrile rubber) 89.4(+/-0.77) CO0213B 90+/-5 1PC 1 1BG- 90 37977125 1.99 SGD
In stock
- - - - - - - - 1PC 1 1BG - 58 37977055 2.99 SGD
In stock
A105 3.1+/-0.1 -23 to 100(MAX120) G-shaped fixture for JIS1 species B NBR (nitrile rubber) 139.4(+/-1.12) CO0223B 90+/-5 1PC 1 1BG- 140 37977222 5.99 SGD
Shipped after 2018-02-23
A105 3.1+/-0.1 -23 to 100(MAX120) G-shaped fixture for JIS1 species B NBR (nitrile rubber) 54.4(+/-0.49) CO0206B 90+/-5 1PC 1 1BG- 55 37977046 0.99 SGD
In stock
A105 3.1+/-0.1 -23 to 100(MAX120) G-shaped fixture for JIS1 species B NBR (nitrile rubber) 104.4(+/-0.87) CO0216B 90+/-5 1PC 1 1BG- 105 37977152 6.99 SGD
Shipped after 2018-02-28
A105 5.7+/-0.13 -23 to 100(MAX120) G-shaped fixture for JIS1 species B NBR (nitrile rubber) 259.3(+/-1.94) CO0241B 90+/-5 1PC 1 1BG- 260 37977405 9.99 SGD
Shipped after 2018-02-28
A105 3.1+/-0.1 -23 to 100(MAX120) G-shaped fixture for JIS1 species B NBR (nitrile rubber) 44.4(+/-0.41) CO0204B 90+/-5 1PC 1 1BG- 45 37977021 0.99 SGD
In stock
A105 3.1+/-0.1 -23 to 100(MAX120) G-shaped fixture for JIS1 species B NBR (nitrile rubber) 109.4(+/-0.91) CO0217B 90+/-5 1PC 1 1BG- 110 37977161 1.99 SGD
In stock
A105 3.1+/-0.1 -23 to 100(MAX120) G-shaped fixture for JIS1 species B NBR (nitrile rubber) 114.4(+/-0.94) CO0218B 90+/-5 1PC 1 1BG- 115 37977177 2.99 SGD
Shipped after 2018-02-28
A105 3.1+/-0.1 -23 to 100(MAX120) G-shaped fixture for JIS1 species B NBR (nitrile rubber) 119.4(+/-0.98) CO0219B 90+/-5 1PC 1 1BG- 120 37977186 1.99 SGD
In stock
A105 5.7+/-0.13 -23 to 100(MAX120) G-shaped fixture for JIS1 species B NBR (nitrile rubber) 154.3(+/-1.23) CO0226B 90+/-5 1PC 1 1BG- 155 37977256 14.99 SGD
Shipped after 2018-02-28
A105 5.7+/-0.13 -23 to 100(MAX120) G-shaped fixture for JIS1 species B NBR (nitrile rubber) 164.3(+/-1.30) CO0228B 90+/-5 1PC 1 1BG- 165 37977274 4.99 SGD
Shipped after 2018-02-28
A105 5.7+/-0.13 -23 to 100(MAX120) G-shaped fixture for JIS1 species B NBR (nitrile rubber) 194.3(+/-1.51) CO0234B 90+/-5 1PC 1 1BG- 195 37977335 6.99 SGD
Shipped after 2018-02-28
A105 3.1+/-0.1 -23 to 100(MAX120) G-shaped fixture for JIS1 species B NBR (nitrile rubber) 49.4(+/-0.45) CO0205B 90+/-5 1PC 1 1BG- 50 37977037 0.99 SGD
In stock
A105 3.1+/-0.1 -23 to 100(MAX120) G-shaped fixture for JIS1 species B NBR (nitrile rubber) 69.4(+/-0.61) CO0209B 90+/-5 1PC 1 1BG- 70 37977082 0.99 SGD
In stock
A105 3.1+/-0.1 -23 to 100(MAX120) G-shaped fixture for JIS1 species B NBR (nitrile rubber) 94.4(+/-0.81) CO0214B 90+/-5 1PC 1 1BG- 95 37977134 1.99 SGD
In stock
A105 3.1+/-0.1 -23 to 100(MAX120) G-shaped fixture for JIS1 species B NBR (nitrile rubber) 124.4(+/-1.01) CO0220B 90+/-5 1PC 1 1BG- 125 37977195 7.99 SGD
Shipped after 2018-02-28
A105 3.1+/-0.1 -23 to 100(MAX120) G-shaped fixture for JIS1 species B NBR (nitrile rubber) 129.4(+/-1.05) CO0221B 90+/-5 1PC 1 1BG- 130 37977204 2.99 SGD
In stock
A105 3.1+/-0.1 -23 to 100(MAX120) G-shaped fixture for JIS1 species B NBR (nitrile rubber) 134.4(+/-1.08) CO0222B 90+/-5 1PC 1 1BG- 135 37977213 5.99 SGD
Shipped after 2018-02-26
A105 3.1+/-0.1 -23 to 100(MAX120) G-shaped fixing JIS1 species B NBR (nitrile rubber) 29.4(+/-0.29) CO0201B 90+/-5 1PC 1 1BG- 30 37976994 0.99 SGD
In stock
A105 3.1+/-0.1 -23 to 100(MAX120) G-shaped fixing JIS1 species B NBR (nitrile rubber) 59.4(+/-0.53) CO0207B 90+/-5 1PC 1 1BG- 60 37977064 0.99 SGD
In stock
A105 3.1+/-0.1 -23 to 100(MAX120) G-shapedfixturefor JIS1speciesBNBR(nitrilerubber) 24.4(+/-0.25) CO0200B 90+/-5 1PC 1 1BG- 25 37976985 0.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
6 Customer Reviews
The reviews are automatic translation.
During sand blasting
5
From Japan
On 2017-07-16 15:36:11
Used as a sandblasting pressurized tank. It seems that it can be used without problems.
This review is about item#37977064.
When changing the bulb
5
From Japan
On 2017-05-30 15:04:47
Since the goods themselves are inexpensive and very good things, we are thinking about purchasing next time.
This review is about item#37977046.
Repair of hydraulic cylinder of construction machine
5
From Japan
On 2016-06-07 22:22:26
Since it is made by NOK, there is no difference from genuine products. Because we can purchase it cheaply, we stock some stock so that we can respond to sudden repair etc.
This review is about item#37977091.
Elevator
5
From Japan
On 2016-04-05 14:50:53
There is no particular improvement.
This review is about item#37977021.
Exchange of filter base O ring
5
From Japan
On 2016-02-29 01:06:41
Because it is high if it is genuine, I tried using this, I only know the result after a few years, but for now it does not matter.
This review is about item#37977073.
Maintenance of hydraulic cylinders, flanges, etc.
5
From Japan
On 2015-08-02 10:42:56
Especially it can be used without problems.
This review is about item#37976994.

Related Products