Buy more than* S$200* and get FREE SHIPPING

O ring AS568-B

4.75 (12)
Material Symbols
A105
...see all>
Product Options
ADD TO CART
Inside Diameter do(phi mm) NOK Number Hardness (Durometer A) Wire Diameter (phi mm) Operating Temperature Range (deg C) Type Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Inside Diameter do(phi mm) NOK Number Hardness (Durometer A) Wire Diameter (phi mm) Operating Temperature Range (deg C) Type Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
12.42(+/-0.12) CO1119B 90+/-5 1.78+/-0.07 -23 to 100(MAX120) AS568 form fixing NBR (nitrile rubber) 1PC 1 AS568-014B 37981544 0.99 SGD
Shipped after 2018-05-28
23.46 (+/- 0.15) CO6065B 90 +/- 5 2.62 +/- 0.07 -23 ~ 100 (MAX120) AS568 form for fixed NBR (nitrile rubber) 1PC 1 AS568-119B 37982086 0.99 SGD
Shipped after 2018-06-01
47.35(+/-0.25) CO3235B 90+/-5 1.78+/-0.07 -23 to 100(MAX120) AS568 form fixing NBR (nitrile rubber) 1PC 1 AS568-032B 37981727 1.99 SGD
Shipped after 2018-05-28
50.52(+/-0.25) CO5346B 90+/-5 1.78+/-0.07 -23 to 100(MAX120) AS568shapefixing NBR(nitrilerubber) 1PC 1 AS568-033B 37981736 1.99 SGD
Shipped after 2018-05-28
26.70(+/-0.15) CO3173B 90+/-5 1.78+/-0.07 -23 to 100(MAX120) AS568shapefixing NBR(nitrilerubber) 1PC 1 AS568-023B 37981632 0.99 SGD
Shipped after 2018-05-28
17.17(+/-0.12) CO1179B 90+/-5 1.78+/-0.07 -23 to 100(MAX120) AS568shapefixing NBR(nitrilerubber) 1PC 1 AS568-017B 37981571 0.99 SGD
Shipped after 2018-05-28
53.70(+/-0.25) CO1467B 90+/-5 1.78+/-0.07 -23 to 100(MAX120) AS568shapefixing NBR(nitrilerubber) 1PC 1 AS568-034B 37981745 1.99 SGD
Shipped after 2018-06-01
24.99(+/-0.15) CO0418B 90+/-5 3.53+/-0.10 -23 to 100(MAX120) AS568shapefixing,AN6227exercise NBR(nitrilerubber) 1PC 1 AS568-214B(AN6227-19B) 37982734 0.99 SGD
Shipped after 2018-05-28
34.65(+/-0.15) CO3092B 90+/-5 1.78+/-0.07 -23 to 100(MAX120) AS568shapefixing NBR(nitrilerubber) 1PC 1 AS568-028B 37981684 0.99 SGD
Shipped after 2018-05-28
10.82(+/-0.12) CO3174B 90+/-5 1.78+/-0.07 -23 to 100(MAX120) AS568shapefixing NBR(nitrilerubber) 1PC 1 AS568-013B 37981535 0.99 SGD
Shipped after 2018-05-28
41.00(+/-0.25) CO3191B 90+/-5 1.78+/-0.07 -23 to 100(MAX120) AS568shapefixing NBR(nitrilerubber) 1PC 1 AS568-030B 37981702 0.99 SGD
Shipped after 2018-05-28
32.92(+/-0.15) CO0423B 90+/-5 3.53+/-0.10 -23 to 100(MAX120) AS568shapefixing,AN6227exercise NBR(nitrilerubber) 1PC 1 AS568-219B(AN6227-24B) 37982786 0.99 SGD
Shipped after 2018-05-28
56.87(+/-0.25) CO7772B 90+/-5 1.78+/-0.07 -23 to 100(MAX120) AS568shapefixing NBR(nitrilerubber) 1PC 1 AS568-035B 37981754 1.99 SGD
Shipped after 2018-05-28
7.65(+/-0.12) CO0405B 90+/-5 1.78+/-0.07 -23 to 100(MAX120) AS568shapefixing,AN6227exercise NBR(nitrilerubber) 1PC 1 AS568-011B(AN6227-6B) 37981517 0.99 SGD
Shipped after 2018-05-28
23.52(+/-0.15) CO3037B 90+/-5 1.78+/-0.07 -23 to 100(MAX120) AS568 form fixing NBR (nitrile rubber) 1PC 1 AS568-021B 37981614 0.99 SGD
Shipped after 2018-05-28
78.74(+/-0.38) CO0440B 90+/-5 5.33+/-0.12 -23 to 100(MAX120) AS568 shape fixing, AN6227 exercise NBR (nitrile rubber) 1PC 1 AS568-338B(AN6227-41B) 37983547 1.99 SGD
Shipped after 2018-06-01
9.25(+/-0.12) CO0407B 90+/-5 1.78+/-0.07 -23 to 100(MAX120) AS568 shape fixing, AN6227 exercise NBR (nitrile rubber) 1PC 1 AS568-012B(AN6227-7B) 37981526 0.99 SGD
Shipped after 2018-05-28
21.89(+/-0.15) CO1240B 90+/-5 2.62+/-0.07 -23 to 100(MAX120) AS568 form fixing NBR (nitrile rubber) 1PC 1 AS568-118B 37982077 0.99 SGD
Shipped after 2018-05-28
202.79(+/-0.76) CO1959B 90+/-5 3.53+/-0.10 -23 to 100(MAX120) AS568 shape fixing NBR (nitrile rubber) 1PC 1 AS568 - 266-B(AN6230-44) 37981194 8.99 SGD
Shipped after 2018-06-01
215.49(+/-0.76) CO1990B 90+/-5 3.53+/-0.10 -23 to 100(MAX120) AS568 shape fixing NBR (nitrile rubber) 1PC 1 AS568 - 268-B(AN6230-46) 37981212 9.99 SGD
Shipped after 2018-06-01
304.16(+/-0.76) CO0479B 90+/-5 6.98+/-0.15 -23 to 100(MAX120) AS568 shape fixing, AN6227 exercise NBR (nitrile rubber) 1PC 1 AS568 - 453-B(AN6227-80B) 37981395 21.99 SGD
Shipped after 2018-06-01
0.74(+/-0.10) CO8424B 90+/-5 1.02+/-0.07 -23 to 100(MAX120) AS568 shape fixing NBR (nitrile rubber) 1PC 1 AS568-001B 37981413 2.99 SGD
Shipped after 2018-06-01
14.00(+/-0.12) CO1140B 90+/-5 1.78+/-0.07 -23 to 100(MAX120) AS568 shape fixing NBR (nitrile rubber) 1PC 1 AS568-015B 37981553 0.99 SGD
Shipped after 2018-05-28
28.30(+/-0.15) CO1302B 90+/-5 1.78+/-0.07 -23 to 100(MAX120) AS568 shape fixing NBR (nitrile rubber) 1PC 1 AS568-024B 37981641 5.99 SGD
Shipped after 2018-05-28
29.87(+/-0.15) CO3636B 90+/-5 1.78+/-0.07 -23 to 100(MAX120) AS568 shape fixing NBR (nitrile rubber) 1PC 1 AS568-025B 37981657 0.99 SGD
Shipped after 2018-05-28
60.05(+/-0.25) CO4714B 90+/-5 1.78+/-0.07 -23 to 100(MAX120) AS568 shape fixing NBR (nitrile rubber) 1PC 1 AS568-036B 37981763 6.99 SGD
Shipped after 2018-06-01
26.64(+/-0.15) CO3601B 90+/-5 2.62+/-0.07 -23 to 100(MAX120) AS568 shape fixing NBR (nitrile rubber) 1PC 1 AS568-121B 37982104 5.99 SGD
Shipped after 2018-06-01
52.07(+/-0.25) CO1461B 90+/-5 2.62+/-0.07 -23 to 100(MAX120) AS568 shape fixing NBR (nitrile rubber) 1PC 1 AS568-137B 37982262 8.99 SGD
Shipped after 2018-06-01
59.99(+/-0.25) CO3210B 90+/-5 2.62+/-0.07 -23 to 100(MAX120) AS568 shape fixing NBR (nitrile rubber) 1PC 1 AS568-142B 37982314 5.99 SGD
Shipped after 2018-06-01
71.12(+/-0.38) CO6254B 90+/-5 2.62+/-0.07 -23 to 100(MAX120) AS568 shape fixing NBR (nitrile rubber) 1PC 1 AS568-149B 37982384 4.99 SGD
Shipped after 2018-06-01
164.77(+/-0.58) CO5411B 90+/-5 2.62+/-0.07 -23 to 100(MAX120) AS568 shape fixing NBR (nitrile rubber) 1PC 1 AS568-165B 37982542 5.99 SGD
Shipped after 2018-06-01
129.77(+/-0.58) CO1705B 90+/-5 3.53+/-0.10 -23 to 100(MAX120) AS568 shape fixing NBR (nitrile rubber) 1PC 1 AS568-251B(AN6230-29B) 37983102 5.99 SGD
Shipped after 2018-06-01
164.69(+/-0.58) CO1856B 90+/-5 3.53+/-0.10 -23 to 100(MAX120) AS568 shape fixing NBR (nitrile rubber) 1PC 1 AS568-260B(AN6230-38B) 37983197 6.99 SGD
Shipped after 2018-06-01
171.04(+/-0.58) CO1880B 90+/-5 3.53+/-0.10 -23 to 100(MAX120) AS568 shape fixing NBR (nitrile rubber) 1PC 1 AS568-261B(AN6230-39B) 37983206 6.99 SGD
Shipped after 2018-06-01
177.39(+/-0.58) CO1893B 90+/-5 3.53+/-0.10 -23 to 100(MAX120) AS568 shape fixing NBR (nitrile rubber) 1PC 1 AS568-262B(AN6230-40B) 37983215 6.99 SGD
Shipped after 2018-06-01
196.44(+/-0.76) CO1946B 90+/-5 3.53+/-0.10 -23 to 100(MAX120) AS568 shape fixing NBR (nitrile rubber) 1PC 1 AS568-265B(AN6230-43B) 37983242 8.99 SGD
Shipped after 2018-06-01
53.34(+/-0.25) CO0432B 90+/-5 5.33+/-0.12 -23 to 100(MAX120) AS568 shape fixing, AN6227 exercise NBR (nitrile rubber) 1PC 1 AS568-330B(AN6227-33B) 37983461 3.99 SGD
Shipped after 2018-06-01
59.69(+/-0.25) CO0434B 90+/-5 5.33+/-0.12 -23 to 100(MAX120) AS568 shape fixing, AN6227 exercise NBR (nitrile rubber) 1PC 1 AS568-332B(AN6227-35B) 37983486 6.99 SGD
Shipped after 2018-06-01
62.86(+/-0.25) CO0435B 90+/-5 5.33+/-0.12 -23 to 100(MAX120) AS568 shape fixing, AN6227 exercise NBR (nitrile rubber) 1PC 1 AS568-333B(AN6227-36B) 37983495 3.99 SGD
Shipped after 2018-06-01
94.62(+/-0.38) CO0445B 90+/-5 5.33+/-0.12 -23 to 100(MAX120) AS568 shape fixing, AN6227 exercise NBR (nitrile rubber) 1PC 1 AS568-343B(AN6227-46B) 37983592 5.99 SGD
Shipped after 2018-06-01
177.17(+/-0.58) CO7787B 90+/-5 5.33+/-0.12 -23 to 100(MAX120) AS568 shape fixing NBR (nitrile rubber) 1PC 1 AS568-365B 37983811 7.99 SGD
Shipped after 2018-06-01
215.57(+/-0.76) CO7776B 90+/-5 2.62+/-0.07 -23 to 100(MAX120) AS568 shape fixing NBR (nitrile rubber) 1PC 1 AS568 - 173-B 37981185 8.99 SGD
Shipped after 2018-06-01
227.96(+/-0.76) CO0473B 90+/-5 6.98+/-0.15 -23 to 100(MAX120) AS568 shape fixing, AN6227 exercise NBR (nitrile rubber) 1PC 1 AS568 - 447-B(AN6227-74B) 37981377 12.99 SGD
Shipped after 2018-06-01
1.07(+/-0.1) CO3387B 90+/-5 1.27+/-0.07 -23 to 100(MAX120) AS568 shape fixing NBR (nitrile rubber) 1PC 1 AS568-002B 37981422 0.99 SGD
Shipped after 2018-05-28
3.68(+/-0.12) CO0401B 90+/-5 1.78+/-0.07 -23 to 100(MAX120) AS568 shape fixing, AN6227 exercise NBR (nitrile rubber) 1PC 1 AS568-007B(AN6227-2B) 37981474 2.99 SGD
Shipped after 2018-06-01
6.07(+/-0.12) CO0404B 90+/-5 1.78+/-0.07 -23 to 100(MAX120) AS568 shape fixing, AN6227 exercise NBR (nitrile rubber) 1PC 1 AS568-010B(AN6227-5B) 37981501 0.99 SGD
Shipped after 2018-05-28
25.12(+/-0.15) CO4368B 90+/-5 1.78+/-0.07 -23 to 100(MAX120) AS568 shape fixing NBR (nitrile rubber) 1PC 1 AS568-022B 37981623 2.99 SGD
Shipped after 2018-05-28
44.17(+/-0.25) CO5191B 90+/-5 1.78+/-0.07 -23 to 100(MAX120) AS568 shape fixing NBR (nitrile rubber) 1PC 1 AS568-031B 37981711 0.99 SGD
Shipped after 2018-05-28
88.62(+/-0.38) CO3010B 90+/-5 1.78+/-0.07 -23 to 100(MAX120) AS568 shape fixing NBR (nitrile rubber) 1PC 1 AS568-043B 37981833 3.99 SGD
Shipped after 2018-06-01
94.97(+/-0.38) CO8205B 90+/-5 1.78+/-0.07 -23 to 100(MAX120) AS568 shape fixing NBR (nitrile rubber) 1PC 1 AS568-044B 37981842 4.99 SGD
Shipped after 2018-06-01
107.67(+/-0.38) CO4873B 90+/-5 1.78+/-0.07 -23 to 100(MAX120) AS568 shape fixing NBR (nitrile rubber) 1PC 1 AS568-046B 37981867 4.99 SGD
Shipped after 2018-06-01
126.72(+/-0.58) CO8463B 90+/-5 1.78+/-0.07 -23 to 100(MAX120) AS568 shape fixing NBR (nitrile rubber) 1PC 1 AS568-049B 37981894 5.99 SGD
Shipped after 2018-06-01
1.24(+/-0.12) CO8485B 90+/-5 2.62+/-0.07 -23 to 100(MAX120) AS568 shape fixing NBR (nitrile rubber) 1PC 1 AS568-102B 37981912 2.99 SGD
Shipped after 2018-06-01
18.72(+/-0.12) CO0414B 90+/-5 2.62+/-0.07 -23 to 100(MAX120) AS568 shape fixing, AN6227 exercise NBR (nitrile rubber) 1PC 1 AS568-116B(AN6227-14B) 37982052 0.99 SGD
Shipped after 2018-05-28
44.12(+/-0.25) CO6155B 90+/-5 2.62+/-0.07 -23 to 100(MAX120) AS568 shape fixing NBR (nitrile rubber) 1PC 1 AS568-132B 37982217 0.99 SGD
Shipped after 2018-05-28
177.47(+/-0.58) CO6437B 90+/-5 2.62+/-0.07 -23 to 100(MAX120) AS568 shape fixing NBR (nitrile rubber) 1PC 1 AS568-167B 37982567 7.99 SGD
Shipped after 2018-06-01
4.34(+/-0.12) CO8471B 90+/-5 3.53+/-0.10 -23 to 100(MAX120) AS568 shape fixing NBR (nitrile rubber) 1PC 1 AS568-201B 37982603 2.99 SGD
Shipped after 2018-06-01
5.94(+/-0.12) CO8472B 90+/-5 3.53+/-0.10 -23 to 100(MAX120) AS568 shape fixing NBR (nitrile rubber) 1PC 1 AS568-202B 37982612 2.99 SGD
Shipped after 2018-06-01
18.77(+/-0.12) CO1203B 90+/-5 1.78+/-0.07 -23 to 100(MAX120) AS568shapefixing NBR(nitrilerubber) 1PC 1 AS568-018B 37981587 0.99 SGD
Shipped after 2018-05-28
209.22(+/-0.76) CO5270B 90+/-5 2.62+/-0.07 -23 to 100(MAX120) AS568 shape fixing NBR (nitrile rubber) 1PC 1 AS568 - 172-B 37981176 7.99 SGD
Shipped after 2018-06-01
278.99(+/-0.76) CO5393B 90+/-5 3.53+/-0.10 -23 to 100(MAX120) AS568 shape fixing NBR (nitrile rubber) 1PC 1 AS568 - 276-B 37981273 14.99 SGD
Shipped after 2018-06-01
291.69(+/-0.76) CO2132B 90+/-5 3.53+/-0.10 -23 to 100(MAX120) AS568 shape fixing NBR (nitrile rubber) 1PC 1 AS568 - 277-B 37981282 15.99 SGD
Shipped after 2018-06-01
380.36(+/-0.76) CO0485B 90+/-5 6.98+/-0.15 -23 to 100(MAX120) AS568 shape fixing, AN6227 exercise NBR (nitrile rubber) 1PC 1 AS568 - 459-B(AN6227-86B) 37981404 30.99 SGD
Shipped after 2018-06-01
2.90(+/-0.12) CO0400B 90+/-5 1.78+/-0.07 -23 to 100(MAX120) AS568 shape fixing, AN6227 exercise NBR (nitrile rubber) 1PC 1 AS568-006B(AN6227-1B) 37981465 0.99 SGD
Shipped after 2018-06-01
20.35(+/-0.15) CO1225B 90+/-5 1.78+/-0.07 -23 to 100(MAX120) AS568 shape fixing NBR (nitrile rubber) 1PC 1 AS568-019B 37981596 0.99 SGD
Shipped after 2018-05-28
37.82(+/-0.25) CO6134B 90+/-5 1.78+/-0.07 -23 to 100(MAX120) AS568 shape fixing NBR (nitrile rubber) 1PC 1 AS568-029B 37981693 0.99 SGD
Shipped after 2018-05-28
75.92(+/-0.38) CO7129B 90+/-5 1.78+/-0.07 -23 to 100(MAX120) AS568 shape fixing NBR (nitrile rubber) 1PC 1 AS568-041B 37981815 1.99 SGD
Shipped after 2018-05-28
3.63(+/-0.12) CO8466B 90+/-5 2.62+/-0.07 -23 to 100(MAX120) AS568 shape fixing NBR (nitrile rubber) 1PC 1 AS568-105B 37981946 2.99 SGD
Shipped after 2018-06-01
31.42(+/-0.15) CO3112B 90+/-5 2.62+/-0.07 -23 to 100(MAX120) AS568 shape fixing NBR (nitrile rubber) 1PC 1 AS568-124B 37982131 4.99 SGD
Shipped after 2018-06-01
61.59(+/-0.25) CO7872B 90+/-5 2.62+/-0.07 -23 to 100(MAX120) AS568 shape fixing NBR (nitrile rubber) 1PC 1 AS568-143B 37982323 5.99 SGD
Shipped after 2018-06-01
171.12(+/-0.58) CO6432B 90+/-5 2.62+/-0.07 -23 to 100(MAX120) AS568 shape fixing NBR (nitrile rubber) 1PC 1 AS568-166B 37982551 5.99 SGD
Shipped after 2018-06-01
88.49(+/-0.38) CO0365B 90+/-5 3.53+/-0.10 -23 to 100(MAX120) AS568 shape fixing NBR (nitrile rubber) 1PC 1 AS568-238B(AN6230-16B) 37982971 3.99 SGD
Shipped after 2018-06-01
91.67(+/-0.38) CO0366B 90+/-5 3.53+/-0.10 -23 to 100(MAX120) AS568 shape fixing NBR (nitrile rubber) 1PC 1 AS568-239B(AN6230-17B) 37982987 8.99 SGD
Shipped after 2018-06-01
101.19(+/-0.38) CO0369B 90+/-5 3.53+/-0.10 -23 to 100(MAX120) AS568 shape fixing NBR (nitrile rubber) 1PC 1 AS568-242B(AN6230-20B) 37983014 5.99 SGD
Shipped after 2018-06-01
110.72(+/-0.38) CO0372B 90+/-5 3.53+/-0.10 -23 to 100(MAX120) AS568 shape fixing NBR (nitrile rubber) 1PC 1 AS568-245B(AN6230-23B) 37983041 6.99 SGD
Shipped after 2018-06-01
126.59(+/-0.38) CO1691B 90+/-5 3.53+/-0.10 -23 to 100(MAX120) AS568 shape fixing NBR (nitrile rubber) 1PC 1 AS568-250B(AN6230-28B) 37983093 6.99 SGD
Shipped after 2018-06-01
145.64(+/-0.58) CO1774B 90+/-5 3.53+/-0.10 -23 to 100(MAX120) AS568 shape fixing NBR (nitrile rubber) 1PC 1 AS568-256B(AN6230-34B) 37983154 4.99 SGD
Shipped after 2018-06-01
148.82(+/-0.58) CO1786B 90+/-5 3.53+/-0.10 -23 to 100(MAX120) AS568 shape fixing NBR (nitrile rubber) 1PC 1 AS568-257B(AN6230-35B) 37983163 3.99 SGD
Shipped after 2018-06-01
13.64(+/-0.12) CO8488B 90+/-5 5.33+/-0.12 -23 to 100(MAX120) AS568 shape fixing NBR (nitrile rubber) 1PC 1 AS568-311B 37983276 2.99 SGD
Shipped after 2018-06-01
15.24(+/-0.12) CO4082B 90+/-5 5.33+/-0.12 -23 to 100(MAX120) AS568 shape fixing NBR (nitrile rubber) 1PC 1 AS568-312B 37983285 3.99 SGD
Shipped after 2018-06-01
24.76(+/-0.15) CO3025B 90+/-5 5.33+/-0.12 -23 to 100(MAX120) AS568 shape fixing NBR (nitrile rubber) 1PC 1 AS568-318B 37983346 2.99 SGD
Shipped after 2018-06-01
40.64(+/-0.25) CO0428B 90+/-5 5.33+/-0.12 -23 to 100(MAX120) AS568 shape fixing, AN6227 exercise NBR (nitrile rubber) 1PC 1 AS568-326B(AN6227-29B) 37983425 6.99 SGD
Shipped after 2018-06-01
100.96(+/-0.38) CO0447B 90+/-5 5.33+/-0.12 -23 to 100(MAX120) AS568 shape fixing, AN6227 exercise NBR (nitrile rubber) 1PC 1 AS568-345B(AN6227-48B) 37983617 5.99 SGD
Shipped after 2018-06-01
189.86(+/-0.76) CO0469B 90+/-5 6.98+/-0.15 -23 to 100(MAX120) AS568 shape fixing, AN6227 exercise NBR (nitrile rubber) 1PC 1 AS568-443B(AN6227-70B) 37984037 9.99 SGD
Shipped after 2018-06-01
209.14(+/-0.76) CO1979B 90+/-5 3.53+/-0.10 -23 to 100(MAX120) AS568 shape fixing NBR (nitrile rubber) 1PC 1 AS568 - 267-B(AN6230-45) 37981203 9.99 SGD
Shipped after 2018-06-01
253.59(+/-0.76) CO3415B 90+/-5 3.53+/-0.10 -23 to 100(MAX120) AS568 shape fixing NBR (nitrile rubber) 1PC 1 AS568 - 274-B(AN6230-52) 37981255 10.99 SGD
Shipped after 2018-06-01
266.29(+/-0.76) CO5748B 90+/-5 3.53+/-0.10 -23 to 100(MAX120) AS568 shape fixing NBR (nitrile rubber) 1PC 1 AS568 - 275-B 37981264 13.99 SGD
Shipped after 2018-06-01
380.59(+/-0.76) CO2277B 90+/-5 3.53+/-0.10 -23 to 100(MAX120) AS568 shape fixing NBR (nitrile rubber) 1PC 1 AS568 - 281-B 37981291 23.99 SGD
Shipped after 2018-06-01
253.37(+/-0.76) CO7794B 90+/-5 5.33+/-0.12 -23 to 100(MAX120) AS568 shape fixing NBR (nitrile rubber) 1PC 1 AS568 - 377-B 37981352 16.99 SGD
Shipped after 2018-06-01
253.36(+/-0.76) CO0475B 90+/-5 6.98+/-0.15 -23 to 100(MAX120) AS568 shape fixing, AN6227 exercise NBR (nitrile rubber) 1PC 1 AS568 - 449-B(AN6227-76B) 37981386 16.99 SGD
Shipped after 2018-06-01
4.47(+/-0.12) CO0402B 90+/-5 1.78+/-0.07 -23 to 100(MAX120) AS568 shape fixing, AN6227 exercise NBR (nitrile rubber) 1PC 1 AS568-008B(AN6227-3B) 37981483 0.99 SGD
Shipped after 2018-06-01
5.28(+/-0.12) CO0403B 90+/-5 1.78+/-0.07 -23 to 100(MAX120) AS568 shape fixing, AN6227 exercise NBR (nitrile rubber) 1PC 1 AS568-009B(AN6227-4B) 37981492 6.99 SGD
Shipped after 2018-06-01
31.47(+/-0.15) CO3093B 90+/-5 1.78+/-0.07 -23 to 100(MAX120) AS568 shape fixing NBR (nitrile rubber) 1PC 1 AS568-026B 37981666 1.99 SGD
Shipped after 2018-06-04
63.22(+/-0.25) CO8462B 90+/-5 1.78+/-0.07 -23 to 100(MAX120) AS568 shape fixing NBR (nitrile rubber) 1PC 1 AS568-037B 37981772 2.99 SGD
Shipped after 2018-06-01
133.07(+/-0.58) CO4948B 90+/-5 1.78+/-0.07 -23 to 100(MAX120) AS568 shape fixing NBR (nitrile rubber) 1PC 1 AS568-050B 37981903 6.99 SGD
Shipped after 2018-06-01
2.84(+/-0.12) CO8465B 90+/-5 2.62+/-0.07 -23 to 100(MAX120) AS568 shape fixing NBR (nitrile rubber) 1PC 1 AS568-104B 37981937 2.99 SGD
Shipped after 2018-06-01
221.84(+/-0.76) CO2001B 90+/-5 3.53+/-0.10 -23 to 100(MAX120) AS568 shape fixing NBR (nitrile rubber) 1PC 1 AS568 - 269-B(AN6230-47) 37981221 9.99 SGD
Shipped after 2018-06-01
234.54(+/-0.76) CO2032B 90+/-5 3.53+/-0.10 -23 to 100(MAX120) AS568 shape fixing NBR (nitrile rubber) 1PC 1 AS568 - 271-B(AN6230-49) 37981246 11.99 SGD
Shipped after 2018-06-01
202.57(+/-0.76) CO7789B 90+/-5 5.33+/-0.12 -23 to 100(MAX120) AS568 shape fixing NBR (nitrile rubber) 1PC 1 AS568 - 369-B 37981307 9.99 SGD
Shipped after 2018-06-01
215.27(+/-0.76) CO6492B 90+/-5 5.33+/-0.12 -23 to 100(MAX120) AS568 shape fixing NBR (nitrile rubber) 1PC 1 AS568 - 371-B 37981325 12.99 SGD
Shipped after 2018-06-01
228.19(+/-0.76) CO2018B 90+/-5 3.53+/-0.10 -23 to 100(MAX120) AS568 shape fixing NBR (nitrile rubber) 1PC 1 AS568 - 270-B(AN6230-48) 37981237 9.99 SGD
Shipped after 2018-06-01
208.92(+/-0.76) CO7790B 90+/-5 5.33+/-0.12 -23 to 100(MAX120) AS568 shape fixing NBR (nitrile rubber) 1PC 1 AS568 - 370-B 37981316 12.99 SGD
Shipped after 2018-06-01
227.97(+/-0.76) CO7792B 90+/-5 5.33+/-0.12 -23 to 100(MAX120) AS568 shape fixing NBR (nitrile rubber) 1PC 1 AS568 - 373-B 37981334 13.99 SGD
Shipped after 2018-06-01
234.32(+/-0.76) CO7793B 90+/-5 5.33+/-0.12 -23 to 100(MAX120) AS568 shape fixing NBR (nitrile rubber) 1PC 1 AS568 - 374-B 37981343 13.99 SGD
Shipped after 2018-06-01
1.42(+/-0.1) CO3388B 90+/-5 1.52+/-0.07 -23 to 100(MAX120) AS568 shape fixing NBR (nitrile rubber) 1PC 1 AS568-003B 37981431 0.99 SGD
Shipped after 2018-05-28
1.78(+/-0.12) CO5146B 90+/-5 1.78+/-0.07 -23 to 100(MAX120) AS568 shape fixing NBR (nitrile rubber) 1PC 1 AS568-004B 37981447 1.99 SGD
Shipped after 2018-06-01
15.60(+/-0.12) CO3035B 90+/-5 1.78+/-0.07 -23 to 100(MAX120) AS568 shape fixing NBR (nitrile rubber) 1PC 1 AS568-016B 37981562 0.99 SGD
Shipped after 2018-05-28
101.32(+/-0.38) CO4251B 90+/-5 1.78+/-0.07 -23 to 100(MAX120) AS568 shape fixing NBR (nitrile rubber) 1PC 1 AS568-045B 37981851 5.99 SGD
Shipped after 2018-06-01
114.02(+/-0.38) CO4947B 90+/-5 1.78+/-0.07 -23 to 100(MAX120) AS568 shape fixing NBR (nitrile rubber) 1PC 1 AS568-047B 37981876 5.99 SGD
Shipped after 2018-06-01
7.59(+/-0.12) CO3084B 90+/-5 2.62+/-0.07 -23 to 100(MAX120) AS568 shape fixing NBR (nitrile rubber) 1PC 1 AS568-109B 37981982 5.99 SGD
Shipped after 2018-06-01
25.07(+/-0.15) CO3805B 90+/-5 2.62+/-0.07 -23 to 100(MAX120) AS568 shape fixing NBR (nitrile rubber) 1PC 1 AS568-120B 37982095 4.99 SGD
Shipped after 2018-06-01
47.29(+/-0.25) CO1433B 90+/-5 2.62+/-0.07 -23 to 100(MAX120) AS568 shape fixing NBR (nitrile rubber) 1PC 1 AS568-134B 37982235 4.99 SGD
Shipped after 2018-06-01
50.47(+/-0.25) CO4330B 90+/-5 2.62+/-0.07 -23 to 100(MAX120) AS568 shape fixing NBR (nitrile rubber) 1PC 1 AS568-136B 37982253 1.99 SGD
Shipped after 2018-05-28
53.64(+/-0.25) CO3707B 90+/-5 2.62+/-0.07 -23 to 100(MAX120) AS568 shape fixing NBR (nitrile rubber) 1PC 1 AS568-138B 37982271 8.99 SGD
Shipped after 2018-06-01
56.82(+/-0.25) CO3107B 90+/-5 2.62+/-0.07 -23 to 100(MAX120) AS568 shape fixing NBR (nitrile rubber) 1PC 1 AS568-140B 37982296 3.99 SGD
Shipped after 2018-06-01
64.77(+/-0.25) CO1518B 90+/-5 2.62+/-0.07 -23 to 100(MAX120) AS568 shape fixing NBR (nitrile rubber) 1PC 1 AS568-145B 37982341 5.99 SGD
Shipped after 2018-06-01
75.87(+/-0.38) CO6268B 90+/-5 2.62+/-0.07 -23 to 100(MAX120) AS568 shape fixing NBR (nitrile rubber) 1PC 1 AS568-151B 37982402 5.99 SGD
Shipped after 2018-06-01
82.22(+/-0.38) CO6276B 90+/-5 2.62+/-0.07 -23 to 100(MAX120) AS568 shape fixing NBR (nitrile rubber) 1PC 1 AS568-152B 37982411 2.99 SGD
Shipped after 2018-06-01
94.92(+/-0.38) CO4837B 90+/-5 2.62+/-0.07 -23 to 100(MAX120) AS568 shape fixing NBR (nitrile rubber) 1PC 1 AS568-154B 37982436 5.99 SGD
Shipped after 2018-06-01
113.97(+/-0.38) CO5357B 90+/-5 2.62+/-0.07 -23 to 100(MAX120) AS568 shape fixing NBR (nitrile rubber) 1PC 1 AS568-157B 37982463 4.99 SGD
Shipped after 2018-06-01
120.32(+/-0.38) CO6356B 90+/-5 2.62+/-0.07 -23 to 100(MAX120) AS568 shape fixing NBR (nitrile rubber) 1PC 1 AS568-158B 37982472 3.99 SGD
Shipped after 2018-05-28
139.37(+/-0.58) CO4812B 90+/-5 2.62+/-0.07 -23 to 100(MAX120) AS568 shape fixing NBR (nitrile rubber) 1PC 1 AS568-161B 37982506 6.99 SGD
Shipped after 2018-06-01
18.64(+/-0.15) CO0413B 90+/-5 3.53+/-0.10 -23 to 100(MAX120) AS568 shape fixing, AN6227 exercise NBR (nitrile rubber) 1PC 1 AS568-210B(AN6227-15B) 37982691 0.99 SGD
Shipped after 2018-05-28
29.74(+/-0.15) CO0421B 90+/-5 3.53+/-0.10 -23 to 100(MAX120) AS568 shape fixing, AN6227 exercise NBR (nitrile rubber) 1PC 1 AS568-217B(AN6227-22B) 37982761 3.99 SGD
Shipped after 2018-06-01
34.52(+/-0.15) CO0424B 90+/-5 3.53+/-0.10 -23 to 100(MAX120) AS568 shape fixing, AN6227 exercise NBR (nitrile rubber) 1PC 1 AS568-220B(AN6227-25B) 37982795 3.99 SGD
Shipped after 2018-06-01
37.69(+/-0.15) CO0426B 90+/-5 3.53+/-0.10 -23 to 100(MAX120) AS568 shape fixing, AN6227 exercise NBR (nitrile rubber) 1PC 1 AS568-222B(AN6227-27B) 37982813 0.99 SGD
Shipped after 2018-05-28
59.92(+/-0.25) CO0356B 90+/-5 3.53+/-0.10 -23 to 100(MAX120) AS568 shape fixing NBR (nitrile rubber) 1PC 1 AS568-229B(AN6230-7B) 37982883 7.99 SGD
Shipped after 2018-06-01
69.44(+/-0.38) CO0359B 90+/-5 3.53+/-0.10 -23 to 100(MAX120) AS568 shape fixing NBR (nitrile rubber) 1PC 1 AS568-232B(AN6230-10B) 37982917 1.99 SGD
Shipped after 2018-06-01
75.79(+/-0.38) CO0361B 90+/-5 3.53+/-0.10 -23 to 100(MAX120) AS568 shape fixing NBR (nitrile rubber) 1PC 1 AS568-234B(AN6230-12B) 37982935 8.99 SGD
Shipped after 2018-06-01
98.02(+/-0.38) CO0368B 90+/-5 3.53+/-0.10 -23 to 100(MAX120) AS568 shape fixing NBR (nitrile rubber) 1PC 1 AS568-241B(AN6230-19B) 37983005 3.99 SGD
Shipped after 2018-06-01
113.89(+/-0.38) CO0373B 90+/-5 3.53+/-0.10 -23 to 100(MAX120) AS568 shape fixing NBR (nitrile rubber) 1PC 1 AS568-246B(AN6230-24B) 37983057 6.99 SGD
Shipped after 2018-06-01
10.46(+/-0.12) CO8486B 90+/-5 5.33+/-0.12 -23 to 100(MAX120) AS568 shape fixing NBR (nitrile rubber) 1PC 1 AS568-309B 37983251 2.99 SGD
Shipped after 2018-06-01
23.16(+/-0.15) CO6064B 90+/-5 5.33+/-0.12 -23 to 100(MAX120) AS568 shape fixing NBR (nitrile rubber) 1PC 1 AS568-317B 37983337 2.99 SGD
Shipped after 2018-06-01
66.04(+/-0.25) CO0436B 90+/-5 5.33+/-0.12 -23 to 100(MAX120) AS568 shape fixing, AN6227 exercise NBR (nitrile rubber) 1PC 1 AS568-334B(AN6227-37B) 37983504 3.99 SGD
Shipped after 2018-06-01
81.92(+/-0.38) CO0441B 90+/-5 5.33+/-0.12 -23 to 100(MAX120) AS568 shape fixing, AN6227 exercise NBR (nitrile rubber) 1PC 1 AS568-339B(AN6227-42B) 37983556 8.99 SGD
Shipped after 2018-06-01
97.79(+/-0.38) CO0446B 90+/-5 5.33+/-0.12 -23 to 100(MAX120) AS568 shape fixing, AN6227 exercise NBR (nitrile rubber) 1PC 1 AS568-344B(AN6227-47B) 37983601 5.99 SGD
Shipped after 2018-06-01
113.66(+/-0.38) CO0451B 90+/-5 5.33+/-0.12 -23 to 100(MAX120) AS568 shape fixing, AN6227 exercise NBR (nitrile rubber) 1PC 1 AS568-349B(AN6227-52B) 37983653 4.99 SGD
Shipped after 2018-06-01
120.02(+/-0.38) CO7779B 90+/-5 5.33+/-0.12 -23 to 100(MAX120) AS568 shape fixing NBR (nitrile rubber) 1PC 1 AS568-351B 37983671 -
N/A
[x]
123.19(+/-0.38) CO4133B 90+/-5 5.33+/-0.12 -23 to 100(MAX120) AS568 shape fixing NBR (nitrile rubber) 1PC 1 AS568-352B 37983687 5.99 SGD
Shipped after 2018-06-01
129.54(+/-0.58) CO4205B 90+/-5 5.33+/-0.12 -23 to 100(MAX120) AS568 shape fixing NBR (nitrile rubber) 1PC 1 AS568-354B 37983705 5.99 SGD
Shipped after 2018-06-01
132.72(+/-0.58) CO5131B 90+/-5 5.33+/-0.12 -23 to 100(MAX120) AS568 shape fixing NBR (nitrile rubber) 1PC 1 AS568-355B 37983714 5.99 SGD
Shipped after 2018-06-01
158.12(+/-0.58) CO7784B 90+/-5 5.33+/-0.12 -23 to 100(MAX120) AS568 shape fixing NBR (nitrile rubber) 1PC 1 AS568-362B 37983784 6.99 SGD
Shipped after 2018-06-01
189.86(+/-0.76) CO3417B 90+/-5 5.33+/-0.12 -23 to 100(MAX120) AS568 shape fixing NBR (nitrile rubber) 1PC 1 AS568-367B 37983836 8.99 SGD
Shipped after 2018-06-01
116.84(+/-0.38) CO0452B 90+/-5 6.98+/-0.15 -23 to 100(MAX120) AS568 shape fixing, AN6227 exercise NBR (nitrile rubber) 1PC 1 AS568-426B(AN6227-53B) 37983863 4.99 SGD
Shipped after 2018-06-01
120.02(+/-0.38) CO0453B 90+/-5 6.98+/-0.15 -23 to 100(MAX120) AS568 shape fixing, AN6227 exercise NBR (nitrile rubber) 1PC 1 AS568-427B(AN6227-54B) 37983872 4.99 SGD
Shipped after 2018-06-01
129.54(+/-0.58) CO0456B 90+/-5 6.98+/-0.15 -23 to 100(MAX120) AS568 shape fixing, AN6227 exercise NBR (nitrile rubber) 1PC 1 AS568-430B(AN6227-57B) 37983906 5.99 SGD
Shipped after 2018-06-01
139.06(+/-0.58) CO0459B 90+/-5 6.98+/-0.15 -23 to 100(MAX120) AS568 shape fixing, AN6227 exercise NBR (nitrile rubber) 1PC 1 AS568-433B(AN6227-60B) 37983933 6.99 SGD
Shipped after 2018-06-01
142.24(+/-0.58) CO0460B 90+/-5 6.98+/-0.15 -23 to 100(MAX120) AS568 shape fixing, AN6227 exercise NBR (nitrile rubber) 1PC 1 AS568-434B(AN6227-61B) 37983942 5.99 SGD
Shipped after 2018-06-01
145.42(+/-0.58) CO0461B 90+/-5 6.98+/-0.15 -23 to 100(MAX120) AS568 shape fixing, AN6227 exercise NBR (nitrile rubber) 1PC 1 AS568-435B(AN6227-62B) 37983951 5.99 SGD
Shipped after 2018-06-01
164.46(+/-0.58) CO0465B 90+/-5 6.98+/-0.15 -23 to 100(MAX120) AS568 shape fixing, AN6227 exercise NBR (nitrile rubber) 1PC 1 AS568-439B(AN6227-66B) 37983994 7.99 SGD
Shipped after 2018-06-01
66.40(+/-0.25) CO8231B 90+/-5 1.78+/-0.07 -23 to 100(MAX120) AS568 shape fixing NBR (nitrile rubber) 1PC 1 AS568-038B 37981781 6.99 SGD
Shipped after 2018-06-01
120.37(+/-0.38) CO4252B 90+/-5 1.78+/-0.07 -23 to 100(MAX120) AS568 shape fixing NBR (nitrile rubber) 1PC 1 AS568-048B 37981885 6.99 SGD
Shipped after 2018-06-01
10.77(+/-0.12) CO0408B 90+/-5 2.62+/-0.07 -23 to 100(MAX120) AS568 shape fixing, AN6227 exercise NBR (nitrile rubber) 1PC 1 AS568-111B(AN6227-9B) 37982007 0.99 SGD
Shipped after 2018-06-01
45.69(+/-0.25) CO3152B 90+/-5 2.62+/-0.07 -23 to 100(MAX120) AS568 shape fixing NBR (nitrile rubber) 1PC 1 AS568-133B 37982226 4.99 SGD
Shipped after 2018-06-01
123.42(+/-0.38) CO1680B 90+/-5 3.53+/-0.10 -23 to 100(MAX120) AS568 shape fixing NBR (nitrile rubber) 1PC 1 AS568-249B(AN6230-27B) 37983084 6.99 SGD
Shipped after 2018-06-01
142.47(+/-0.58) CO1762B 90+/-5 3.53+/-0.10 -23 to 100(MAX120) AS568 shape fixing NBR (nitrile rubber) 1PC 1 AS568-255B(AN6230-33B) 37983145 4.99 SGD
Shipped after 2018-06-01
151.99(+/-0.58) CO1805B 90+/-5 3.53+/-0.10 -23 to 100(MAX120) AS568 shape fixing NBR (nitrile rubber) 1PC 1 AS568-258B(AN6230-36B) 37983172 6.99 SGD
Shipped after 2018-06-01
183.74(+/-0.76) CO1915B 90+/-5 3.53+/-0.10 -23 to 100(MAX120) AS568 shape fixing NBR (nitrile rubber) 1PC 1 AS568-263B(AN6230-41B) 37983224 6.99 SGD
Shipped after 2018-06-01
329.57(+/-0.76) CO7797B 90+/-5 5.33+/-0.12 -23 to 100(MAX120) AS568 shape fixing NBR (nitrile rubber) 1PC 1 AS568 - 382-B 37981361 24.99 SGD
Shipped after 2018-06-01
2.57(+/-0.12) CO3052B 90+/-5 1.78+/-0.07 -23 to 100(MAX120) AS568 shape fixing NBR (nitrile rubber) 1PC 1 AS568-005B 37981456 6.99 SGD
Shipped after 2018-06-01
21.95(+/-0.15) CO1241B 90+/-5 1.78+/-0.07 -23 to 100(MAX120) AS568 shape fixing NBR (nitrile rubber) 1PC 1 AS568-020B 37981605 0.99 SGD
Shipped after 2018-05-28
33.05(+/-0.15) CO7771B 90+/-5 1.78+/-0.07 -23 to 100(MAX120) AS568 shape fixing NBR (nitrile rubber) 1PC 1 AS568-027B 37981675 0.99 SGD
Shipped after 2018-06-01
69.57(+/-0.38) CO4699B 90+/-5 1.78+/-0.07 -23 to 100(MAX120) AS568 shape fixing NBR (nitrile rubber) 1PC 1 AS568-039B 37981797 2.99 SGD
Shipped after 2018-06-01
82.27(+/-0.38) CO4335B 90+/-5 1.78+/-0.07 -23 to 100(MAX120) AS568 shape fixing NBR (nitrile rubber) 1PC 1 AS568-042B 37981824 2.99 SGD
Shipped after 2018-06-01
2.06(+/-0.12) CO8464B 90+/-5 2.62+/-0.07 -23 to 100(MAX120) AS568 shape fixing NBR (nitrile rubber) 1PC 1 AS568-103B 37981921 5.99 SGD
Shipped after 2018-06-01
4.42(+/-0.12) CO8467B 90+/-5 2.62+/-0.07 -23 to 100(MAX120) AS568 shape fixing NBR (nitrile rubber) 1PC 1 AS568-106B 37981955 2.99 SGD
Shipped after 2018-06-01
5.23(+/-0.12) CO6006B 90+/-5 2.62+/-0.07 -23 to 100(MAX120) AS568 shape fixing NBR (nitrile rubber) 1PC 1 AS568-107B 37981964 5.99 SGD
Shipped after 2018-06-01
6.02(+/-0.12) CO8468B 90+/-5 2.62+/-0.07 -23 to 100(MAX120) AS568 shape fixing NBR (nitrile rubber) 1PC 1 AS568-108B 37981973 5.99 SGD
Shipped after 2018-06-01
9.19(+/-0.12) CO0406B 90+/-5 2.62+/-0.07 -23 to 100(MAX120) AS568 shape fixing, AN6227 exercise NBR (nitrile rubber) 1PC 1 AS568-110B(AN6227-8B) 37981991 0.99 SGD
Shipped after 2018-06-01
20.29(+/-0.15) CO4370B 90+/-5 2.62+/-0.07 -23 to 100(MAX120) AS568 shape fixing NBR (nitrile rubber) 1PC 1 AS568-117B 37982061 0.99 SGD
Shipped after 2018-05-28
28.24(+/-0.15) CO4128B 90+/-5 2.62+/-0.07 -23 to 100(MAX120) AS568 shape fixing NBR (nitrile rubber) 1PC 1 AS568-122B 37982113 5.99 SGD
Shipped after 2018-06-01
29.82(+/-0.15) CO3105B 90+/-5 2.62+/-0.07 -23 to 100(MAX120) AS568 shape fixing NBR (nitrile rubber) 1PC 1 AS568-123B 37982122 4.99 SGD
Shipped after 2018-06-01
32.99(+/-0.15) CO3230B 90+/-5 2.62+/-0.07 -23 to 100(MAX120) AS568 shape fixing NBR (nitrile rubber) 1PC 1 AS568-125B 37982147 3.99 SGD
Shipped after 2018-06-01
37.77(+/-0.15) CO1380B 90+/-5 2.62+/-0.07 -23 to 100(MAX120) AS568 shape fixing NBR (nitrile rubber) 1PC 1 AS568-128B 37982174 5.99 SGD
Shipped after 2018-06-01
69.52(+/-0.38) CO4718B 90+/-5 2.62+/-0.07 -23 to 100(MAX120) AS568 shape fixing NBR (nitrile rubber) 1PC 1 AS568-148B 37982375 4.99 SGD
Shipped after 2018-06-01
101.27(+/-0.38) CO7031B 90+/-5 2.62+/-0.07 -23 to 100(MAX120) AS568 shape fixing NBR (nitrile rubber) 1PC 1 AS568-155B 37982445 3.99 SGD
Shipped after 2018-05-28
126.67(+/-0.38) CO7811B 90+/-5 2.62+/-0.07 -23 to 100(MAX120) AS568 shape fixing NBR (nitrile rubber) 1PC 1 AS568-159B 37982481 4.99 SGD
Shipped after 2018-06-01
145.72(+/-0.58) CO7130B 90+/-5 2.62+/-0.07 -23 to 100(MAX120) AS568 shape fixing NBR (nitrile rubber) 1PC 1 AS568-162B 37982515 5.99 SGD
Shipped after 2018-06-01
152.07(+/-0.58) CO1808B 90+/-5 2.62+/-0.07 -23 to 100(MAX120) AS568 shape fixing NBR (nitrile rubber) 1PC 1 AS568-163B 37982524 5.99 SGD
Shipped after 2018-06-01
13.87(+/-0.12) CO7059B 90+/-5 3.53+/-0.10 -23 to 100(MAX120) AS568 shape fixing NBR (nitrile rubber) 1PC 1 AS568-207B 37982664 4.99 SGD
Shipped after 2018-06-01
17.04(+/-0.12) CO8461B 90+/-5 3.53+/-0.10 -23 to 100(MAX120) AS568 shape fixing NBR (nitrile rubber) 1PC 1 AS568-209B 37982682 3.99 SGD
Shipped after 2018-06-01
20.22(+/-0.15) CO0415B 90+/-5 3.53+/-0.10 -23 to 100(MAX120) AS568 shape fixing, AN6227 exercise NBR (nitrile rubber) 1PC 1 AS568-211B(AN6227-16B) 37982707 4.99 SGD
Shipped after 2018-06-01
40.87(+/-0.25) CO0350B 90+/-5 3.53+/-0.10 -23 to 100(MAX120) AS568 shape fixing NBR (nitrile rubber) 1PC 1 AS568-223B(AN6230-1B) 37982822 4.99 SGD
Shipped after 2018-06-01
63.09(+/-0.25) CO0357B 90+/-5 3.53+/-0.10 -23 to 100(MAX120) AS568 shape fixing NBR (nitrile rubber) 1PC 1 AS568-230B(AN6230-8B) 37982892 7.99 SGD
Shipped after 2018-06-01
66.27(+/-0.25) CO0358B 90+/-5 3.53+/-0.10 -23 to 100(MAX120) AS568 shape fixing NBR (nitrile rubber) 1PC 1 AS568-231B(AN6230-9B) 37982901 6.99 SGD
Shipped after 2018-06-01
72.62(+/-0.38) CO0360B 90+/-5 3.53+/-0.10 -23 to 100(MAX120) AS568 shape fixing NBR (nitrile rubber) 1PC 1 AS568-233B(AN6230-11B) 37982926 8.99 SGD
Shipped after 2018-06-01
82.14(+/-0.38) CO0363B 90+/-5 3.53+/-0.10 -23 to 100(MAX120) AS568 shape fixing NBR (nitrile rubber) 1PC 1 AS568-236B(AN6230-14B) 37982953 3.99 SGD
Shipped after 2018-06-01
85.32(+/-0.38) CO0364B 90+/-5 3.53+/-0.10 -23 to 100(MAX120) AS568 shape fixing NBR (nitrile rubber) 1PC 1 AS568-237B(AN6230-15B) 37982962 8.99 SGD
Shipped after 2018-06-01
158.34(+/-0.58) CO1829B 90+/-5 3.53+/-0.10 -23 to 100(MAX120) AS568 shape fixing NBR (nitrile rubber) 1PC 1 AS568-259B(AN6230-37B) 37983181 6.99 SGD
Shipped after 2018-06-01
12.06(+/-0.12) CO8487B 90+/-5 5.33+/-0.12 -23 to 100(MAX120) AS568 shape fixing NBR (nitrile rubber) 1PC 1 AS568-310B 37983267 4.99 SGD
Shipped after 2018-06-01
16.81(+/-0.12) CO8480B 90+/-5 5.33+/-0.12 -23 to 100(MAX120) AS568 shape fixing NBR (nitrile rubber) 1PC 1 AS568-313B 37983294 3.99 SGD
Shipped after 2018-06-01
27.94(+/-0.15) CO4337B 90+/-5 5.33+/-0.12 -23 to 100(MAX120) AS568 shape fixing NBR (nitrile rubber) 1PC 1 AS568-320B 37983364 3.99 SGD
Shipped after 2018-06-01
31.12(+/-0.15) CO4081B 90+/-5 5.33+/-0.12 -23 to 100(MAX120) AS568 shape fixing NBR (nitrile rubber) 1PC 1 AS568-322B 37983382 3.99 SGD
Shipped after 2018-06-01
72.39(+/-0.38) CO0438B 90+/-5 5.33+/-0.12 -23 to 100(MAX120) AS568 shape fixing, AN6227 exercise NBR (nitrile rubber) 1PC 1 AS568-336B(AN6227-39B) 37983522 3.99 SGD
Shipped after 2018-06-01
85.09(+/-0.38) CO0442B 90+/-5 5.33+/-0.12 -23 to 100(MAX120) AS568 shape fixing, AN6227 exercise NBR (nitrile rubber) 1PC 1 AS568-340B(AN6227-43B) 37983565 8.99 SGD
Shipped after 2018-06-01
91.44(+/-0.38) CO0444B 90+/-5 5.33+/-0.12 -23 to 100(MAX120) AS568 shape fixing, AN6227 exercise NBR (nitrile rubber) 1PC 1 AS568-342B(AN6227-45B) 37983583 3.99 SGD
Shipped after 2018-06-01
104.14(+/-0.38) CO0448B 90+/-5 5.33+/-0.12 -23 to 100(MAX120) AS568 shape fixing, AN6227 exercise NBR (nitrile rubber) 1PC 1 AS568-346B(AN6227-49B) 37983626 4.99 SGD
Shipped after 2018-06-01
110.49(+/-0.38) CO0450B 90+/-5 5.33+/-0.12 -23 to 100(MAX120) AS568 shape fixing, AN6227 exercise NBR (nitrile rubber) 1PC 1 AS568-348B(AN6227-51B) 37983644 4.99 SGD
Shipped after 2018-06-01
151.77(+/-0.58) CO7783B 90+/-5 5.33+/-0.12 -23 to 100(MAX120) AS568 shape fixing NBR (nitrile rubber) 1PC 1 AS568-361B 37983775 6.99 SGD
Shipped after 2018-06-01
170.82(+/-0.58) CO7786B 90+/-5 5.33+/-0.12 -23 to 100(MAX120) AS568 shape fixing NBR (nitrile rubber) 1PC 1 AS568-364B 37983802 7.99 SGD
Shipped after 2018-06-01
126.36(+/-0.38) CO0455B 90+/-5 6.98+/-0.15 -23 to 100(MAX120) AS568 shape fixing, AN6227 exercise NBR (nitrile rubber) 1PC 1 AS568-429B(AN6227-56B) 37983897 5.99 SGD
Shipped after 2018-06-01
151.76(+/-0.58) CO0463B 90+/-5 6.98+/-0.15 -23 to 100(MAX120) AS568 shape fixing, AN6227 exercise NBR (nitrile rubber) 1PC 1 AS568-437B(AN6227-64B) 37983976 7.99 SGD
Shipped after 2018-06-01
158.12(+/-0.58) CO0464B 90+/-5 6.98+/-0.15 -23 to 100(MAX120) AS568 shape fixing, AN6227 exercise NBR (nitrile rubber) 1PC 1 AS568-438B(AN6227-65B) 37983985 7.99 SGD
Shipped after 2018-06-01
196.22(+/-0.76) CO0470B 90+/-5 6.98+/-0.15 -23 to 100(MAX120) AS568 shape fixing, AN6227 exercise NBR (nitrile rubber) 1PC 1 AS568-444B(AN6227-71B) 37984046 9.99 SGD
Shipped after 2018-06-01
72.75(+/-0.38) CO4457B 90+/-5 1.78+/-0.07 -23 to 100(MAX120) AS568 shape fixing NBR (nitrile rubber) 1PC 1 AS568-040B 37981806 6.99 SGD
Shipped after 2018-06-01
13.94(+/-0.12) CO0410B 90+/-5 2.62+/-0.07 -23 to 100(MAX120) AS568 shape fixing, AN6227 exercise NBR (nitrile rubber) 1PC 1 AS568-113B(AN6227-11B) 37982025 0.99 SGD
Shipped after 2018-05-28
34.59(+/-0.15) CO3449B 90+/-5 2.62+/-0.07 -23 to 100(MAX120) AS568 shape fixing NBR (nitrile rubber) 1PC 1 AS568-126B 37982156 4.99 SGD
Shipped after 2018-05-28
40.94(+/-0.25) CO4408B 90+/-5 2.62+/-0.07 -23 to 100(MAX120) AS568 shape fixing NBR (nitrile rubber) 1PC 1 AS568-130B 37982192 6.99 SGD
Shipped after 2018-06-01
42.52(+/-0.25) CO6151B 90+/-5 2.62+/-0.07 -23 to 100(MAX120) AS568 shape fixing NBR (nitrile rubber) 1PC 1 AS568-131B 37982201 0.99 SGD
Shipped after 2018-05-28
63.17(+/-0.25) CO4253B 90+/-5 2.62+/-0.07 -23 to 100(MAX120) AS568 shape fixing NBR (nitrile rubber) 1PC 1 AS568-144B 37982332 3.99 SGD
Shipped after 2018-06-01
67.94(+/-0.38) CO3103B 90+/-5 2.62+/-0.07 -23 to 100(MAX120) AS568 shape fixing NBR (nitrile rubber) 1PC 1 AS568-147B 37982366 5.99 SGD
Shipped after 2018-06-01
88.57(+/-0.38) CO3568B 90+/-5 2.62+/-0.07 -23 to 100(MAX120) AS568 shape fixing NBR (nitrile rubber) 1PC 1 AS568-153B 37982427 4.99 SGD
Shipped after 2018-06-01
158.42(+/-0.58) CO1830B 90+/-5 2.62+/-0.07 -23 to 100(MAX120) AS568 shape fixing NBR (nitrile rubber) 1PC 1 AS568-164B 37982533 5.99 SGD
Shipped after 2018-06-01
196.52(+/-0.76) CO5303B 90+/-5 2.62+/-0.07 -23 to 100(MAX120) AS568 shape fixing NBR (nitrile rubber) 1PC 1 AS568-170B 37982594 7.99 SGD
Shipped after 2018-06-01
7.52(+/-0.12) CO4527B 90+/-5 3.53+/-0.10 -23 to 100(MAX120) AS568 shape fixing NBR (nitrile rubber) 1PC 1 AS568-203B 37982621 2.99 SGD
Shipped after 2018-06-01
10.69(+/-0.12) CO7049B 90+/-5 3.53+/-0.10 -23 to 100(MAX120) AS568 shape fixing NBR (nitrile rubber) 1PC 1 AS568-205B 37982646 8.99 SGD
Shipped after 2018-06-01
15.47(+/-0.12) CO5250B 90+/-5 3.53+/-0.10 -23 to 100(MAX120) AS568 shape fixing NBR (nitrile rubber) 1PC 1 AS568-208B 37982673 4.99 SGD
Shipped after 2018-06-01
23.39(+/-0.15) CO0417B 90+/-5 3.53+/-0.10 -23 to 100(MAX120) AS568 shape fixing, AN6227 exercise NBR (nitrile rubber) 1PC 1 AS568-213B(AN6227-18B) 37982725 2.99 SGD
Shipped after 2018-06-01
26.57(+/-0.15) CO0419B 90+/-5 3.53+/-0.10 -23 to 100(MAX120) AS568 shape fixing, AN6227 exercise NBR (nitrile rubber) 1PC 1 AS568-215B(AN6227-20B) 37982743 4.99 SGD
Shipped after 2018-06-01
28.17(+/-0.15) CO0420B 90+/-5 3.53+/-0.10 -23 to 100(MAX120) AS568 shape fixing, AN6227 exercise NBR (nitrile rubber) 1PC 1 AS568-216B(AN6227-21B) 37982752 4.99 SGD
Shipped after 2018-06-01
31.34(+/-0.15) CO0422B 90+/-5 3.53+/-0.10 -23 to 100(MAX120) AS568 shape fixing, AN6227 exercise NBR (nitrile rubber) 1PC 1 AS568-218B(AN6227-23B) 37982777 3.99 SGD
Shipped after 2018-06-01
36.09(+/-0.15) CO0425B 90+/-5 3.53+/-0.10 -23 to 100(MAX120) AS568 shape fixing, AN6227 exercise NBR (nitrile rubber) 1PC 1 AS568-221B(AN6227-26B) 37982804 3.99 SGD
Shipped after 2018-06-01
44.04(+/-0.25) CO0351B 90+/-5 3.53+/-0.10 -23 to 100(MAX120) AS568 shape fixing NBR (nitrile rubber) 1PC 1 AS568-224B(AN6230-2B) 37982831 6.99 SGD
Shipped after 2018-06-01
47.22(+/-0.25) CO0352B 90+/-5 3.53+/-0.10 -23 to 100(MAX120) AS568 shape fixing NBR (nitrile rubber) 1PC 1 AS568-225B(AN6230-3B) 37982847 1.99 SGD
Shipped after 2018-05-28
53.57(+/-0.25) CO0354B 90+/-5 3.53+/-0.10 -23 to 100(MAX120) AS568 shape fixing NBR (nitrile rubber) 1PC 1 AS568-227B(AN6230-5B) 37982865 5.99 SGD
Shipped after 2018-06-01
107.54(+/-0.38) CO0371B 90+/-5 3.53+/-0.10 -23 to 100(MAX120) AS568 shape fixing NBR (nitrile rubber) 1PC 1 AS568-244B(AN6230-22B) 37983032 4.99 SGD
Shipped after 2018-06-01
29.51(+/-0.15) CO7778B 90+/-5 5.33+/-0.12 -23 to 100(MAX120) AS568 shape fixing NBR (nitrile rubber) 1PC 1 AS568-321B 37983373 4.99 SGD
Shipped after 2018-06-01
32.69(+/-0.15) CO8484B 90+/-5 5.33+/-0.12 -23 to 100(MAX120) AS568 shape fixing NBR (nitrile rubber) 1PC 1 AS568-323B 37983391 3.99 SGD
Shipped after 2018-06-01
34.29(+/-0.15) CO4070B 90+/-5 5.33+/-0.12 -23 to 100(MAX120) AS568 shape fixing NBR (nitrile rubber) 1PC 1 AS568-324B 37983407 3.99 SGD
Shipped after 2018-06-01
37.46(+/-0.25) CO0427B 90+/-5 5.33+/-0.12 -23 to 100(MAX120) AS568 shape fixing, AN6227 exercise NBR (nitrile rubber) 1PC 1 AS568-325B(AN6227-28B) 37983416 3.99 SGD
Shipped after 2018-06-01
50.16(+/-0.25) CO0431B 90+/-5 5.33+/-0.12 -23 to 100(MAX120) AS568 shape fixing, AN6227 exercise NBR (nitrile rubber) 1PC 1 AS568-329B(AN6227-32B) 37983452 4.99 SGD
Shipped after 2018-06-01
75.56(+/-0.38) CO0439B 90+/-5 5.33+/-0.12 -23 to 100(MAX120) AS568 shape fixing, AN6227 exercise NBR (nitrile rubber) 1PC 1 AS568-337B(AN6227-40B) 37983531 3.99 SGD
Shipped after 2018-06-01
107.32(+/-0.38) CO0449B 90+/-5 5.33+/-0.12 -23 to 100(MAX120) AS568 shape fixing, AN6227 exercise NBR (nitrile rubber) 1PC 1 AS568-347B(AN6227-50B) 37983635 4.99 SGD
Shipped after 2018-06-01
135.89(+/-0.58) CO6385B 90+/-5 5.33+/-0.12 -23 to 100(MAX120) AS568 shape fixing NBR (nitrile rubber) 1PC 1 AS568-356B 37983723 5.99 SGD
Shipped after 2018-06-01
113.66(+/-0.38) CO0487B 90+/-5 6.98+/-0.15 -23 to 100(MAX120) AS568 shape fixing, AN6227 exercise NBR (nitrile rubber) 1PC 1 AS568-425B(AN6227-88B) 37983854 4.99 SGD
Shipped after 2018-06-01
132.72(+/-0.58) CO0457B 90+/-5 6.98+/-0.15 -23 to 100(MAX120) AS568 shape fixing, AN6227 exercise NBR (nitrile rubber) 1PC 1 AS568-431B(AN6227-58B) 37983915 5.99 SGD
Shipped after 2018-06-01
170.82(+/-0.58) CO0466B 90+/-5 6.98+/-0.15 -23 to 100(MAX120) AS568 shape fixing, AN6227 exercise NBR (nitrile rubber) 1PC 1 AS568-440B(AN6227-67B) 37984003 7.99 SGD
Shipped after 2018-06-01
12.37(+/-0.12) CO0409B 90+/-5 2.62+/-0.07 -23 to 100(MAX120) AS568 shape fixing, AN6227 exercise NBR (nitrile rubber) 1PC 1 AS568-112B(AN6227-10B) 37982016 7.99 SGD
Shipped after 2018-06-01
15.54(+/-0.12) CO0411B 90+/-5 2.62+/-0.07 -23 to 100(MAX120) AS568 shape fixing, AN6227 exercise NBR (nitrile rubber) 1PC 1 AS568-114B(AN6227-12B) 37982034 4.99 SGD
Shipped after 2018-06-01
17.12(+/-0.12) CO0412B 90+/-5 2.62+/-0.07 -23 to 100(MAX120) AS568 shape fixing, AN6227 exercise NBR (nitrile rubber) 1PC 1 AS568-115B(AN6227-13B) 37982043 0.99 SGD
Shipped after 2018-06-01
36.17(+/-0.15) CO1367B 90+/-5 2.62+/-0.07 -23 to 100(MAX120) AS568 shape fixing NBR (nitrile rubber) 1PC 1 AS568-127B 37982165 0.99 SGD
Shipped after 2018-06-01
39.34(+/-0.25) CO3851B 90+/-5 2.62+/-0.07 -23 to 100(MAX120) AS568 shape fixing NBR (nitrile rubber) 1PC 1 AS568-129B 37982183 5.99 SGD
Shipped after 2018-06-01
48.90(+/-0.25) CO8469B 90+/-5 2.62+/-0.07 -23 to 100(MAX120) AS568 shape fixing NBR (nitrile rubber) 1PC 1 AS568-135B 37982244 1.99 SGD
Shipped after 2018-06-01
55.24(+/-0.25) CO6189B 90+/-5 2.62+/-0.07 -23 to 100(MAX120) AS568 shape fixing NBR (nitrile rubber) 1PC 1 AS568-139B 37982287 5.99 SGD
Shipped after 2018-06-01
58.42(+/-0.25) CO6202B 90+/-5 2.62+/-0.07 -23 to 100(MAX120) AS568 shape fixing NBR (nitrile rubber) 1PC 1 AS568-141B 37982305 5.99 SGD
Shipped after 2018-06-01
66.34(+/-0.25) CO3148B 90+/-5 2.62+/-0.07 -23 to 100(MAX120) AS568 shape fixing NBR (nitrile rubber) 1PC 1 AS568-146B 37982357 5.99 SGD
Shipped after 2018-06-01
72.69(+/-0.38) CO6261B 90+/-5 2.62+/-0.07 -23 to 100(MAX120) AS568 shape fixing NBR (nitrile rubber) 1PC 1 AS568-150B 37982393 4.99 SGD
Shipped after 2018-06-01
107.62(+/-0.38) CO1640B 90+/-5 2.62+/-0.07 -23 to 100(MAX120) AS568 shape fixing NBR (nitrile rubber) 1PC 1 AS568-156B 37982454 6.99 SGD
Shipped after 2018-06-01
133.02(+/-0.58) CO1720B 90+/-5 2.62+/-0.07 -23 to 100(MAX120) AS568 shape fixing NBR (nitrile rubber) 1PC 1 AS568-160B 37982497 4.99 SGD
Shipped after 2018-06-01
183.82(+/-0.76) CO6445B 90+/-5 2.62+/-0.07 -23 to 100(MAX120) AS568 shape fixing NBR (nitrile rubber) 1PC 1 AS568-168B 37982576 4.99 SGD
Shipped after 2018-06-01
190.17(+/-0.76) CO8470B 90+/-5 2.62+/-0.07 -23 to 100(MAX120) AS568 shape fixing NBR (nitrile rubber) 1PC 1 AS568-169B 37982585 7.99 SGD
Shipped after 2018-06-01
9.12(+/-0.12) CO7048B 90+/-5 3.53+/-0.10 -23 to 100(MAX120) AS568 shape fixing NBR (nitrile rubber) 1PC 1 AS568-204B 37982637 7.99 SGD
Shipped after 2018-06-01
12.29(+/-0.12) CO8460B 90+/-5 3.53+/-0.10 -23 to 100(MAX120) AS568 shape fixing NBR (nitrile rubber) 1PC 1 AS568-206B 37982655 4.99 SGD
Shipped after 2018-06-01
21.82(+/-0.15) CO0416B 90+/-5 3.53+/-0.10 -23 to 100(MAX120) AS568 shape fixing, AN6227 exercise NBR (nitrile rubber) 1PC 1 AS568-212B(AN6227-17B) 37982716 5.99 SGD
Shipped after 2018-06-01
50.39(+/-0.25) CO0353B 90+/-5 3.53+/-0.10 -23 to 100(MAX120) AS568 shape fixing NBR (nitrile rubber) 1PC 1 AS568-226B(AN6230-4B) 37982856 5.99 SGD
Shipped after 2018-06-01
56.74(+/-0.25) CO0355B 90+/-5 3.53+/-0.10 -23 to 100(MAX120) AS568 shape fixing NBR (nitrile rubber) 1PC 1 AS568-228B(AN6230-6B) 37982874 7.99 SGD
Shipped after 2018-06-01
78.97(+/-0.38) CO0362B 90+/-5 3.53+/-0.10 -23 to 100(MAX120) AS568 shape fixing NBR (nitrile rubber) 1PC 1 AS568-235B(AN6230-13B) 37982944 2.99 SGD
Shipped after 2018-06-01
94.84(+/-0.38) CO0367B 90+/-5 3.53+/-0.10 -23 to 100(MAX120) AS568 shape fixing NBR (nitrile rubber) 1PC 1 AS568-240B(AN6230-18B) 37982996 5.99 SGD
Shipped after 2018-06-01
104.37(+/-0.38) CO0370B 90+/-5 3.53+/-0.10 -23 to 100(MAX120) AS568 shape fixing NBR (nitrile rubber) 1PC 1 AS568-243B(AN6230-21B) 37983023 4.99 SGD
Shipped after 2018-06-01
120.24(+/-0.38) CO1672B 90+/-5 3.53+/-0.10 -23 to 100(MAX120) AS568 shape fixing NBR (nitrile rubber) 1PC 1 AS568-248B(AN6230-26B) 37983075 6.99 SGD
Shipped after 2018-06-01
136.12(+/-0.58) CO4047B 90+/-5 3.53+/-0.10 -23 to 100(MAX120) AS568 shape fixing NBR (nitrile rubber) 1PC 1 AS568-253B(AN6230-31B) 37983127 4.99 SGD
Shipped after 2018-06-01
190.09(+/-0.76) CO1931B 90+/-5 3.53+/-0.10 -23 to 100(MAX120) AS568 shape fixing NBR (nitrile rubber) 1PC 1 AS568-264B(AN6230-42B) 37983233 7.99 SGD
Shipped after 2018-06-01
18.42(+/-0.12) CO8481B 90+/-5 5.33+/-0.12 -23 to 100(MAX120) AS568 shape fixing NBR (nitrile rubber) 1PC 1 AS568-314B 37983303 3.99 SGD
Shipped after 2018-06-01
19.99(+/-0.15) CO7777B 90+/-5 5.33+/-0.12 -23 to 100(MAX120) AS568 shape fixing NBR (nitrile rubber) 1PC 1 AS568-315B 37983312 3.99 SGD
Shipped after 2018-06-01
21.59(+/-0.15) CO8482B 90+/-5 5.33+/-0.12 -23 to 100(MAX120) AS568 shape fixing NBR (nitrile rubber) 1PC 1 AS568-316B 37983321 2.99 SGD
Shipped after 2018-06-01
26.34(+/-0.15) CO8483B 90+/-5 5.33+/-0.12 -23 to 100(MAX120) AS568 shape fixing NBR (nitrile rubber) 1PC 1 AS568-319B 37983355 4.99 SGD
Shipped after 2018-06-01
56.52(+/-0.25) CO0433B 90+/-5 5.33+/-0.12 -23 to 100(MAX120) AS568 shape fixing, AN6227 exercise NBR (nitrile rubber) 1PC 1 AS568-331B(AN6227-34B) 37983477 3.99 SGD
Shipped after 2018-06-01
116.84(+/-0.38) CO6340B 90+/-5 5.33+/-0.12 -23 to 100(MAX120) AS568 shape fixing NBR (nitrile rubber) 1PC 1 AS568-350B 37983662 5.99 SGD
Shipped after 2018-06-01
139.07(+/-0.58) CO5317B 90+/-5 5.33+/-0.12 -23 to 100(MAX120) AS568 shape fixing NBR (nitrile rubber) 1PC 1 AS568-357B 37983732 5.99 SGD
Shipped after 2018-06-01
145.42(+/-0.58) CO4111B 90+/-5 5.33+/-0.12 -23 to 100(MAX120) AS568 shape fixing NBR (nitrile rubber) 1PC 1 AS568-359B 37983757 5.99 SGD
Shipped after 2018-06-01
164.47(+/-0.58) CO7785B 90+/-5 5.33+/-0.12 -23 to 100(MAX120) AS568 shape fixing NBR (nitrile rubber) 1PC 1 AS568-363B 37983793 7.99 SGD
Shipped after 2018-06-01
196.22(+/-0.76) CO1945B 90+/-5 5.33+/-0.12 -23 to 100(MAX120) AS568 shape fixing NBR (nitrile rubber) 1PC 1 AS568-368B 37983845 9.99 SGD
Shipped after 2018-06-01
135.89(+/-0.58) CO0458B 90+/-5 6.98+/-0.15 -23 to 100(MAX120) AS568 shape fixing, AN6227 exercise NBR (nitrile rubber) 1PC 1 AS568-432B(AN6227-59B) 37983924 6.99 SGD
Shipped after 2018-06-01
148.59(+/-0.58) CO0462B 90+/-5 6.98+/-0.15 -23 to 100(MAX120) AS568 shape fixing, AN6227 exercise NBR (nitrile rubber) 1PC 1 AS568-436B(AN6227-63B) 37983967 5.99 SGD
Shipped after 2018-06-01
183.52(+/-0.76) CO0468B 90+/-5 6.98+/-0.15 -23 to 100(MAX120) AS568 shape fixing, AN6227 exercise NBR (nitrile rubber) 1PC 1 AS568-442B(AN6227-69B) 37984021 9.99 SGD
Shipped after 2018-06-01
117.07(+/-0.38) CO0374B 90+/-5 3.53+/-0.10 -23 to 100(MAX120) AS568 shape fixing NBR (nitrile rubber) 1PC 1 AS568-247B(AN6230-25B) 37983066 6.99 SGD
Shipped after 2018-06-01
132.94(+/-0.58) CO1717B 90+/-5 3.53+/-0.10 -23 to 100(MAX120) AS568 shape fixing NBR (nitrile rubber) 1PC 1 AS568-252B(AN6230-30B) 37983111 6.99 SGD
Shipped after 2018-06-01
139.29(+/-0.58) CO1744B 90+/-5 3.53+/-0.10 -23 to 100(MAX120) AS568 shape fixing NBR (nitrile rubber) 1PC 1 AS568-254B(AN6230-32B) 37983136 6.99 SGD
Shipped after 2018-06-01
43.82(+/-0.25) CO0429B 90+/-5 5.33+/-0.12 -23 to 100(MAX120) AS568 shape fixing, AN6227 exercise NBR (nitrile rubber) 1PC 1 AS568-327B(AN6227-30B) 37983434 4.99 SGD
Shipped after 2018-06-01
46.99(+/-0.25) CO0430B 90+/-5 5.33+/-0.12 -23 to 100(MAX120) AS568 shape fixing, AN6227 exercise NBR (nitrile rubber) 1PC 1 AS568-328B(AN6227-31B) 37983443 4.99 SGD
Shipped after 2018-06-01
69.22(+/-0.38) CO0437B 90+/-5 5.33+/-0.12 -23 to 100(MAX120) AS568 shape fixing, AN6227 exercise NBR (nitrile rubber) 1PC 1 AS568-335B(AN6227-38B) 37983513 3.99 SGD
Shipped after 2018-06-01
88.26(+/-0.38) CO0443B 90+/-5 5.33+/-0.12 -23 to 100(MAX120) AS568 shape fixing, AN6227 exercise NBR (nitrile rubber) 1PC 1 AS568-341B(AN6227-44B) 37983574 3.99 SGD
Shipped after 2018-06-01
126.36(+/-0.38) CO6366B 90+/-5 5.33+/-0.12 -23 to 100(MAX120) AS568 shape fixing NBR (nitrile rubber) 1PC 1 AS568-353B 37983696 5.99 SGD
Shipped after 2018-06-01
142.24(+/-0.58) CO7782B 90+/-5 5.33+/-0.12 -23 to 100(MAX120) AS568 shape fixing NBR (nitrile rubber) 1PC 1 AS568-358B 37983741 5.99 SGD
Shipped after 2018-06-01
148.59(+/-0.58) CO8429B 90+/-5 5.33+/-0.12 -23 to 100(MAX120) AS568 shape fixing NBR (nitrile rubber) 1PC 1 AS568-360B 37983766 5.99 SGD
Shipped after 2018-06-01
183.52(+/-0.76) CO7819B 90+/-5 5.33+/-0.12 -23 to 100(MAX120) AS568 shape fixing NBR (nitrile rubber) 1PC 1 AS568-366B 37983827 8.99 SGD
Shipped after 2018-06-01
123.19(+/-0.38) CO0454B 90+/-5 6.98+/-0.15 -23 to 100(MAX120) AS568 shape fixing, AN6227 exercise NBR (nitrile rubber) 1PC 1 AS568-428B(AN6227-55B) 37983881 5.99 SGD
Shipped after 2018-06-01
177.16(+/-0.58) CO0467B 90+/-5 6.98+/-0.15 -23 to 100(MAX120) AS568 shape fixing, AN6227 exercise NBR (nitrile rubber) 1PC 1 AS568-441B(AN6227-68B) 37984012 8.99 SGD
Shipped after 2018-06-01
ADD TO CART
Customer Reviews
5 star 10
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.75
12 Customer Reviews
The reviews are automatic translation.
Packing of disinfection pump
5
From Japan
On 2018-02-23 20:23:50
Although it was a special one, it was saved because I could purchase it with a monotaro.
This review is about item#37982104.
During machine maintenance
5
From Japan
On 2017-06-07 23:37:27
When overhauling the machine, replace all O ring. Although it is contained in one bag, one bag, because the number is small, I want you to enlarge it.
This review is about item#37981571.
Replacement part
5
From Japan
On 2017-04-28 18:46:22
Replacement part. There was nothing wrong, I could use it normally.
This review is about item#37981587.
Element
4
From Japan
On 2017-02-03 14:46:31
Somewhat regrettable that it comes late to be sent, but I got the results as expected
This review is about item#37981456.
Maintenance of air impact
5
From Japan
On 2016-12-08 02:08:41
The accuracy is good and it is cheap, so it can be replaced periodically. After all the made in Japan is the best.
This review is about item#37981544.
Used for equipment using organic solvent
5
From Japan
On 2016-03-02 21:23:11
There are no comments from the user's point of view on the O ring which is a very standard part, but there is no problem in function and performance though there is no impression.
This review is about item#37981702.
High pressure piping of construction machine, ORS seal of hose etc.
5
From Japan
On 2016-01-12 07:59:05
We have a lot of handling size and it is very appreciated. However, when one item is contained in one bag and multiple items are used, I felt somewhat inconvenience. (I think that it is inevitable in the management of inventory at Monotarou.) From the management point of view, I think that it is OK if the shipping unit of small size (φ 50 or less) is 10 pieces. (This is a site for companies · · · Kubo ○ was a standard sized O ring was a unit of 10)
This review is about item#37981614.
Oil pressure related repair
5
From Japan
On 2015-04-23 17:23:04
Because it is a maker item, it can be used with confidence. It is rich in size, it is saved.
This review is about item#37981517.
Hydraulic piping
3
From Japan
On 2015-04-14 18:40:30
AS568-B is good because it is generally difficult to obtain. I think that there is no problem because the quality is also NOK.
This review is about item#37981544.
Hydraulic device installation part
5
From Japan
On 2014-12-09 18:14:37
I think that it is not much different from other products.
This review is about item#37981526.

Related Products