Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

O Ring 1A

4.77 (31)
Hardness (Durometer A)
70+/-5
Material Symbols
A305
Wire Diameter (phi mm)
1.0+/-0.07
...see all>
Product Options
ADD TO CART
Operating Temperature Range (deg C) Type Material Inside Diameter do(phi mm) NOK Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Operating Temperature Range (deg C) Type Material Inside Diameter do(phi mm) NOK Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
-24 to 100(MAX120) For SS type fixation NBR (nitrile rubber) 8.5(+/-0.15) CO4945A 1PC 1 1A-SS 9 37989944 0.99 SGD
In stock
-24 to 100(MAX120) For SS type fixation NBR (nitrile rubber) 10.0(+/-0.15) CO8848A 1PC 1 1A-SS 10.5 37989971 0.99 SGD
In stock
-24 to 100(MAX120) SS type fixing NBR (nitrile rubber) 11.5(+/-0.15) CO8850A 1PC 1 1A-SS 12 37990005 0.99 SGD
In stock
-24 to 100(MAX120) SStypefixing NBR(nitrilerubber) 11.0(+/-0.15) CO5952A 1PC 1 1A-SS 11.5 37989996 0.99 SGD
In stock
-24 to 100(MAX120) SStypefixing NBR(nitrilerubber) 10.5(+/-0.15) CO8849A 1PC 1 1A-SS 11 37989987 0.99 SGD
In stock
-24 - 100(MAX120) For SS type fixation NBR (nitrile rubber) 1.8(+/-0.15) CO3325A 1PC 1 1A-SS 2 37989804 0.99 SGD
In stock
-24 - 100(MAX120) For SS type fixation NBR (nitrile rubber) 2.0(+/-0.15) CO2956A 1PC 1 1A-SS 2.5 37989813 0.99 SGD
In stock
-24 - 100(MAX120) For SS type fixation NBR (nitrile rubber) 2.5(+/-0.15) CO3700A 1PC 1 1A-SS 3 37989822 0.99 SGD
In stock
-24 - 100(MAX120) For SS type fixation NBR (nitrile rubber) 3.0(+/-0.15) CO3835A 1PC 1 1A-SS 3.5 37989831 0.99 SGD
In stock
-24 - 100(MAX120) For SS type fixation NBR (nitrile rubber) 3.5(+/-0.15) DO1127A 1PC 1 1A-SS 4 37989847 0.99 SGD
In stock
-24 - 100(MAX120) For SS type fixation NBR (nitrile rubber) 4.0(+/-0.15) CO7820A 1PC 1 1A-SS 4.5 37989856 0.99 SGD
In stock
-24 - 100(MAX120) For SS type fixation NBR (nitrile rubber) 4.5(+/-0.15) CO3729A 1PC 1 1A-SS 5 37989865 0.99 SGD
In stock
-24 - 100(MAX120) For SS type fixation NBR (nitrile rubber) 5.0(+/-0.15) CO3370A 1PC 1 1A-SS 5.5 37989874 0.99 SGD
In stock
-24 - 100(MAX120) For SS type fixation NBR (nitrile rubber) 5.5(+/-0.15) CO3765A 1PC 1 1A-SS 6 37989883 0.99 SGD
In stock
-24 - 100(MAX120) For SS type fixation NBR (nitrile rubber) 6.0(+/-0.15) CO3216A 1PC 1 1A-SS 6.5 37989892 0.99 SGD
In stock
-24 - 100(MAX120) For SS type fixation NBR (nitrile rubber) 6.5(+/-0.15) CO8846A 1PC 1 1A-SS 7 37989901 0.99 SGD
In stock
-24 - 100(MAX120) For SS type fixation NBR (nitrile rubber) 7.0(+/-0.15) CO5497A 1PC 1 1A-SS 7.5 37989917 0.99 SGD
In stock
-24 - 100(MAX120) For SS type fixation NBR (nitrile rubber) 7.5(+/-0.15) CO4275A 1PC 1 1A-SS 8 37989926 0.99 SGD
In stock
-24 - 100(MAX120) For SS type fixation NBR (nitrile rubber) 8.0(+/-0.15) CO7044A 1PC 1 1A-SS 8.5 37989935 0.99 SGD
In stock
-24 - 100(MAX120) For SS type fixation NBR (nitrile rubber) 9.0(+/-0.15) CO7949A 1PC 1 1A-SS 9.5 37989953 0.99 SGD
In stock
-24 - 100(MAX120) For SS type fixation NBR (nitrile rubber) 9.5(+/-0.15) CO8847A 1PC 1 1A-SS 10 37989962 0.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 27
4 star 3
3 star 0
2 star 0
1 star 1
Review Rating: 4.77
31 Customer Reviews
The reviews are automatic translation.
Repair of carburetor
5
From Japan
On 2018-04-05 13:55:04
It is saved with abundant size. I want you to develop things that specialize in gasoline resistance.
This review is about item#37989822.
Tubular tire extension attachment
5
From Japan
On 2018-02-07 17:55:08
The size of the O ring attached to the Panasonic 's extension is a bit big, so it was torn as I removed it a couple of times. This product is slightly smaller than its O ring, so it seems that it will not be a problem even if I repeat detaching. There is no air leak for now. The number of days for delivery is also about 2 days and I am very satisfied.
This review is about item#37989831.
Lighter gas leak repair
1
From Japan
On 2018-01-23 10:17:07
This size is versatile and versatile size. So I will use it a lot. Please reconsider about packaging. Currently it becomes individual packaging one by one, but when you transfer 100 pieces to the storage box it is a hassle. I would like the manufacturer to instruct the packing unit of 10, 20, 50 pieces. I also want an answer as to whether or not I can do it.
This review is about item#37989804.
To repair toy gun
5
From Japan
On 2017-12-07 17:50:13
Purchase to repair toy gun for gas ring magazine O ring exchange. It is useful because it has various sizes.
This review is about item#37989813.
Tire change of model plane
5
From Japan
On 2017-09-10 15:38:07
I used it instead of the tire of the 1/200 model plane that broke. Many of the model planes are made in China, the lifetime of rubber tires tends to be short, and when I tried using the O ring instead, it was perfect.
This review is about item#37989804.
Modification of bicycle valve adapter
5
From Japan
On 2017-08-14 06:47:56
Because there was a review that the sealing of the Giyo valve adapter is weak I tried to improve airtight performance by putting O ring instead of packing. When SS3 and SS3.5 are tested, SS3 can be used instead of packing. Adhesive to the adapter body using rubber adhesive G17 is used. Since subtle dimensional difference affects performance, it is convenient to choose variously, Since O - ring can be purchased cheaply, remodeling using this has increased recently.
This review is about item#37989822.
Car Maintenance
5
From Japan
On 2017-07-02 15:57:24
Monotaro is thankful for delivering even one order. There is a certain merchant claiming that even one piece is free for shipping, but I will take the commission for the reason I do not understand the translation. I can not forgive them.
This review is about item#37989831.
Lighter gas leak
4
From Japan
On 2017-06-14 18:48:17
It is convenient because it can be used for a wide range of models. I want a very small O-ring, but the wire diameter is too fat everywhere.
This review is about item#37989831.
Maintenance of the dunhill lighter
5
From Japan
On 2017-06-07 14:56:36
I wrote this article by writing by you. I thought that it would be nice if I gathered such information because there is a possibility that it can be used in other sizes.
This review is about item#37989883.
Writer repair
5
From Japan
On 2016-12-15 19:09:07
I use two for a dunhill writer. It is convenient as diversion also benefits other writers.
This review is about item#37990005.

Related Products