Buy more than* S$200* and get FREE SHIPPING

O Ring Iron Rubber P Series

4.75 (4)
Material Symbols
U801
...see all>
Product Options
ADD TO CART
Type Material Inside Diameter do(phi mm) NOK Number Hardness (Durometer A) Wire Diameter (phi mm) Operating Temperature Range (deg C) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Material Inside Diameter do(phi mm) NOK Number Hardness (Durometer A) Wire Diameter (phi mm) Operating Temperature Range (deg C) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
P-type fixing, athletic AU (urethane rubber) 19.8+/-0.26 FR0283W 93+/-5 2.4+/-0.09 -35 to 80(MAX100) 1PC 1 ORI P-20 W U801 37990391 1.99 SGD
In stock
P-type fixing, athletic AU (urethane rubber) 20.8+/-0.27 FR0464W 93+/-5 2.4+/-0.09 -35 to 80(MAX100) 1PC 1 ORI P-21 W U801 37990407 2.99 SGD
Shipped after 2018-01-30
P-type fixing, athletic AU (urethane rubber) 25.7+/-0.31 FR0364W 93+/-5 3.5+/-0.1 -35 to 80(MAX100) 1PC 1 ORI P-26 W U801 37990477 3.99 SGD
Shipped after 2018-01-30
P-type fixing, athletic AU (urethane rubber) 27.7+/-0.33 FR0380W 93+/-5 3.5+/-0.1 -35 to 80(MAX100) 1PC 1 ORI P-28 W U801 37990486 2.99 SGD
In stock
P-type fixing, athletic AU (urethane rubber) 28.7+/-0.34 FR0375W 93+/-5 3.5+/-0.1 -35 to 80(MAX100) 1PC 1 ORI P-29 W U801 37990495 2.99 SGD
Shipped after 2018-01-30
P-type fixing, athletic AU (urethane rubber) 29.2+/-0.34 FR0466W 93+/-5 3.5+/-0.1 -35 to 80(MAX100) 1PC 1 ORI P-29.5 W U801 37990504 5.99 SGD
Shipped after 2018-01-30
P-type fixing, athletic AU (urethane rubber) 30.7+/-0.36 FR0467W 93+/-5 3.5+/-0.1 -35 to 80(MAX100) 1PC 1 ORI P-31 W U801 37990522 5.99 SGD
Shipped after 2018-01-30
P-type fixing, athletic AU (urethane rubber) 29.4+/-0.34 FR0286W 93+/-5 3.1+/-0.1 -35 to 80(MAX100) 1PC 1 ORI G-30 W U801 37990714 3.99 SGD
Shipped after 2018-01-30
P-type fixing, athletic AU (urethane rubber) 21.8+/-0.28 FR0386W 93+/-5 2.4+/-0.09 -35 to 80(MAX100) 1PC 1 ORI P-22 W U801 37990416 1.99 SGD
In stock
P-type fixing, athletic AU (urethane rubber) 22.1+/-0.28 FR0310W 93+/-5 3.5+/-0.1 -35 to 80(MAX100) 1PC 1 ORI P-22.4 W U801 37990434 5.99 SGD
Shipped after 2018-01-30
P-type fixing, athletic AU (urethane rubber) 48.7+/-0.54 FR0473W 93+/-5 3.5+/-0.1 -35 to 80(MAX100) 1PC 1 ORI P-49 W U801 37990687 4.99 SGD
Shipped after 2018-01-30
P-type fixing, exercise AU (urethane rubber) 5.8+/-0.18 FR0458W 93+/-5 1.9+/-0.08 -35 to 80(MAX100) 1PC 1 ORI P-6 W U801 37990251 1.99 SGD
In stock
P-type fixing, for exercise AU (urethane rubber) 35.7 +/- 0.40 FR0138W 93 +/- 5 3.5 +/- 0.1 -35 ~ 80 (MAX100) 1PC 1 ORI P-36 W U801 37990583 3.99 SGD
Shipped after 2018-01-30
P-type fixing, for exercise AU (urethane rubber) 4.8 +/- 0.18 FR0457W 93 +/- 5 1.9 +/- 0.08 -35 ~ 80 (MAX100) 1PC 1 ORI P-5 W U801 37990242 1.99 SGD
In stock
P-type fixing, exercise AU (urethane rubber) 10.8+/-0.21 FR0460W 93+/-5 2.4+/-0.09 -35 to 80(MAX100) 1PC 1 ORI P-11 W U801 37990312 1.99 SGD
In stock
P-type fixing, exercise AU (urethane rubber) 15.8+/-0.24 FR0281W 93+/-5 2.4+/-0.09 -35 to 80(MAX100) 1PC 1 ORI P-16 W U801 37990373 1.99 SGD
In stock
P-type fixing, exercise AU (urethane rubber) 3.8+/-0.16 FR0383W 93+/-5 1.9+/-0.08 -35 to 80(MAX100) 1PC 1 ORI P-4 W U801 37990233 1.99 SGD
In stock
P-type fixing, exercise AU (urethane rubber) 6.8+/-0.19 FR0278W 93+/-5 1.9+/-0.08 -35 to 80(MAX100) 1PC 1 ORI P-7 W U801 37990267 1.99 SGD
Shipped after 2018-01-31
P-type fixing, exercise AU (urethane rubber) 9.8+/-0.20 FR0246W 93+/-5 2.4+/-0.09 -35 to 80(MAX100) 1PC 1 ORI P-10A W U801 37990303 1.99 SGD
In stock
P-type fixing, exercise AU (urethane rubber) 13.8+/-0.22 FR0307W 93+/-5 2.4+/-0.09 -35 to 80(MAX100) 1PC 1 ORI P-14 W U801 37990355 1.99 SGD
In stock
P-typefixing,athletic AU(urethanerubber) 8.8+/-0.20 FR0489W 93+/-5 1.9+/-0.08 -35 to 80(MAX100) 1PC 1 ORI P-9 W U801 37990285 1.99 SGD
In stock
P-typefixing,athletic AU(urethanerubber) 2.8+/-0.16 FR0318W 93+/-5 1.9+/-0.08 -35 to 80(MAX100) 1PC 1 ORI P-3 W U801 37990224 1.99 SGD
In stock
P-typefixing,athletic AU(urethanerubber) 31.7+/-0.37 FR0311W 93+/-5 3.5+/-0.1 -35 to 80(MAX100) 1PC 1 ORI P-32 W U801 37990547 2.99 SGD
Shipped after 2018-01-30
P-typefixing,athletic AU(urethanerubber) 17.8+/-0.25 FR0282W 93+/-5 2.4+/-0.09 -35 to 80(MAX100) 1PC 1 ORI P-18 W U801 37990382 1.99 SGD
In stock
P-type fixing, athletic AU (urethane rubber) 24.4+/-0.30 FR0285W 93+/-5 3.1+/-0.1 -35 to 80(MAX100) 1PC 1 ORI G-25 W U801 37990705 5.99 SGD
Shipped after 2018-01-30
P-type fixing, athletic AU (urethane rubber) 9.8+/-0.20 FR0329W 93+/-5 1.9+/-0.08 -35 to 80(MAX100) 1PC 1 ORI P-10 W U801 37990294 1.99 SGD
In stock
P-type fixing, athletic AU (urethane rubber) 45.7+/-0.50 FR0472W 93+/-5 3.5+/-0.1 -35 to 80(MAX100) 1PC 1 ORI P-46 W U801 37990662 6.99 SGD
Shipped after 2018-01-30
P-type fixing, athletic AU (urethane rubber) 47.7+/-0.52 FR0379W 93+/-5 3.5+/-0.1 -35 to 80(MAX100) 1PC 1 ORI P-48 W U801 37990671 6.99 SGD
Shipped after 2018-01-30
P-type fixing, athletic AU (urethane rubber) 34.4+/-0.39 FR0475W 93+/-5 3.1+/-0.1 -35 to 80(MAX100) 1PC 1 ORI G-35 W U801 37990723 4.99 SGD
Shipped after 2018-01-30
P-type fixing, athletic AU (urethane rubber) 11.8+/-0.22 FR0461W 93+/-5 2.4+/-0.09 -35 to 80(MAX100) 1PC 1 ORI P-12 W U801 37990337 1.99 SGD
In stock
P-type fixing, athletic AU (urethane rubber) 21.7+/-0.28 FR0384W 93+/-5 3.5+/-0.1 -35 to 80(MAX100) 1PC 1 ORI P-22A W U801 37990425 2.99 SGD
In stock
P-type fixing, athletic AU (urethane rubber) 23.7+/-0.28 FR0092W 93+/-5 3.5+/-0.1 -35 to 80(MAX100) 1PC 1 ORI P-24 W U801 37990443 2.99 SGD
In stock
P-type fixing, athletic AU (urethane rubber) 31.2+/-0.37 FR0468W 93+/-5 3.5+/-0.1 -35 to 80(MAX100) 1PC 1 ORI P-31.5 W U801 37990531 5.99 SGD
Shipped after 2018-01-30
P-type fixing, athletic AU (urethane rubber) 35.2+/-0.40 FR0469W 93+/-5 3.5+/-0.1 -35 to 80(MAX100) 1PC 1 ORI P-35.5 W U801 37990574 6.99 SGD
Shipped after 2018-01-30
P-type fixing, athletic AU (urethane rubber) 39.7+/-0.44 FR0363W 93+/-5 3.5+/-0.1 -35 to 80(MAX100) 1PC 1 ORI P-40 W U801 37990617 6.99 SGD
Shipped after 2018-01-30
P-type fixing, athletic AU (urethane rubber) 40.7+/-0.45 FR0471W 93+/-5 3.5+/-0.1 -35 to 80(MAX100) 1PC 1 ORI P-41 W U801 37990626 3.99 SGD
In stock
P-type fixing, athletic AU (urethane rubber) 41.7+/-0.46 FR0158W 93+/-5 3.5+/-0.1 -35 to 80(MAX100) 1PC 1 ORI P-42 W U801 37990635 4.99 SGD
Shipped after 2018-01-30
P-type fixing, athletic AU (urethane rubber) 39.4+/-0.44 FR0149W 93+/-5 3.1+/-0.1 -35 to 80(MAX100) 1PC 1 ORI G-40 W U801 37990732 4.99 SGD
Shipped after 2018-01-30
P-type fixing, athletic AU (urethane rubber) 25.2+/-0.30 FR0465W 93+/-5 3.5+/-0.1 -35 to 80(MAX100) 1PC 1 ORI P-25.5 W U801 37990461 5.99 SGD
Shipped after 2018-01-30
P-type fixing, athletic AU (urethane rubber) 33.7+/-0.39 FR0361W 93+/-5 3.5+/-0.1 -35 to 80(MAX100) 1PC 1 ORI P-34 W U801 37990556 5.99 SGD
Shipped after 2018-01-30
P-type fixing, athletic AU (urethane rubber) 34.7+/-0.40 FR0133W 93+/-5 3.5+/-0.1 -35 to 80(MAX100) 1PC 1 ORI P-35 W U801 37990565 6.99 SGD
Shipped after 2018-01-30
P-type fixing, athletic AU (urethane rubber) 43.7+/-0.49 FR0385W 93+/-5 3.5+/-0.1 -35 to 80(MAX100) 1PC 1 ORI P-44 W U801 37990644 5.99 SGD
Shipped after 2018-01-30
P-type fixing, athletic AU (urethane rubber) 44.7+/-0.49 FR0377W 93+/-5 3.5+/-0.1 -35 to 80(MAX100) 1PC 1 ORI P-45 W U801 37990653 4.99 SGD
Shipped after 2018-01-30
P-type fixing, athletic AU (urethane rubber) 7.8+/-0.19 FR0350W 93+/-5 1.9+/-0.08 -35 to 80(MAX100) 1PC 1 ORI P-8 W U801 37990276 1.99 SGD
In stock
P-type fixing, athletic AU (urethane rubber) 44.4+/-0.49 FR0476W 93+/-5 3.1+/-0.1 -35 to 80(MAX100) 1PC 1 ORI G-45 W U801 37990741 6.99 SGD
Shipped after 2018-01-30
P-type fixing, athletic AU (urethane rubber) 49.4+/-0.54 FR0477W 93+/-5 3.1+/-0.1 -35 to 80(MAX100) 1PC 1 ORI G-50 W U801 37990757 5.99 SGD
Shipped after 2018-01-30
P-type fixing, athletic AU (urethane rubber) 12.3+/-0.22 FR0462W 93+/-5 2.4+/-0.09 -35 to 80(MAX100) 1PC 1 ORI P-12.5 W U801 37990346 1.99 SGD
In stock
P-type fixing, athletic AU (urethane rubber) 14.8+/-0.24 FR0463W 93+/-5 2.4+/-0.09 -35 to 80(MAX100) 1PC 1 ORI P-15 W U801 37990364 1.99 SGD
In stock
P-type fixing, athletic AU (urethane rubber) 24.7+/-0.30 FR0250W 93+/-5 3.5+/-0.1 -35 to 80(MAX100) 1PC 1 ORI P-25 W U801 37990452 3.99 SGD
Shipped after 2018-01-30
P-type fixing, athletic AU (urethane rubber) 29.7+/-0.34 FR0113W 93+/-5 3.5+/-0.1 -35 to 80(MAX100) 1PC 1 ORI P-30 W U801 37990513 2.99 SGD
In stock
P-type fixing, athletic AU (urethane rubber) 37.7+/-0.44 FR0378W 93+/-5 3.5+/-0.1 -35 to 80(MAX100) 1PC 1 ORI P-38 W U801 37990592 6.99 SGD
Shipped after 2018-01-30
P-type fixing, athletic AU (urethane rubber) 38.7+/-0.44 FR0470W 93+/-5 3.5+/-0.1 -35 to 80(MAX100) 1PC 1 ORI P-39 W U801 37990601 6.99 SGD
Shipped after 2018-01-30
P-type fixing, athletic AU (urethane rubber) 49.7+/-0.54 FR0474W 93+/-5 3.5+/-0.1 -35 to 80(MAX100) 1PC 1 ORI P-50 W U801 37990696 4.99 SGD
In stock
P-type fixing, athletic AU (urethane rubber) 11.0+/-0.21 FR0337W 93+/-5 2.4+/-0.09 -35 to 80(MAX100) 1PC 1 ORI P-11.2 W U801 37990321 1.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Water leakage repair
5
From Japan
On 2017-05-09 20:39:01
I think that it was good to repair with quality ones. I was satisfied.
This review is about item#37990242.
Gas packing etc.
5
From Japan
On 2015-05-26 22:24:39
Because it is stronger than rubber packing, it is handy when using packing tightening.
This review is about item#37990267.
As carbon dioxide gasket
5
From Japan
On 2015-04-14 18:01:35
I want iron series of S series, but why is not it ...
This review is about item#37990224.
Seal part of air tool
4
From Japan
On 2013-07-08 13:43:54
Although the genuine seal of the tool is Teflon flat packing, since there was no one of comparable size, I tried replacing the iron rubber O ring. There is no problem with the current sealability.
This review is about item#37990233.

Related Products