Buy more than* S$200* and get FREE SHIPPING

Wire Brush Wave

4.50 (2)
Dimensions C (mm)
260
Dimensions B (mm)
95
Material (Brush Part)
Wire
Dimensions A (mm)
34
...see all
Product Options
ADD TO CART
Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Two lines (wave) 1PC 1 2 lines 37991667 -
Discontinued
[x]
4 lines (wave) 1PC 1 4 lines 37991676 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Luster shine
5
From Japan
On 2016-04-30 10:08:31
The hair of the brush is rigid because it is hard but it is handy on the uneven surface.
This review is about item#37991667.
Rust removal
4
From Japan
On 2014-12-26 14:24:23
The hardness of the brush was just right
This review is about item#37991676.

Related Products