Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Product Options
ADD TO CART
Dimensions C (mm) Dimensions B (mm) Material (Brush Part) Trim Length (mm) Dimensions A (mm) Overall Length (mm) Brush Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions C (mm) Dimensions B (mm) Material (Brush Part) Trim Length (mm) Dimensions A (mm) Overall Length (mm) Brush Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
280, 280 130, 130 wire, Wire 25 26, 26 265 135 1PC 1 11573 37991685 13.99 SGD
In stock
228, 228 90, 90 wire, Wire 20 19, 19 255 95 1PC 1 11591 37991694 5.99 SGD
In stock
123, 123 95, 95 wire, Wire 20 19, 19 230 95 1PC 1 11592 37991703 5.99 SGD
In stock
250 95 Wire - 25 - - 1PC 1 11562 37991712 -
Discontinued
[x]
220 100 Wire - 20 - - 1PC 1 11563 37991721 -
Discontinued
[x]
130 115 Wire - 23 - - 1PC 1 11564 37991737 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 1
1 star 2
Review Rating: 3.00
6 Customer Reviews
The reviews are automatic translation.
Oil drop of drum cap
1
From Japan
On 2016-07-07 08:45:21
I used it by dropping the cap of the drum can, but the needle is weak and easy to come out ×.
This review is about item#37991694.
Concrete latitude processing
2
From Japan
On 2016-06-28 16:15:07
As expected the tip of the hair will go through.
This review is about item#37991703.
Cleaning the mortar floor
5
From Japan
On 2015-04-07 13:53:58
Although the quality was uneasy because it was inexpensive, there was no hair stripping, the wire's waist was also firm, there is no problem at all. Although it is cheap, it seems to be used for a while.
This review is about item#37991703.
Rusting off
4
From Japan
On 2015-01-30 14:37:40
I am using rust of the sewer construction manhole, dirt removal, easy to use, but it seems to be faster to reduce.
This review is about item#37991694.
Cleaning of inner wall of mixing tank
5
From Japan
On 2014-12-19 13:38:55
It is used to remove dirt sticking to the inner wall of a wide mixing tank. It is useful for scraping off preparations sticking over a wide area at once. Cost performance is also sufficient, and it can be used easily in a narrow place hard to reach by machine.
This review is about item#37991703.
Paint peeling off
1
From Japan
On 2014-08-15 21:58:02
The wire is too sparse and it does not reach about paint peeling.
This review is about item#37991703.

Related Products