Buy more than* S$200* and get FREE SHIPPING

LED Headlight

4.30 (10)
Operating Time (hours)
(Lighting) Hi /, about 7 / low about 20 (flashing) About 100
Batteries
AA alkaline batteries x 2
Light Source
WHITE COLOR LEDx1
Weight (g)
138 (including bracket and batteries )
Dimension (mm)
107x53.5x49
Specification
Battery-powered model
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 HL-EL340 37992683 38.71 SGD
Shipped after 2017-12-18
ADD TO CART
Customer Reviews
5 star 5
4 star 3
3 star 2
2 star 0
1 star 0
Review Rating: 4.30
10 Customer Reviews
The reviews are automatic translation.
To a bicycle for school attendance
4
From Japan
On 2017-09-13 12:11:32
The brightness is pretty good It is still better if the possession of the battery is a little longer
This review is about item#37992683.
I attach it to my bicycle and run.
5
From Japan
On 2016-04-13 20:49:40
I was looking for lights over 1000 candela and I reached this product. I am satisfied with being bright.
This review is about item#37992683.
Mounted on a commuter mountain bike
5
From Japan
On 2016-04-12 17:39:59
It is light, and even in Lo mode it is enough light intensity in the rural dark road. Also, the pilot lamp on the side is also considered to include safety and lighting confirmation. I have just started using it, but I do expect durability is unknown.
This review is about item#37992683.
Going to school
3
From Japan
On 2016-03-16 16:29:48
I wish it was fine if I made it a little smaller. Brightness can be used without problems
This review is about item#37992683.
For bike commuting
4
From Japan
On 2014-12-22 11:42:15
Compact, this brightness is satisfactory
This review is about item#37992683.
For road bike
5
From Japan
On 2014-07-16 15:07:04
It is the company's light 9th piece. I felt it was light and bright enough. Two AA batteries are light and economical. Battery indicator seems to be useful as well. The light of this hand often breaks the switch, but I hope it will be long.
This review is about item#37992683.
Bicycle night lighting
5
From Japan
On 2014-01-24 17:59:20
It is the brightest among the lights used up to now.
This review is about item#37992683.
Running at night
4
From Japan
On 2013-07-20 08:55:29
Although the irradiation width is narrow and it is vertically long, it is bright and I think that it is enough for night driving in town. Because the neighborhood is too dark when illuminating a distant place, we are using two different lights in places like no street lights. I think that it is not suitable for the nighttime mountain road running alone.
This review is about item#37992683.
Automatic light
3
From Japan
On 2013-02-23 16:21:07
The irradiation shape is square. Is it a feeling that the brightness is OK when it comes to practical use? Function, if you look for it on a price basis, there were other better things so we made the evaluation normal. Objectively it is this price if you buy this price, I think that there is no loss.
This review is about item#37992683.
At night driving
5
From Japan
On 2012-10-24 16:33:14
Although it is not used in mountainous areas, it is bright without problems with town riding. Although I feel that the size seems to be a little large, it is within the range that can be gaman. Visibility from the side can also be reassured well.
This review is about item#37992683.

Related Products