Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

LED Headlight, Rechargeable

3.75 (4)
Operating Time (hours)
(Lighting) Hi /, about 9 / low about 20 (flashing) About 80
Charging Time (hours)
About 9
Batteries
Rechargeable batteries AA NiMH (2.2 Ah GP220AAH) 2 or AA-size batteries (alkaline batteries recommended) two
Light Source
WHITE COLOR LEDx1
Weight (g)
138 (Body / rechargeable battery only)
Dimension (mm)
107x53.5x49
Specification
Rechargeable model
Accessories
Ni-MH rechargeable battery (2.2Ah GP220AAH) 2 Movies
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 HL-EL340RC 37992692 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 1
1 star 0
Review Rating: 3.75
4 Customer Reviews
The reviews are automatic translation.
Bicycle head light
4
From Japan
On 2014-10-27 12:30:24
The attachment mechanism does not match my bicycle. There is a notch similar to the attachment and detachment of one-touch wheels, but there is no gap in the handle that can be tightened using this notch. (Because the shift lever is on both sides of the handle and the handle itself is not uniform thickness) It may not be able to fix firmly unless you purchase another fitting tool. (Currently struggling)
This review is about item#37992692.
Commuting
4
From Japan
On 2014-07-17 19:02:10
It is cheaper than others. With reasonable brightness, the battery is good.
This review is about item#37992692.
When driving a bicycle at night
2
From Japan
On 2013-10-27 14:37:00
I think it is a problem to charge 9 hours to charge. Also, it is difficult to open the battery lid, so it is difficult to replace the battery when the battery runs out. Because I used coupons this time, I could purchase it at a much lower price than the market price, but I think that other companies' cheap headlights + rechargeable batteries are better CF, usability is better.
This review is about item#37992692.
For bicycle night driving
5
From Japan
On 2012-11-06 15:58:53
It is very bright. It is easy to use because it is rechargeable.
This review is about item#37992692.

Related Products