Buy more than* S$200* and get FREE SHIPPING

LED Safety Light, Auto Light Reflex Auto

3.64 (11)
Operating Time (hours)
(Lighting)About 30, (blink) About 100 (rapid mode) About 60 (long life mode) 120, (pulse mode), About 30
Mounting Diameter (mm phi)
(Band) diameter about 21.5-31.8
Batteries
AAA-size batteries x 2pcs (alkaline batteries recommended)
Light Source
Red color, high brightness LEd (5)
Weight (g)
82 (including bracket and batteries )
Dimension (mm)
81.4x44.3x30.3mm
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TL-LD570-R 37992701 27.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 2
3 star 3
2 star 1
1 star 1
Review Rating: 3.64
11 Customer Reviews
The reviews are automatic translation.
Mounting on road bike
3
From Japan
On 2017-02-03 14:53:44
We purchased SP-11 separately to put it in portrait orientation. Since rear rack brackets and other clamps are not needed, we hope that only SP - 11 is attached.
This review is about item#37992701.
Bicycle rear
5
From Japan
On 2016-08-12 11:30:00
Easy to use. Also, because it has a long battery life, it is useful.
This review is about item#37992701.
Road bike tail lamp
3
From Japan
On 2015-10-31 19:37:48
Since there is only a clamp for seat post, it is inevitably attached to the seat post. As it is 170R it can also be attached to a saddle bag or seat stay, so I replaced it there. Brightness and flickering variations are enough, but the part of the red part is shallow and it is likely to come off the main body. Actually, since it easily detaches by hand, it will not notice if it falls unless it is reinforced with cellophane tape.
This review is about item#37992701.
Commuter bicycle tail light
5
From Japan
On 2015-09-19 21:20:23
I am satisfied.
This review is about item#37992701.
bicycle
2
From Japan
On 2014-10-16 15:01:57
I liked the place to turn on automatically. Since we are using it for the seat post of us 32 mm, the installation is "necessary ingenuity".
This review is about item#37992701.
Used for children's bicycle
3
From Japan
On 2013-08-30 17:49:16
Very bright and satisfied
This review is about item#37992701.
Defective item
1
From Japan
On 2013-06-08 09:10:07
Even if a battery is inserted, it does not work at all
This review is about item#37992701.
Running a bicycle at night
4
From Japan
On 2012-10-09 13:52:28
Since it stands out even from quite a distance, the visibility at night becomes very good. However, there are times when it will work with light clouds etc during the daytime, so I think that if you improve the auto light function so that it glows lighter after it gets darker, the reduction of batteries may be fewer.
This review is about item#37992701.
For bicycle night driving
4
From Japan
On 2012-08-14 22:29:40
Even if visibility is also often used very well, the auto light function is very ambiguous. It is lit except for the brightness in summer's hot weather. In other words, it will cling to the cloudy sky in daytime. Well I guess it's safe so I think it's good, but what about a battery's rice a little? I think. It is busy with two bicycles at home.
This review is about item#37992701.
Brompton P6R for folding bicycle
5
From Japan
On 2012-02-01 18:17:33
The Nitto rear carrier was attached directly to the rear by a binding ring, and improvement of visibility at night was improved extremely.
This review is about item#37992701.

Related Products