Buy more than* S$200* and get FREE SHIPPING

Solar Safety Light, Solar Charging, Front

4.43 (7)
Lighting Time
(Flashing) about 5 hours
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
1PC 1 SL-LD210-F 37992726 29.97 SGD
Shipped after 2017-08-28
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 4.43
7 Customer Reviews
The reviews are automatic translation.
As a supplementary light of MamaCari
3
From Japan
On 2016-12-12 19:15:15
It is convenient without trouble because it is troublesome with solar type, but as it can not be used as a headlamp it will eventually require the main light. It depends on the idea of ​​the side you use, but it is a subtle product as I am.
This review is about item#37992726.
Commuting bicycle
5
From Japan
On 2015-05-08 10:16:56
Easy installation and handy. I am attaching to a cross bike, but I am safe because it will charge solar. However, it is a difficulty not to know at the stage of operation whether the ON / OFF switch of the emission attached to the back side is ON or OFF. In the operation manual "It is unnecessary to operate the switch once," is written, but we are encouraging removal for theft prevention. Since I can not avoid turning off the switch in the disconnected state, I think that the operational feeling of the switch, the ON / OFF state is important. We ask for future design considerations.
This review is about item#37992726.
bicycle
5
From Japan
On 2015-01-22 13:56:12
I like it better than I thought it would shine better. I dont know about durability because I just bought it.
This review is about item#37992726.
cycling
5
From Japan
On 2014-12-19 13:21:13
Without the need for charging, automatic lighting is very convenient.
This review is about item#37992726.
Common bicycle auxiliary light
5
From Japan
On 2014-10-07 16:58:48
Outdoor storage I bought it as an auxiliary light for purchasing a bicycle. It is easy to use as it can always be charged, mounted on the handle part.
This review is about item#37992726.
Bicycle light aid
3
From Japan
On 2013-01-29 20:04:54
Since it is a solar rechargeable type, it is convenient without battery replacement. It is even better if it is a bit brighter, but it seems to be well recognized as it is a flash type. As a headlamp it is recommended that it be used as a supplement to a lighting type light as it is not allowed to flash (flashing) type (on the Road Trip).
This review is about item#37992726.
Bicycle maintenance
5
From Japan
On 2012-09-26 14:05:39
It is convenient without battery replacement. I flashed this product, I have another light, I am driving in a two-lamp regime. It would be nice to be able to screw as a burglarproof.
This review is about item#37992726.

Related Products