Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

LED Headlight

4.50 (8)
Lighting Time
High / 5 hours, Low / 15 hours, flashing / 60 hours (when using alkaline batteries)
Specification
Battery-powered model
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 HL-EL540 37992744 63.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 4
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
8 Customer Reviews
The reviews are automatic translation.
When driving a bicycle at night
5
From Japan
On 2016-09-16 09:25:29
Brightness is also the best and night driving has become quite easy and safe
This review is about item#37992744.
For cycling of a pitch dark road
5
From Japan
On 2016-05-03 13:43:52
I use two of them on the steering wheel. We use it slightly for the front and for the forward direction, shifting the optical axis. Since there is brightness, it is easier to check the holes in the road and you can not complain about traveling at such speed that you can breathe in at night. I replaced it with a AA battery of 2,500 mAh instead of a battery. Because the capacity is large, the projection time has increased considerably.
Commuting
4
From Japan
On 2015-10-16 21:32:45
I use it in the night commuting, but the brightness is enough, but the angle is narrow. It will still be safe to light a little broader range.
This review is about item#37992744.
Ideal for bicycle commuting
4
From Japan
On 2015-06-22 10:06:36
Promoted from acquaintance purchase. I heard that it is very bright and passing to the car so I bought it. Results Great satisfaction! It is very dazzling to face straight. However, since the irradiation range is narrower than I expected, it is the best if it is a little wider.
This review is about item#37992744.
Commuter ride and others
4
From Japan
On 2014-03-18 13:24:51
Although it can be seen that the brightness within the irradiation range is wonderful, it can be seen that the light flux is tightly controlled, but the irradiation range is somewhat narrow and the illuminance difference between the irradiated part and its surrounding part is so large that the visibility outside the irradiation range is There is a weak point that it gets worse. For that reason I usually use it in Lo mode. As my wishes, I want you to lower the maximum illuminance somewhat, so I would like you to broaden the illumination angle a little more and make the illumination change between the illumination range and the non-illumination range a little more gentle. Well, there may be other models with such specifications. In addition, the point that the illuminance does not change until just before the end of charging is also a beauty point.
This review is about item#37992744.
Commuting, Bulbets, Cycling
4
From Japan
On 2013-11-04 23:16:23
This time I purchased a new one because the one I purchased earlier was broken and it became useless. There is no problem in brightness, continuous lighting time in minutes for commuting. Even in long-distance cycling and boulevets, even when using overnight, switching with brightness has batteries and there is no problem. Just run through rough places on the road surface, the lens cover may come off due to vibration. I first used vibration while cracking the claws so I used it while fixing it with tape, but it has finally broken the other day. It may be that this point has been improved on what I bought this time.
This review is about item#37992744.
Driving a bicycle.
5
From Japan
On 2013-07-21 23:20:47
You can ride a bicycle at night and have a daytime flash.
This review is about item#37992744.
Bicycle head light
5
From Japan
On 2012-09-02 11:44:04
Recent LED technology is amazing. Rabbit is horrible and it is really bright. As the projector that projects the screen, the irradiation range has been narrowed down and it is like a sharp spotlight, so I bought two, two light type to illuminate widely.
This review is about item#37992744.

Related Products