Buy more than* S$200* and get FREE SHIPPING

LED Safety Light Rapid 3

5.00 (2)
Operating Time (hours)
(Flashing) (lit) about 3, about 80, (Rapid) about 20
Mounting Diameter (mm phi)
About 12.0 - 32.0 (SP-11) diameter
Batteries
1 AA battery x (alkaline batteries recommended)
Light Source
Three red color LED
Weight (g)
(Including bracket and batteries) 61
Dimension (mm)
66x23x43
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TL-LD630 37992762 27.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
bicycle
5
From Japan
On 2017-09-10 19:47:13
It is not a rechargeable product, but if you use a rechargeable battery there is no problem with running cost as well. I think that it is bright enough that it is satisfactory enough for the amount of money.
This review is about item#37992762.
When riding a bicycle
5
From Japan
On 2014-12-15 19:10:08
Very bright and outstanding visibility. The price is also somewhat cheaper than the mass merchandiser and it is generally satisfactory.
This review is about item#37992762.

Related Products