Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Electric Leakage Protective Plug

5.00 (1)
Rated Sensitivity Current (mA)
15 (Malfunction rated current 7.5)
Standard Surrouunding Temperature (degree c)
40
Operating Time
Within 0.1 seconds (high-speed type)
Protection Feature
Earth leak protection and overcurrent protection
Rated Current (A)
10
Rated Voltage (V)
AC100
Outside Dimension (mm)
Vertical 80 x 43 x height 43
Operating Temperature Range (deg C)
0 to 40
Number of Poles
2P
Length (mm)
(Wires) About 300
Specification
3P ground waterproof outlet connector Retaining support(avoid main body come off from outlet)
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 GRPD11015BC 37993471 96.77 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Gourd pond Wota - chestnut - Na - to connect.
5
From Japan
On 2014-06-26 21:22:38
I am satisfied, but also to plug side Ke - want Bull. Price is too high, or not in the 5.000 to 6.000 yen position?
This review is about item#37993471.

Related Products