The reviews are automatic translation.
Car tire change.
From Japan
On 2017-06-14 18:37:37
I tried using it immediately, it is easy to use with the simplicity of switching the direction of rotation and only the start switch. The main body is plastic and slightly cheap, I feel unreliable, but the bolt which was tightened tightly because it got rusted with quite the power was off by impact of about 5 times. This is easy. You can use it.
Auto Repair
From Japan
On 2016-12-12 10:42:34
Especially useful for loosening the nut and bolt of the steering wheel. Since it is different from a blow like air impact, it is good that damage on the vehicle side is very small. It is favorite.
Snow tire exchange
From Japan
On 2015-06-02 04:25:31
It is totally useless, wasting time and money
For 4WD
From Japan
On 2015-04-21 04:21:04
Used for replacing the Lankel Prado wheel. Although it is the second use, there is no problem at present. It was a correct answer because I bought a considerably torqueed nut also in a couple of times, but I hope to have the second two years if possible if possible.
Tire exchange
From Japan
On 2014-05-20 20:33:48
There is somewhat time lag until actually hitting torque is applied (depending on whether the battery of your car is weak), but I think that I did a good shopping without any problem in practical use.
3 cars for private use every season tire exchange
From Japan
On 2014-01-21 16:47:32
Three or four generations of this hand may be able to go this way?
Tire exchange
From Japan
On 2013-06-08 18:14:05
Two passenger cars We exchanged tires. It is good to use. The frequency of use is twice a year spring, winter We are expecting from this point.
Wheel nut
From Japan
On 2013-01-30 03:12:18
The center lock 22 mm wheel nut also loosened without difficulty. It is attached to the socket for the battery terminal and it can be used for the price. The return of the trigger type switch has become worse recently. With the sound that seems to be broken (?), The nut turns around with amazing momentum and I was surprised at the beginning but I am working with Kitty.
Tire change
From Japan
On 2012-04-04 00:19:49
"We changed parts from die-cast to steel," so I decided on this. I used some in the past, but it is part breaking right away. This product sound is strange (rattling), and as you open it, grease is much less than past products. Grease added.
Tire exchange
From Japan
On 2011-12-05 22:22:18
With two tires exchanged, we were able to use comfortably without problems. Products of these types are difficult for durability, so it is necessary to observe it, but it seems like it has gone through a minor change focused on durability, so it is looking forward to it.