Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Air Gun HBA

Caution
This product is a non-explosion-proof construction.Do not used in areas with dangerous things such as flammable gases or solvents.
Screw Size
AIR JOINT PART (ONE-TOUCH JOINT) /PT1/8
Use Humidity (%)
80 RH or BELOW
Air Pressure Range (MPa)
(Input) 0 to 0.7
Input Frequency (Hz)
50/60
Cable
Twin cable
Operating Temperature (deg C)
0 - 46
Air Consumption (NL/min)
120 (Air pressure of 0.5 MPa)
Input Voltage (V)
AC100 (single phase)
Cable Length (m)
(high pressure) 3
Conformity Tube Outside Diameter (phi mm)
6
Color
(gun body) silver
Material
(Gun) aluminum
Set Contents
AIR GUN HBA, POWER UNIT F164YR
Specification
With power unit F164YR Static decay time: less than 1 second (more than 0.1 MPa pressure input)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 HBA-56 37993532 799.99 SGD
In stock
ADD TO CART

Related Products