Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

DC Stabilized Power

2014 TRUSCO Published Page
1-2453
Output Stabilization Method
Series regulation scheme
Input Voltage Range (V)
AC100+/-10%(50/60Hz)
AS ONE Part Number
1-6851-02
Output Ripple Noise Voltage
5mVrms following
Display Part Pricision
Voltage / + / - (1% rdg +2 dgt), current / + / - (1% rdg +2 dgt)
Output Stability
(Constant voltage operation) power supply variation load change / + / - (0.05% +10 mV) or less
Power Supply Voltage Variation
AC100V+/-10%
Load Changes
0 to 100%
Fuse
3A/250V,phi5.2x20mm
Storage Temperature/Humidity Range
(No condensation) RH below -10 to +60 deg C, 70%
Operating Temperature and Humidity Range
(No condensation) RH below 0 to 40deg C, 80%
Calibration
Yes
Cooling System
Natural air cooling system
Resolution Capability
(Voltage) 0.1V, (current) 0.01A
Dimensions (Width W x Height H x Depth D) (mm)
150x145x240
Output Current (A)
0 to 2.5
Display Type
Digital display
Output Voltage (V)
0 to 30
Weight (kg)
About4.5
TRUSCO Part Number
396-6135
Accessories
Output code, instruction manual
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 CPS-3025L 37993575 -
Discontinued
[x]
ADD TO CART

Related Products