Buy more than* S$200* and get FREE SHIPPING

Grass Cutter

4.38 (8)
Rotation Number min-1[r.p.m]
11000
Pruning Width (mm)
250
Cord Length (m)
0.3
Dimensions (Length L x Width W x Height H) (mm)
1016 - 1256 x 266 x 239
Power Consumption (W)
400
Power (V)
Single-phase 100
Current (A)
3.8
Weight (kg)
2.3
Specification
Nylon cord
Accessories
Jumpsuit code 10m (lock connector), and subjected shoulder belt, protective goggles, spare nylon cord (15m)
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MUR2500 37993767 103.23 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 3
3 star 1
2 star 0
1 star 0
Review Rating: 4.38
8 Customer Reviews
The reviews are automatic translation.
Weeding mowing
3
From Japan
On 2016-11-17 14:46:53
In trouble not cover the rotating parts are attached, "Attach if Moraere brought to the office," the call to the headquarters of Makita and things. At that time women of personnel, sales in a state of being mounted is covered by the hardware store that fits finally and exploitable to "abandon pushed can be with both hands is held down the body in both knees," and I do think force is also broken things I want you to clearly write the "tricks" when customers attaching because it is
This review is about item#37993767.
Mowing the garden of weed
4
From Japan
On 2016-08-30 19:05:49
① From a price and performance, how such a thing That require ② improvement 1. Nylon expires from the root. Since the nylon After private about an hour is no longer out, it was set by decomposing each time the nylon expires. Re-seeded decomposition cleaning and nylon after mowing, was it refers to the lubricating oil to "remove the lightly tapping lock the leading edge on the ground at the time of rotation" place. From the next time it seems to work well. 2. Claws when removing the case is too hard (really hard) 3. And buttons are too solid that is attached to the plug of the extension cord, connect or disconnect of the body is very difficult. (If you do not put the weight button does not work. Impossible in the grip strength)
This review is about item#37993767.
Mowing the garden of weed
5
From Japan
On 2016-06-02 17:15:25
Lightly, it is very easy to use. Exchange of nylon tape was also easy. I think that it was good to buy.
This review is about item#37993767.
Helping to weed removal in the extended lawn of stature.
4
From Japan
On 2016-05-06 07:05:08
Sound at the time of operation is not perfect if a little more quiet.
This review is about item#37993767.
Weeding our garden
5
From Japan
On 2016-05-05 15:54:22
① electric mowers Makita is the third generation (second generation Motor has been done) ② has been more improvement in the last time (how winding the yarn and the yarn winding case) ③ points that require improvement (yarn off from the root, is too hard claws when removing the case) ④ Try using another interim Raku
This review is about item#37993767.
Used for mowing in the garden
5
From Japan
On 2014-09-14 14:15:08
The mounting of the shoulder belt, if there is another twist, I think good. This is because, since the belt hits the hand holding the loop handle ...
This review is about item#37993767.
The meaning of the questions on this I do not know well. Do the same thing buy anything units? Does that mean? So much that you do not need cars. Use in the garden of the mowing.
5
From Japan
On 2014-08-18 21:57:46
It seems there is a horsepower than I thought. Still, once, but do not know well because it does not have a little only use, because the blade is not about, you can use with confidence. Crushed weeds scattering. I think that to say that to reap without remove the weeds from the roots.
This review is about item#37993767.
74-year-old is for of an old wife of the garden mowing
4
From Japan
On 2014-08-06 20:01:43
The use of old wife, what Well Well. Cutter seems less likely to horizontal. In the engine brush cutter of yours truly specification, Masu has a length of bar that can be horizontal. Preliminary of nylon code is unused.
This review is about item#37993767.

Related Products