Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

One Touch Toilet Paper Holder

4.46 (24)
Color
White
Dimension (mm)
328x107x144
Material
ABS resin
Specification
One-touch, one-hand-cut function, no core(mandrel (sold separately) is required)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 CF-A63/WA 38020385 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 16
4 star 4
3 star 3
2 star 1
1 star 0
Review Rating: 4.46
24 Customer Reviews
The reviews are automatic translation.
Used for reforming apartment
5
From Japan
On 2018-05-07 22:38:16
I bought it cheaper than the nearby home center. There is no problem in quality at all.
This review is about item#3937842.
Equipment repair
5
From Japan
On 2018-02-19 09:31:18
Although the price was cheap, the quality was high, which pleased customers. I also want to buy repeat.
This review is about item#03937867.
I use it for toilet
5
From Japan
On 2018-02-17 16:05:16
It is very convenient and very good. Please keep lots of different things in the future
This review is about item#3937867.
toilet
5
From Japan
On 2018-02-06 07:58:46
It is better than the cloth paper holder, the location should be clear, The price was also cheap, the color was also good, the cutting of the paper is also nice, Goods arrival was also early.
This review is about item#03937867.
toilet
4
From Japan
On 2017-10-22 21:32:46
Replace with the past paper holder and use two types of toilet paper
This review is about item#3937842.
Since the toilet paper holder was a normal core type, I thought that I would switch it for two consecutive coreless peppers
2
From Japan
On 2017-10-19 21:48:57
Since the item was cheap and the way of changing was also cheap, so it was easy to change, so I decided to purchase It was written that it could be changed for coreless pepper, so I bought another bare rod separately. It was because ... this core rod was purchased with the wrong part number It was explained until it was changed for no corner core! I wanted you to write even the item number even beside that I think that I did not get mad when getting angry
This review is about item#3937842.
In a household toilet
5
From Japan
On 2017-07-21 14:11:44
There is also a feeling of cleanliness very good, it is convenient to use a shelf. I was glad that I chose white, but I want a color to match the color of the toilet bowl
This review is about item#3937842.
toilet
5
From Japan
On 2017-06-07 13:55:38
Easy to use and satisfied. It is better to be a little cheaper if you can.
This review is about item#3937842.
Interior work
3
From Japan
On 2017-03-29 17:38:23
Because it is cheap and looks good, I ordered additional order. I will stock it because it will be pleased if you put it on service construction.
This review is about item#3937842.
Used at remodeling site
5
From Japan
On 2017-01-25 19:40:02
Although I have purchased it several times, I purchase it every time because the price is cheap and shipping is fast.
This review is about item#3937842.

Related Products