Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Material (bracket) Dimension (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material (bracket) Dimension (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 KF-4510A 38021706 219.99 SGD
Shipped after 2018-01-26
- -   1pc 1 KF-6090A 38021724 249.99 SGD
In stock
Stainless 305x10x358 (mirror 305x5x356)   1PC 1 KF-3035A 38021645 60.99 SGD
In stock
Stainless 305x10x408 (mirror 305x5x406)   1PC 1 KF-3040A 38021654 42.99 SGD
In stock
Stainless 457x10x612 (mirror 457x5x610)   1PC 1 KF-4560A 38021697 109.99 SGD
In stock
Stainless 508x10x764 (mirror 508x5x762)   1PC 1 KF-5075A 38021715 259.99 SGD
Shipped after 2018-01-26
- - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 KF-4560A(AY) 19386903 109.99 SGD
Shipped after 2018-01-29
- - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 KF-6090A(AY) 19387016 259.99 SGD
Shipped after 2018-01-29
- - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 KF-5075A(AY) 19386973 179.99 SGD
Shipped after 2018-01-29
- - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 KF-3545A(AY) 19386858 70.99 SGD
Shipped after 2018-01-26
- - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 KF-3035A(AY) 19386833 76.99 SGD
Shipped after 2018-01-26
Stainless 305 x 10 x 459 (mirror 305 x 5 x 457)   1PC 1 KF-3045A 38021663 48.99 SGD
In stock
Stainless 356 x 10 x 459 (mirror 356 x 5 x 457)   1PC 1 KF-3545A 38021672 63.99 SGD
In stock
Stainless 406 x 10 x 612 (mirror 406 x 5 x 610)   1PC 1 KF-4060A 38021681 83.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 13
4 star 3
3 star 2
2 star 0
1 star 0
Review Rating: 4.61
18 Customer Reviews
The reviews are automatic translation.
Bathroom mirror exchange
5
From Japan
On 2017-12-11 19:01:36
Since double-sided tape is attached to the fastener and the reverse side, it was able to exchange immediately.
This review is about item#38021663.
Used for toilet hand washroom
5
From Japan
On 2017-12-04 15:28:58
Whole body may be taken regardless of height Even if the interior is a little dark, it appears bright
This review is about item#38021724.
Bathroom maintenance
5
From Japan
On 2017-09-10 06:23:50
I renewed rusty bathroom mirror. The price is affordable, so it is safe because it is treated to prevent rust.
This review is about item#38021663.
When unit maintenance
5
From Japan
On 2017-07-06 22:39:59
Although I was worried about wrapping etc. for the sake of wedding, it was saved because I corresponded promptly without any ambitions
This review is about item#38021654.
Renovation
3
From Japan
On 2017-05-17 20:37:43
I used it to renovate my apartment. It was cheap and it was good.
This review is about item#38021654.
Replacement of speckled mirror
4
From Japan
On 2017-03-15 00:37:34
The product itself is a good one. Four metal fittings are included, and it was good that we could exchange it for a new one. However, there were two strong and strong adhesive surfaces on the back, and there were somewhat thicker than we planned, so it took a while to install it on the wall and metal fittings.
This review is about item#38021663.
Exchange of rusted bathroom mirror with aged deterioration
4
From Japan
On 2016-03-16 17:51:09
Although it is a commodity that does not change much, the enclosed double-sided tape has a good reputation for workers. Although it is unknown whether it can be improved, is it not possible to reduce the packaging size? Since it does not matter if it gets thicker, it makes it easier for the people to carry around on site, and because I saw things that are so in general mirrors of other manufacturers.
This review is about item#38021672.
Set in a hand washroom
5
From Japan
On 2016-03-01 15:19:28
It is easy to install, the mirror surface is very beautiful, the space is bright, I feel like it has become wide.
This review is about item#38021697.
Purchase to replace the mirror in the bathroom
5
From Japan
On 2016-01-28 15:10:25
It was saved very much because it was almost the same as the one with the current status attached, so it will be a second purchase this time, but it is attached to the unit bus more than 15 years ago so it is difficult to have the same dimensions Although it was doing, the shops of this shop are various sizes and there are various sizes, it is really saved, since the price is also reasonable, I am saved a little further.
This review is about item#38021663.
Mirror of the bath.
5
From Japan
On 2015-10-11 20:05:52
The size was perfect, the product was also clean and refreshing.
This review is about item#38021654.

Related Products