Buy more than* S$200* and get FREE SHIPPING

Sheet Paper

3.00 (1)
Caution
* If the paper does not flush, adjust water force or volume.* If the toilet is not flush valve type or sensor flush type, there is a risk of clogging.
Quantity (Sheet)
50
Type
4-fold
Dimension (mm)
370x430
Compatible
CF-24
Specification
Sheet Paper
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 CF-24P 38022494 5.30 SGD
Shipped after 2017-01-23
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
For toilet
3
From Japan
On 2016-02-09 16:13:11
It is the part you have Kattengu The way in is unnecessary.
This review is about item#38022494.

Related Products