Buy more than* S$200* and get FREE SHIPPING

Paper Towel Dispenser

4.11 (9)
Color
White
Dimension (mm)
254x138x146
Material
ABS resin
Specification
Paper towels (KF-16P) 3 Pack (300 sheets) can be stored
Accessories
Tapping screws (18mmx3 pieces)
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 KF-15U 38022564 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 4
4 star 3
3 star 1
2 star 1
1 star 0
Review Rating: 4.11
9 Customer Reviews
The reviews are automatic translation.
To the toilet
5
From Japan
On 2016-10-21 23:16:41
Since I did not want to the towel exchange I am very satisfied.
This review is about item#38022564.
Purchased for toilet and hand-washing
4
From Japan
On 2015-08-26 09:31:30
Since the white wallpaper around the toilet, because this type of towel holder is no sense of incongruity be attached, I'm glad I was in this. Contents I can not see, but because not safely be added from gone, it did those who do not seem rather look good was good and aesthetically nicely.
This review is about item#38022564.
For shops
3
From Japan
On 2014-11-21 13:52:13
Because it is easy to tear exit shape when pulling out the paper we use in the paper replenishment of about half. Opening and closing of the lid is still a little bitter. Mounting also It's not even take simple a place, I am satisfied because COSPA also good.
This review is about item#38022564.
Store
4
From Japan
On 2014-11-21 13:49:06
COSPA to very satisfied. It might be because of the case is a little torn easy when the draw. Because the white ones are slightly higher buy here every time.
This review is about item#38022564.
Toilet for hand wiping
5
From Japan
On 2014-07-20 14:25:20
Other than the opening of the supply port is stiff could be used without any particular problem.
This review is about item#38022564.
To customers for toilet
2
From Japan
On 2014-06-04 14:33:11
Very nice feel you have use of the goods, but not good hard and replenishment of paper towel.
This review is about item#38022564.
Hand-wash
5
From Japan
On 2013-10-23 15:12:35
Easy to use
This review is about item#38022564.
Use after hand washing in the bathroom
4
From Japan
On 2013-04-22 14:59:43
Improved so hard to open it firmly cover at the time of the exchange of paper towel in comparison with other things I think even more ease of use will be better if the.
This review is about item#38022564.
Instead of toilet towel
5
From Japan
On 2013-03-04 13:33:12
But we thought also metal tick products that are sold in home centers, etc., This enough if you just put the Peter towel. It is that cover fastener when the replenishment of slightly stiff is a concern, but I think that good in all sound is.
This review is about item#38022564.

Related Products