Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Swivel Faucet

4.80 (5)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Spout Length (mm)
300
Nominal Diameter (mm)
13
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 LF-12(300)-13 38023526 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
Exchange with old goods
5
From Japan
On 2017-11-06 08:48:38
I used it for a long time. Although it is exchanging with a universal plug, it is satisfied with a smooth movement.
This review is about item#38023483.
Exchange with old goods
5
From Japan
On 2017-11-02 10:43:55
I am satisfied very much by exchanging with a universal plug which I used for many years.
This review is about item#38023483.
Exchange with old goods
5
From Japan
On 2017-11-01 09:03:00
Water leakage does not stop even if packing is exchanged for many years. I am satisfied with the exchange feeling and the feeling of use very well.
This review is about item#38023483.
I was looking for a faucet attached to a small sink.
4
From Japan
On 2016-04-28 23:25:43
I was looking for a faucet of this length, but it was saved because I could not find it easily. Strictly speaking, I think that it would be better if foam was to be found.
This review is about item#19387384.
With water supply expansion
5
From Japan
On 2014-08-15 13:39:37
It is an ordinary good product.
This review is about item#38023517.

Related Products