Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Product Options
ADD TO CART
Specification Spout Length (mm) Nominal Diameter (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Specification Spout Length (mm) Nominal Diameter (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 190, 190, 190 13, 13, 13 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LF-14-13(H) 19387567 46.99 SGD
Shipped after 2018-05-07
- 190, 190, 190 13, 13, 13 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LF-14-13-U 19387576 46.99 SGD
Shipped after 2018-05-07
- 190 13 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LF-14N-13 38023833 46.99 SGD
Shipped after 2018-05-07
- 190 13 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LF-L14N-13 38023842 46.99 SGD
Shipped after 2018-05-07
- 190, 190, 190 13, 13, 13 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LF-L14-13-U 19388888 46.99 SGD
Shipped after 2018-05-07
- 210 20 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LF-14-19 38023727 71.99 SGD
Shipped after 2018-05-07
- 190 13 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LF-L14-13 38023736 51.99 SGD
Shipped after 2018-05-08
- 300 13   1pc 1 LF-14(300)-13 38023763 -
Discontinued
[x]
- 250 13   1pc 1 LF-14(250)-13 38023754 -
Discontinued
[x]
Water-saving frame 190 13   1PC 1 LF-14-13 38023711 44.99 SGD
Shipped after 2018-05-01
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
When installing a simple sink in the garden
5
From Japan
On 2016-05-25 05:42:43
I bought a stainless steel simple sink for cooking work such as making smoked in the garden, so when I was searching for a faucet to be installed on it, I ordered that this product would fit (?). It can be fitted perfectly in the hole of the simple sink of stainless steel, has a luxurious feeling over the simple faucet, and satisfies the total balance.
This review is about item#38023711.
Piping
5
From Japan
On 2015-08-05 17:03:32
Size is exactly satisfactory.
This review is about item#38023754.
faucet
3
From Japan
On 2015-07-22 08:34:54
I can use it without problems.
This review is about item#38023711.

Related Products