Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
800 1PC 1 BF-27B(800) 38026861 48.97 SGD
In stock
600 1PC 1 BF-27B(600) 38026877 38.63 SGD
In stock
1000 1PC 1 BF-27B(1000) 38026852 84.08 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.71
7 Customer Reviews
The reviews are automatic translation.
Also to DIY
5
From Japan
On 2017-01-13 18:17:20
So broke the bathroom shower hook, This was replaced on the type to be changed freely position in the machine. By fixing the upper, it is from taking vertical may be fixed below. Screw holes do not need old was closed with silicon caulking. I use for more than two years, to durable, it is very convenient. Since the height of the family is also a mixed use. Price is cheap is better than nothing.
This review is about item#38026852.
Daily bathing
5
From Japan
On 2014-07-31 15:43:41
So was using the fixed hook up to now, is subtly height did not like. This product is, it is possible to change the height to their liking, is very easy to use. At HP, but looked cheesy, the real thing was quite clean. Mounting it was also easy. Than other stores, so I was able to buy pretty cheap, very happy!
This review is about item#38026852.
Exchange of certain things currently
3
From Japan
On 2014-06-29 13:24:10
Here is the problem, but the tub wall, since a special material (about a thickness of 5 mm), the simple could not be mounted. Remove the screws that came with originally, was equipped with a "plastic bar" to receive a screw (such as concrete screw holes). From such a thing, not Yes already installed.
This review is about item#38026852.
For fixation of the shower at the time of bathing
5
From Japan
On 2013-11-28 20:29:35
But is an 8-year build houses, broken a fixed portion of the shower that was on at the time of new construction, but had put things instead of home improvement dw, isnt. Troubled by the place was, we find and buy the standard it has been very sold in inexpensive Monotarou's. The width of the bar has to buy things of the same 1m, but was saved really mounting is also easy. I'm glad if you buy more quickly. When you tell for sure, since the mounting silicon is also necessary, I hope After the amateur-friendly also comes with a mini size of silicon
This review is about item#38026852.
Purchased for exchange because the shower slide bar of bath is broken
5
From Japan
On 2013-10-25 20:04:27
Length is the same as that with now, but things will because they had been a little different, which was a minor change in the way of the manufacturer. Mounting has fit well and easy. Thank you and can be purchased very cheaply this time.
This review is about item#38026852.
Use at home in the shower.
5
From Japan
On 2013-10-03 23:04:14
But what was previously used was of about 1m, in such as home centers did not Yes and only put one of 80cm. Price but also satisfactory cheaper design was saved because I entered the hand.
This review is about item#38026852.
By the slide bar damage, exchange.
5
From Japan
On 2013-09-23 21:56:20
Mounting methods have struggled so different.
This review is about item#38026852.

Related Products