Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

26mm Hammer Drill

5.00 (1)
Drilling Capacity (mm) Diamond Core Bit
80
Drilling Capacity (mm) Core Bits
68
Rotation Number min-1[r.p.m]
0 to 1200
Drilling Ability (mm) Concrete Block
26
Drilling Capacity (mm) Woodworks
32
Drilling Capacity (mm) Ironworks
13
Cord Length (m)
5
Blows (min-1 [times/minute])
0 to 4600
Dimensions (Length L x Width W x Height H) (mm)
361x77x209
Power Consumption (W)
800
Power (V)
Single-phase 100
Current (A)
8.4
Weight (kg)
2.6
TRUSCO Part Number
422-7778
Specification
Heavy-duty structure, idling protection mechanism, torque limiter, forward-reverse switching lever, one-touch sliding chuck
Accessories
Plastic case with, stopper pole, side grip, dust collection cup
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 HR2601F 37993776 373.39 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Kezuana
5
From Japan
On 2014-07-19 22:40:06
It was more powerful than I thought
This review is about item#37993776.

Related Products