Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

3Way Inverter (DC24V)

5.00 (1)
Instantaneous Output (W)
A maximum of 60
Fuse
5 A blade mini
Output Current (mA)
(USB)500
Continuous Output Power (W)
Maximum 35 (2min)
Body Dimensions (Width x Depth x Height) (mm)
About 76 x 91 x 50
Conversion Efficiency (%)
80
Output Waveform
Rectangular wave
Output Frequency (Hz)
55
Lot
USBx1, DC24Vx1, AC100Vx1
Rated Output (W)
30
Input Voltage (V)
DC24
Output Voltage (V)
AC100(USB/DC5)
Cord Length (m)
Car Plug cord) 1
Weight (g)
About 238
Type
3WAY INVERTER
Application
Mobile phones, digital cameras, digital player
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 HC-31 37993882 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Charging mobile phone
5
From Japan
On 2015-09-18 17:10:04
I bought it for charging smartphone.
This review is about item#37993882.

Related Products