Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

3Way Inverter (DC24V)

2.33 (3)
Conversion Efficiency (%)
80
Output Frequency (Hz)
55
Input Voltage (V)
DC24
Output Voltage (V)
AC100(USB/DC5)
...see all>
Product Options
ADD TO CART
Body Dimensions (Width x Depth x Height) (mm) Output Waveform Rated Output (W) Weight (g) Purpose Type Instantaneous Output (W) Fuse Output Current (mA) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Body Dimensions (Width x Depth x Height) (mm) Output Waveform Rated Output (W) Weight (g) Purpose Type Instantaneous Output (W) Fuse Output Current (mA) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
About 137x195x70 Square wave 300 (car plug when using / 120) About695 Inverter only for 24V vehicles - Up to 500 (car plug when using / 180) - (USB) total 1000 1PC 1 HC-301 37993907 -
Discontinued
[x]
About 137x151x70 Rectangular wave 120 About 540 - 3WAY INVERTER (Maximum) 180 10 A GLASS TUBE (IN THE CAR Plug) (USB) TOTAL 1,000 1PC 1 HC-151 37993891 -
Discontinued
[x]
About 137x220x70 Rectangular wave 500 About 925 - 3WAY INVERTER (Maximum) 700 Main unit built-in (USB) TOTAL 1,000 1PC 1 HC-501 37993916 -
Discontinued
[x]
About 137x280x70 Square wave 1000 About1500 Inverter only for 24V vehicles 3WAY inverter Up to 2000 Built-in body (USB) total of 1000 1PC 1 HC-1001 40465065 -
Discontinued
[x]
About 137x300x70 Square wave 1500 About1900 Inverter only for 24V vehicles - Max3000 Built-in body (USB) total 1000 1PC 1 HC-1501 40465074 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 2
Review Rating: 2.33
3 Customer Reviews
The reviews are automatic translation.
100v blower
5
From Japan
On 2014-07-29 19:57:51
I am very active
This review is about item#37993916.
Charging mobile phone within truck
1
From Japan
On 2013-04-12 08:27:59
Although it is normal in terms of price, it became unusable due to malfunction of unknown cause within 3 months after using only mobile phone charging. My colleague in the company also bought a product with a higher wattage of CD-301 of this product, but it was not held for six months. Currently, two pieces of equipment that does not function although it looks like a new one are rolling in the room.
This review is about item#37993891.
I wanted to use it as an oil fan heater!
1
From Japan
On 2013-02-20 02:00:22
I could not use it! I'm sorry! I will try to buy again the higher sine wave!
This review is about item#37993916.

Related Products