Buy more than* S$200* and get FREE SHIPPING

DC Converter, DC24V 12V

3.97 (34)
Body Dimensions (Width x Depth x Height) (mm)
66.5x102x60.5
Input Voltage (V)
DC24
Rated Output Current (A)
5
Maximum Current (A)
5.5
Output Voltage (V)
DC12
Cord Length (m)
0.6
Weight (g)
300
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 M5A-3N(USB2) 45534212 27.80 SGD
Shipped after 2017-03-27
ADD TO CART
Customer Reviews
5 star 17
4 star 8
3 star 4
2 star 1
1 star 4
Review Rating: 3.97
34 Customer Reviews
The reviews are automatic translation.
In order to use the car navigation system in the track.
4
From Japan
On 2017-03-10 14:51:53
It is a little bigger, but it was good to paste with double-sided tape. A convenient and comes with a USB, it was good anyway cheap. We hope in the future of durability.
This review is about item#45534212.
Used as a power source of the audio at the track
5
From Japan
On 2017-03-01 09:46:09
When using the track in the rental car, but the converter to use a hand-held audio was purchased become necessary, it was was happy to use enough cheap
This review is about item#45534212.
For car props of civilian
4
From Japan
On 2017-02-16 21:42:30
Need is sufficient if the USB is the two-necked's convenient cigar female loose? Whether male thin of? Come come off
This review is about item#45534212.
It is used to convert 24v ~ 12v LED lights.
5
From Japan
On 2017-01-27 19:13:34
It is very compact and not the size to take place in the compact.
This review is about item#45534212.
It is used by loading on track
5
From Japan
On 2016-12-04 19:14:19
OK, can also be used in a variety of charge because the mouth is located three is useful also USB output of the cigar socket can be taken
This review is about item#45534212.
Octopus foot wiring UD Quon
4
From Japan
On 2016-06-20 18:11:00
Upright it is exactly the right size and plug in to the drink holder, but the switch becomes to OFF interfere with the bottom of the holder and use as it is. 1cm position of the foot you want, this time was self-made.
Navi attached to the track
3
From Japan
On 2015-12-14 02:05:46
There is no problem in particular.
This review is about item#45534212.
For trucks
4
From Japan
On 2015-11-26 14:43:40
It has been converted for 12V from 24V.
This review is about item#45534212.
24V truck radar wiring
1
From Japan
On 2015-09-08 20:45:46
When you turn on the connection power switch to the cigarette lighter, but a moment pilot lamp is lit, you can not tell immediately disappear later lamp. The power supply is also not take.
This review is about item#45534212.
Attachment to the large bus
5
From Japan
On 2015-07-14 14:40:50
Commodity was looking for because it does not have a cigarette lighter Instead of using at'm glad found yet 24v It is not to say because it is equipped with converter Mounting easy, especially without fuse also expire You've stable Or you replacement After further evolution
This review is about item#45534212.

Related Products