Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Nominal Designation of Screw Color Material Dimension d (phi mm) Dimensions B (mm) Dimensions L (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Designation of Screw Color Material Dimension d (phi mm) Dimensions B (mm) Dimensions L (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
G3/4(Male Thread/26) DarkBlue Impact-resistant vinyl chloride 26.4 30 54 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 HI2K22 37994266 1.99 SGD
Shipped after 2018-01-30
G1 1/2(Male Thread/48) DarkBlue Impact-resistant vinyl chloride 48.7 57 84   1PC 1 HI2K42 37994293 5.99 SGD
Shipped after 2018-01-30
G2(Male Thread/60) DarkBlue Impact-resistant vinyl chloride 60.8 70 97   1PC 1 HI2K54 37994302 8.99 SGD
Shipped after 2018-01-30
G2 1/2(Male Thread/76) DarkBlue Impact-resistant vinyl chloride 76.8 86 110   1PC 1 HI2K70 37994311 14.99 SGD
Shipped after 2018-01-30
G3(Male Thread/89) DarkBlue Impact-resistant vinyl chloride 89.8 101 113 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 HI2K82 37994327 25.99 SGD
Shipped after 2018-01-30
G3/4(Male Thread/26) Gray Hard vinyl chloride 22.4 30 50   1PC 1 2K16GHW 37994171 0.99 SGD
In stock
G2 1/2(Male Thread/76) Gray Hard vinyl chloride 76.8 86 110   1PC 1 2K70GHW 37994232 13.99 SGD
Shipped after 2018-01-26
- - - 89.8 101 113 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 2K82JHW 03338003 19.99 SGD
In stock
G3(Male Thread/89) Gray Hard vinyl chloride 89.8 101 113   1PC 1 2K82GHW 37994241 22.99 SGD
Shipped after 2018-01-26
G1(Male Thread/34) DarkBlue Impact-resistant vinyl chloride 34.5 41 64   1PC 1 HI2K28 37994275 5.99 SGD
Shipped after 2018-01-29
G1 1/4(Male Thread/42) DarkBlue Impact-resistant vinyl chloride 42.6 50 68   1PC 1 HI2K36 37994284 4.99 SGD
Shipped after 2018-01-30
G1(Male Thread/34) Gray Hard vinyl chloride 34.5 41 64   1PC 1 2K28GHW 37994196 1.99 SGD
In stock
G1 1/2(Male Thread/48) Ivory Impact-resistant vinyl chloride 48.7 57 84   1PC 1 2K42JHW 37994135 4.99 SGD
Shipped after 2018-01-26
G1 1/2(Male Thread/48) Gray Hard vinyl chloride 48.7 57 84   1PC 1 2K42GHW 37994214 4.99 SGD
In stock
G2(Male Thread/60) Gray Hard vinyl chloride 60.8 70 97 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 2K54GHW 37994223 7.99 SGD
Shipped after 2018-01-26
G1 1/4(Male Thread/42) Ivory Impact-resistant vinyl chloride 42.6 50 68   1PC 1 2K36JHW 37994126 3.99 SGD
In stock
G3/4(Male Thread/26) DarkBlue Impact-resistant vinyl chloride 22.4 30 50   1PC 1 HI2K16 37994257 1.99 SGD
Shipped after 2018-01-29
G1 1/4(Male Thread/42) Gray Hard vinyl chloride 42.6 50 68   1PC 1 2K36GHW 37994205 3.99 SGD
Shipped after 2018-01-26
G2 1/2(Male Thread/76) Ivory Impact-resistant vinyl chloride 76.8 86 110   1PC 1 2K70JHW 37994153 13.99 SGD
Shipped after 2018-01-26
G3(Male Thread/89) Ivory Impact-resistant vinyl chloride 89.8 101 113 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 2K82JHW 37994162 19.99 SGD
Shipped after 2018-01-26
G3/4 (MALE screw/26) Ivory Impact resistant chloride polyvinyl 22.4 30 50   1PC 1 2K16JHW 37994092 0.99 SGD
In stock
G3/4 (MALE screw/26) Ivory Impact resistant chloride polyvinyl 26.4 30 54   1PC 1 2K22JHW 37994101 0.99 SGD
In stock
G1 (34 / MALE THREAD) Ivory Impact resistant chloride polyvinyl 34.5 41 64   1PC 1 2K28JHW 37994117 1.99 SGD
In stock
G2 (60 / MALE screw) Ivory Impact resistant chloride polyvinyl 60.8 70 97   1PC 1 2K54JHW 37994144 7.99 SGD
In stock
G3/4 (MALE screw/26) Gray Rigid PVC 26.4 30 54   1PC 1 2K22GHW 37994187 0.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
6 Customer Reviews
The reviews are automatic translation.
Electric wiring
5
From Japan
On 2017-12-04 21:56:34
It's nice because it's easy to prevent stocks from running out on an internet order.
This review is about item#37994092.
Television cable connection
4
From Japan
On 2017-10-01 10:58:15
Very useful I would be pleased if there are various sizes of connection wall thickness if possible
This review is about item#37994101.
Weak electric construction
5
From Japan
On 2015-07-23 20:33:17
I am happy and easy
This review is about item#37994117.
Used for piping work for communication lines
4
From Japan
On 2014-10-17 18:23:48
Although quality is not problem at all, it is difficult to have the paper barcode seal difficult to peel off. I would appreciate it if you put 5 or 10 pieces in a plastic bag and put a seal on the bag.
This review is about item#37994092.
For the manufacture of custom equipment
5
From Japan
On 2014-09-07 16:29:11
Cheaper than nearby home improvement center
This review is about item#37994092.
Electrical construction
3
From Japan
On 2014-06-13 13:12:54
cheap
This review is about item#37994092.

Related Products