Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Outlet Box A Type P With 4 Ob, Medium Shallow Type

4.84 (31)
Side Knockout
22 mm phi x 2 PCs., 27 mm phi x 6 pieces
JIS Standard
JIS C 8435
Color
Ivory
Material
Rigid PVC
Type
mid Shallow shape
Accessories
PAN M4x8 CAPTIVE SCREW (SMALL TO MEDIUM X 2 TUBES AND LARGE X 4)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 4OB4APJHW 37994336 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 28
4 star 2
3 star 0
2 star 1
1 star 0
Review Rating: 4.84
31 Customer Reviews
The reviews are automatic translation.
Security camera installation work
4
From Japan
On 2018-05-17 18:30:28
It is very easy to use without lid screw's protrusion Cospa is also nice, so I care The inner diameter is slightly smaller than the future BOX
This review is about item#37994336.
Outdoor electric construction
5
From Japan
On 2018-04-07 15:48:14
I was able to use it without problems with firm making. It was saved because it is cheap.
This review is about item#37994336.
Electric piping construction
5
From Japan
On 2018-03-17 22:59:07
Because the price is cheap you can use a lot, it is strong. I will continue to use it.
This review is about item#37994336.
Wiring branch
5
From Japan
On 2018-02-04 08:25:25
At this price this quality is perfect. I would like to continue using it in the future.
This review is about item#37994336.
Installation of security cameras,
5
From Japan
On 2017-11-16 21:53:55
It is the future use, thanks for offering at a cheap price Thank you very much!
This review is about item#37994336.
Electrical construction
5
From Japan
On 2017-10-14 17:17:59
We are using for wiring of external wiring I already use it quite well, but without any problem The price is also cheap and saved
This review is about item#37994336.
Outdoor installation of electrical equipment
5
From Japan
On 2017-09-12 10:40:08
There is no problem in use. It is cheap and saved. If you give it up, the screw hole on the wall is a little hard to come off.
This review is about item#37994336.
Used for electric installation of warehouse
5
From Japan
On 2017-07-24 16:38:18
Nothing could be used normally without problems. I will buy a slightly deeper type next time.
This review is about item#37994336.
For relaying external lighting / interphone child machine etc.
5
From Japan
On 2017-05-13 17:50:06
It is cheap and saved. There is nothing wrong. I use nearly 100 products a year.
This review is about item#37994336.
Security camera installation
5
From Japan
On 2017-03-07 20:09:24
A certain maker item and quality are very cheap and very useful.
This review is about item#37994336.

Related Products