Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Dimension r (mm) Dimension H (mm) Nominal Diameter Color Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension r (mm) Dimension H (mm) Nominal Diameter Color Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
85 120 - DarkBlue Impact-resistant vinyl chloride 1PC 1 HIN16 37994783 2.65 SGD
Shipped after 2017-03-31
100 140 22 DarkBlue Impact-resistant vinyl chloride 1PC 1 HIN22 37994792 3.53 SGD
Shipped after 2017-03-27
240 325 54 DarkBlue Impact-resistant vinyl chloride 1PC 1 HIN54 37994835 19.71 SGD
Shipped after 2017-03-31
300 410 70 DarkBlue Impact-resistant vinyl chloride 1PC 1 HIN70 37994844 32.31 SGD
Shipped after 2017-03-31
360 490 82 DarkBlue Impact-resistant vinyl chloride 1PC 1 HIN82 37994853 54.29 SGD
Shipped after 2017-03-31
85 120 - Gray Hard vinyl chloride 1PC 1 N16GHW 37994713 1.50 SGD
Shipped after 2017-03-27
190 260 42 Gray Hard vinyl chloride 1PC 1 N42GHW 37994756 8.43 SGD
Shipped after 2017-03-31
135 185 28 DarkBlue Impact-resistant vinyl chloride 1PC 1 HIN28 37994801 5.65 SGD
Shipped after 2017-03-31
240 325 54 Gray Hard vinyl chloride 1PC 1 N54GHW 37994765 13.65 SGD
Shipped after 2017-03-31
300 410 70 Gray Hard vinyl chloride 1PC 1 N70GHW 37994774 23.92 SGD
Shipped after 2017-03-31
300 410 70 Ivory Impact-resistant vinyl chloride 1PC 1 N70JHW 37994695 23.92 SGD
Shipped after 2017-03-31
100 140 22 Gray Hard vinyl chloride 1PC 1 N22GHW 37994722 2.30 SGD
Shipped after 2017-03-31
170 230 36 Gray Hard vinyl chloride 1PC 1 N36GHW 37994747 6.28 SGD
Shipped after 2017-03-31
100 140 22 Ivory Impact-resistant vinyl chloride 1PC 1 N22JHW 37994643 2.30 SGD
Shipped after 2017-03-27
135 185 28 Ivory Impact-resistant vinyl chloride 1PC 1 N28JHW 37994652 3.91 SGD
Shipped after 2017-03-27
360 490 82 Ivory Impact-resistant vinyl chloride 1PC 1 N82JHW 37994704 40.50 SGD
Shipped after 2017-03-31
170 230 36 DarkBlue Impact-resistant vinyl chloride 1PC 1 HIN36 37994817 8.80 SGD
Shipped after 2017-03-31
190 260 42 DarkBlue Impact-resistant vinyl chloride 1PC 1 HIN42 37994826 12.19 SGD
Shipped after 2017-03-31
135 185 28 Gray Hard vinyl chloride 1PC 1 N28GHW 37994731 3.84 SGD
Shipped after 2017-03-31
170 230 36 Ivory Impact-resistant vinyl chloride 1PC 1 N36JHW 37994661 6.28 SGD
Shipped after 2017-03-31
190 260 42 Ivory Impact-resistant vinyl chloride 1PC 1 N42JHW 37994677 8.43 SGD
Shipped after 2017-03-31
240 325 54 Ivory Impact-resistant vinyl chloride 1PC 1 N54JHW 37994686 13.65 SGD
Shipped after 2017-03-31
85 120 16 Ivory Impact resistant chloride polyvinyl 1PC 1 N16JHW 37994634 1.50 SGD
Shipped after 2017-03-27
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
For protection when applying the cable to the Kad part
5
From Japan
On 2016-05-31 21:18:09
It is not in the original usage, but it is convenient because Toseru while wearing the connector.
This review is about item#37994652.
Used in the plumbing of the weak
5
From Japan
On 2014-04-02 13:06:17
Commodity was using previously, but it was so as to buy here because cheaper than buying at the wholesaler.
This review is about item#37994634.
Use the security camera wiring work
5
From Japan
On 2013-12-12 22:12:08
It is a price satisfactory go items
This review is about item#37994634.

Related Products