Buy more than* S$200* and get FREE SHIPPING

Absorbent Quick-Drying Deodorant Deoquick Short Sleeve Polo Shirt, Pocket

4.00 (3)
...see all>
Product Options
ADD TO CART
Fabric Head Circumference (cm) Clothes Length (cm) Sleeve Length (cm) Shoulder Width (cm) Mixing Ratio (%) Chest Measurement (cm) Name Print Size Color Pocket Color Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Fabric Head Circumference (cm) Clothes Length (cm) Sleeve Length (cm) Shoulder Width (cm) Mixing Ratio (%) Chest Measurement (cm) Name Print Size Color Pocket Color Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Comfort sensor 42 69 22 45 Polyester 100 109 Not possible L Sachs Attached to 1 1Sheet 1 CL-555 38035173 36.99 SGD
Shipped after 2018-01-25
Comfort sensor 42 69 22 45 Polyester 100 109 Not possible L Navy Attached to 34 1Sheet 1 CL-555 38035593 35.99 SGD
Shipped after 2018-01-22
Comfort sensor 44 71 23 46.5 Polyester 100 113 Not possible LL Navy Attached to 34 1Sheet 1 CL-555 38035602 37.99 SGD
Shipped after 2018-01-22
Comfort sensor 42 69 22 45 Polyester 100 109 Not possible L White Attached to 24 1Sheet 1 CL-555 38035313 35.99 SGD
Shipped after 2018-01-25
- - - - - - - - - - - - 1Sheet 1 CL-555 38035611 50.99 SGD
Shipped after 2018-01-24
Comfort sensor 40 65 20 42.5 Polyester 100 101 - S Red Per 46 1Sheet 1 CL-555 38035435 35.99 SGD
Shipped after 2018-01-24
Comfort sensor 44 71 23 46.5 Polyester 100 113 - LL Pink Per 25 1Sheet 1 CL-555 38035392 35.99 SGD
Shipped after 2018-01-24
Comfort sensor 40 65 20 42.5 Polyester 100 101 - S Pink Per 25 1Sheet 1 CL-555 38035365 35.99 SGD
Shipped after 2018-01-24
Comfort sensor 40 65 20 42.5 Polyester 100 101 - S Orange Per - 1Sheet 1 CL-555 38035225 35.99 SGD
Shipped after 2018-01-24
Comfort sensor 40 63 19 41 Polyester 100 97 - SS Orange Per - 1Sheet 1 CL-555 38035216 35.99 SGD
Shipped after 2018-01-24
Comfort sensor 46 75 25 49 Polyester 100 121 - ELL Saxe blue Per 1 1Sheet 1 CL-555 38035207 37.99 SGD
Shipped after 2018-01-25
Comfort sensor 44 73 24 48 Polyester 100 117 - EL Black Per 91 1Sheet 1 CL-555 38035681 38.99 SGD
Shipped after 2018-01-25
Comfort sensor 46 75 25 49 Polyester 100 121 - ELL Black Per 91 1Sheet 1 CL-555 38035697 37.99 SGD
Shipped after 2018-01-25
Comfort sensor 44 71 23 46.5 Polyester 100 113 - LL Blue Per 3 1Sheet 1 CL-555 38035532 35.99 SGD
Shipped after 2018-01-24
Comfort sensor 44 73 24 48 Polyester 100 117 - EL Red Per 46 1Sheet 1 CL-555 38035471 35.99 SGD
Shipped after 2018-01-24
Comfort sensor 46 75 25 49 Polyester 100 121 - ELL Red Per 46 1Sheet 1 CL-555 38035487 35.99 SGD
Shipped after 2018-01-24
Comfort sensor 40 63 19 41 Polyester 100 97 - SS Red Per 46 1Sheet 1 CL-555 38035426 35.99 SGD
Shipped after 2018-01-24
Comfort sensor 42 67 21 44 Polyester 100 105 - M Pink Per 25 1Sheet 1 CL-555 38035374 35.99 SGD
Shipped after 2018-01-24
Comfort sensor 40 63 19 41 Polyester 100 97 - SS Pink Per 25 1Sheet 1 CL-555 38035356 35.99 SGD
Shipped after 2018-01-24
Comfort sensor 44 73 24 48 Polyester 100 117 - EL Saxe blue Per 1 1Sheet 1 CL-555 38035191 35.99 SGD
Shipped after 2018-01-24
Comfort sensor 42 69 22 45 Polyester 100 109 - L Black Per 91 1Sheet 1 CL-555 38035663 35.99 SGD
Shipped after 2018-01-24
Comfort sensor 44 71 23 46.5 Polyester 100 113 - LL Black Per 91 1Sheet 1 CL-555 38035672 50.99 SGD
Shipped after 2018-01-24
Comfort sensor 42 67 21 44 Polyester 100 105 - M Black Per 91 1Sheet 1 CL-555 38035654 36.99 SGD
Shipped after 2018-01-25
Comfort sensor 42 67 21 44 Polyester 100 105 - M Navy Per 34 1Sheet 1 CL-555 38035584 36.99 SGD
Shipped after 2018-01-22
Comfort sensor 40 65 20 42.5 Polyester 100 101 - S Navy Per 34 1Sheet 1 CL-555 38035575 50.99 SGD
Shipped after 2018-01-24
Comfort sensor 40 65 20 42.5 Polyester 100 101 - S White Per 24 1Sheet 1 CL-555 38035295 35.99 SGD
Shipped after 2018-01-24
Comfort sensor 40 63 19 41 Polyester 100 97 - SS White Per 24 1Sheet 1 CL-555 38035286 35.99 SGD
Shipped after 2018-01-24
Comfort sensor 44 71 23 46.5 Polyester 100 113 - LL Orange Per - 1Sheet 1 CL-555 38035252 35.99 SGD
Shipped after 2018-01-24
Comfort sensor 40 65 20 42.5 Polyester 100 101 - S Black Per 91 1Sheet 1 CL-555 38035645 50.99 SGD
Shipped after 2018-01-24
Comfort sensor 42 67 21 44 Polyester 100 105 - M Blue Per 3 1Sheet 1 CL-555 38035514 35.99 SGD
Shipped after 2018-01-24
Comfort sensor 42 69 22 45 Polyester 100 109 - L Red Per 46 1Sheet 1 CL-555 38035453 37.99 SGD
Shipped after 2018-01-25
Comfort sensor 44 71 23 46.5 Polyester 100 113 - LL Red Per 46 1Sheet 1 CL-555 38035462 35.99 SGD
Shipped after 2018-01-24
Comfort sensor 42 67 21 44 Polyester 100 105 - M Red Per 46 1Sheet 1 CL-555 38035444 35.99 SGD
Shipped after 2018-01-24
Comfort sensor 44 71 23 46.5 Polyester 100 113 - LL White Per 24 1Sheet 1 CL-555 38035322 37.99 SGD
Shipped after 2018-01-25
Comfort sensor 46 75 25 49 Polyester 100 121 - ELL Orange Per - 1Sheet 1 CL-555 38035277 35.99 SGD
Shipped after 2018-01-24
Comfort sensor 42 67 21 44 Polyester 100 105 - M Saxe blue Per 1 1Sheet 1 CL-555 38035164 37.99 SGD
Shipped after 2018-01-25
Comfort sensor 40 65 20 42.5 Polyester 100 101 - S Saxe blue Per 1 1Sheet 1 CL-555 38035155 35.99 SGD
Shipped after 2018-01-24
Comfort sensor 46 75 25 49 Polyester 100 121 - ELL Navy Per 34 1Sheet 1 CL-555 38035627 50.99 SGD
Shipped after 2018-01-24
Comfort sensor 44 73 24 48 Polyester 100 117 - EL Blue Per 3 1Sheet 1 CL-555 38035541 35.99 SGD
Shipped after 2018-01-24
Comfort sensor 46 75 25 49 Polyester 100 121 - ELL Blue Per 3 1Sheet 1 CL-555 38035557 37.99 SGD
Shipped after 2018-01-24
Comfort sensor 46 75 25 49 Polyester 100 121 - ELL Pink Per 25 1Sheet 1 CL-555 38035417 35.99 SGD
Shipped after 2018-01-24
Comfort sensor 42 69 22 45 Polyester 100 109 - L Pink Per 25 1Sheet 1 CL-555 38035383 35.99 SGD
Shipped after 2018-01-24
Comfort sensor 42 69 22 45 Polyester 100 109 - L Orange Per - 1Sheet 1 CL-555 38035243 35.99 SGD
Shipped after 2018-01-24
Comfort sensor 42 67 21 44 Polyester 100 105 - M Orange Per - 1Sheet 1 CL-555 38035234 35.99 SGD
Shipped after 2018-01-24
Comfort sensor 40 63 19 41 Polyester 100 97 - SS Saxe blue Per 1 1Sheet 1 CL-555 38035146 37.99 SGD
Shipped after 2018-01-25
Comfort sensor 42 67 21 44 Polyester 100 105 - M White Per 24 1Sheet 1 CL-555 38035304 35.99 SGD
Shipped after 2018-01-24
Comfort sensor 44 73 24 48 Polyester 100 117 - EL Orange Per - 1Sheet 1 CL-555 38035261 35.99 SGD
Shipped after 2018-01-24
Comfort sensor 40 63 19 41 Polyester 100 97 - SS Navy Per 34 1Sheet 1 CL-555 38035566 35.99 SGD
Shipped after 2018-01-24
Comfort sensor 40 65 20 42.5 Polyester 100 101 - S Blue Per 3 1Sheet 1 CL-555 38035505 35.99 SGD
Shipped after 2018-01-24
Comfort sensor 40 63 19 41 Polyester 100 97 - SS Blue Per 3 1Sheet 1 CL-555 38035496 35.99 SGD
Shipped after 2018-01-24
Comfort sensor 44 73 24 48 Polyester 100 117 - EL Pink Per 25 1Sheet 1 CL-555 38035401 35.99 SGD
Shipped after 2018-01-24
Comfort sensor 44 73 24 48 Polyester 100 117 - EL White Per 24 1Sheet 1 CL-555 38035331 35.99 SGD
Shipped after 2018-01-24
Comfort sensor 46 75 25 49 Polyester 100 121 - ELL White Per 24 1Sheet 1 CL-555 38035347 35.99 SGD
Shipped after 2018-01-24
Comfort sensor 40 63 19 41 Polyester 100 97 - SS Black Per 91 1Sheet 1 CL-555 38035636 35.99 SGD
Shipped after 2018-01-24
Comfort sensor 42 69 22 45 Polyester 100 109 - L Blue Per 3 1Sheet 1 CL-555 38035523 37.99 SGD
Shipped after 2018-01-25
Comfort sensor 44 71 23 46.5 Polyester 100 113 - LL Saxe blue Per 1 1Sheet 1 CL-555 38035182 38.99 SGD
Shipped after 2018-01-25
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Used for light work
4
From Japan
On 2015-08-13 11:38:56
It was comfortable to wear, and I did not care too much about the smell of sweat. Bought a little cheaper than buying the price in the neighborhood. I think that it is a satisfactory product.
This review is about item#38035182.
Clerical work clothes
5
From Japan
On 2015-06-22 15:32:04
Both comfortable and deodorant effect, I am very satisfied with the price or more.
This review is about item#38035593.
Used for light work
3
From Japan
On 2015-05-25 21:08:05
I think price and performance, no problem. It's easy to move and it does not smell. I could buy it somewhat cheaper than the mass merchandise in the neighborhood and I am satisfied.
This review is about item#38035243.

Related Products