Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Product Options
ADD TO CART
Dimension H (mm) Nominal Diameter Type Color Material Type Accessories JIS Standard Dimension l (mm) Dimension D (phi mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension H (mm) Nominal Diameter Type Color Material Type Accessories JIS Standard Dimension l (mm) Dimension D (phi mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - 2-way Ivory Impact-resistant vinyl chloride - Dish M4x8 (1 pcs.) - 30 -   1PC 1 R162JHW 37995142 3.99 SGD
In stock
- 16 2-way L Ivory Impact-resistant vinyl chloride One-touch Dish M4x8 (1 pcs.) - 30 -   1PC 1 R16LJHW 37995185 3.99 SGD
In stock
- 22 3-way Gray Hard vinyl chloride - Dish M4x8 (1 pcs.) - 35 -   1PC 1 R223GHW 37995255 4.99 SGD
Shipped after 2018-04-27
- - 3-way Ivory Impact-resistant vinyl chloride - Dish M4x8 (1 pcs.) - 30 -   1PC 1 R163JHW 37995221 3.99 SGD
In stock
47 28 3-way Ivory Impact-resistant vinyl chloride - Pot M4x10 (4 pcs.) JIS C 8435 40 100   1PC 1 R283JHW 37995307 6.99 SGD
Shipped after 2018-05-02
- - 3-way Gray Hard vinyl chloride - Dish M4x8 (1 pcs.) - 30 -   1PC 1 R163GHW 37995237 4.99 SGD
Shipped after 2018-04-27
- 22 2-way Gray Hard vinyl chloride - Dish M4x8 (1 pcs.) - 35 -   1PC 1 R222GHW 37995176 4.99 SGD
Shipped after 2018-04-27
- - 2-way L Gray Hard vinyl chloride - Dish M4x8 (1 pcs.) - 30 -   1PC 1 R16LGHW 37995203 4.99 SGD
Shipped after 2018-04-27
- 22 One-way Gray Hard vinyl chloride - Dish M4x8 (1 pcs.) - 35 -   1PC 1 R221GHW 37995133 4.99 SGD
Shipped after 2018-04-27
- 22 2-way Ivory Impact-resistant vinyl chloride One-touch Dish M4x8 (1 pcs.) - 35 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 R222JHW 37995151 3.99 SGD
Shipped after 2018-04-27
- 16 One-way Gray Hard vinyl chloride One-touch Dish M4x8 (1 pcs.) - 30 -   1PC 1 R161GHW 37995124 3.99 SGD
In stock
- - 2-way Gray Hard vinyl chloride - Dish M4x8 (1 pcs.) - 30 -   1PC 1 R162GHW 37995167 12.99 SGD
Shipped after 2018-04-27
47 28 2-way Gray Hard vinyl chloride - Pot M4x10 (4 pcs.) JIS C 8435 40 100   1PC 1 R282GHW 37995282 6.99 SGD
Shipped after 2018-05-02
47 28 3-way Gray Hard vinyl chloride - Pot M4x10 (4 pcs.) JIS C 8435 40 100   1PC 1 R283GHW 37995316 6.99 SGD
Shipped after 2018-05-02
47 28 2-way L Gray Hard vinyl chloride - Pot M4x10 (4 pcs.) JIS C 8435 40 100   1PC 1 R28LGHW 37995291 6.99 SGD
Shipped after 2018-05-01
47 28 One-way Ivory Impact-resistant vinyl chloride - Pot M4x10 (4 pcs.) JIS C 8435 40 100   1PC 1 R281JHW 37995264 12.99 SGD
Shipped after 2018-05-01
- 22 2-way L Gray Hard vinyl chloride - Dish M4x8 (1 pcs.) - 35 -   1PC 1 R22LGHW 37995212 4.99 SGD
Shipped after 2018-04-27
47 28 One-way Gray Hard vinyl chloride - Pot M4x10 (4 pcs.) JIS C 8435 40 100   1PC 1 R281GHW 37995273 6.99 SGD
Shipped after 2018-05-02
- 16 1 way Ivory Impact resistant chloride polyvinyl One-touch type plate M4x8 (1 PIECE) - 30 -   1PC 1 R161JHW 37995106 3.99 SGD
In stock
- 22 1 way Ivory Impact resistant chloride polyvinyl One-touch type plate M4x8 (1 PIECE) - 35 -   1PC 1 R221JHW 37995115 3.99 SGD
In stock
- 22 2 way Large Ivory Impact resistant chloride polyvinyl One-touch type plate M4x8 (1 PIECE) - 35 -   1PC 1 R22LJHW 37995194 3.99 SGD
In stock
- 22 3 way Ivory Impact resistant chloride polyvinyl One-touch type plate M4x8 (1 PIECE) - 35 -   1PC 1 R223JHW 37995246 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 2
3 star 0
2 star 0
1 star 1
Review Rating: 4.33
9 Customer Reviews
The reviews are automatic translation.
Renovation work
4
From Japan
On 2016-10-27 21:58:03
It is old-fashioned goods It would be a little more stylish, but there is no problem with the purpose of use.
This review is about item#37995106.
Joint relay of VE pipe
5
From Japan
On 2016-10-06 17:50:37
Since it is a maker item, it can be used with confidence. It is a repeater.
This review is about item#37995106.
Wire of communication line
1
From Japan
On 2015-10-06 13:33:53
Quality is totally satisfactory without problems, but when you use a bar code attached with a monotalou, it is stuck on the front position, so you can not use it unless you strip it. I used it as it was because it was pasted on the back so far, but this time it was three pieces pasted on the back, and the table was 7 pieces. It is troublesome that it takes time and labor in conjunction with a paper seal that can not be peeled off cleanly. Although it seems to understand how to use it if you look at the product, I can only imagine that people who are not thinking about doing product management.
This review is about item#37995106.
I used to draw a line from the wall.
5
From Japan
On 2015-06-25 17:33:39
There is no problem with the product, but there is a problem with the seal of the bar code attached to the product. It is affixed to the lid of the front part where it is visible, and it is pasted on the side, so it is very troublesome to peel off with stickiness. There is a sticker on the back inside, but I would like you to stick it behind all the items.
This review is about item#37995106.
Wiring connection
4
From Japan
On 2015-03-29 15:35:11
The purpose can be reached at low price.
This review is about item#37995106.
To the piping of the communication line
5
From Japan
On 2014-08-15 17:08:06
Since it is using before, there is no problem in quality. I am satisfied because I could buy it when the price was cheap.
This review is about item#37995106.
Security camera wiring work
5
From Japan
On 2013-12-12 22:18:17
It is a good quality product for price
This review is about item#37995106.
Relaying of control line
5
From Japan
On 2013-12-02 15:40:21
Easy to use with easy opening and closing
This review is about item#37995133.
Electric piping
5
From Japan
On 2013-06-20 16:29:18
Both prices and goods are good.
This review is about item#37995106.

Related Products